Add More Items
View All Quick Selects
Below you can add an image for '085937982070' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Conduit Pipe 25020704 Phoenix Conduit Nipple, Steel, Galvanized, 2 In Length, Trade Size: 3/4 In, 1.015 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$476.94
Per 100
P&S PT2095I Disc Sub Pt2097i
Total Availability:
$23.54
Each
This item is no longer available. Click to view alternate items.
Conduit Pipe 25020705 Phoenix Conduit Nipple, Steel, Galvanized, 2-1/2 In Length, Trade Size: 3/4 In, 1.015 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$530.94
Conduit Pipe 25020707 Phoenix Conduit Nipple, Steel, Galvanized, 3-1/2 In Length, Trade Size: 3/4 In, 1.015 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$603.24
Conduit Pipe 25020701 Phoenix Conduit Nipple, Close Length, Steel, Galvanized, 1-3/8 In Length, Trade Size: 3/4 In, 1.015 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$403.74
Conduit Pipe 25020708 Phoenix Conduit Nipple, Steel, Galvanized, 4 In Length, Trade Size: 3/4 In, 1.015 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$685.35
Conduit Pipe 25020706 Phoenix Conduit Nipple, Steel, Galvanized, 3 In Length, Trade Size: 3/4 In, 1.015 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$578.58
3M™ Scotchcast™ Multi-Mold Resin Splice Kits 85 Series Are A Group Of Versatile Splice Kits For Insulating and Waterproofing Odd-Sized and Odd-Shaped Splices In Underground Applications, Up to 1000 Volts. Splices May Be Inline, Wye, X, Butt and Dead-End Spliceconfigurations (For Non-Shielded Cable) Using Split Bolts, H Tap or C Tap Compression Connectors.
Total Availability: In Stock
$51.89
CAT5E Feed-Thru Modular Plugs, 50/Card
$69.59
MS3470W14-4PW
$31.64
Milb U9701-XL-Il-Eve 7 Term RNGLS L
$397.08
CAT6 Feed-Thru Modular Plugs, 25/Card
$98.92
Insulated Ferrule, Copper Material, 0.984 In Overall Length
$98.02
Ideal 85-340 F-Splice Adapter, Connection: F
$167.12
Welding Material, Copper Oxide/Aluminum
$18.43
3/4" Aluminum Cord Connector, Cord Range .500-.625, Brown
$11.78
PSTX370, 600V, 100-250vac
$5,556.83
CAT6 Feed-Thru Modular Plugs, 50/Card
$85.02
00080083760299|0080083|080083760299|08008376029|76029|NFFLD S C70 T Unv|NFFLDSC70TUNV|NFFLD-S-C70-T-Unv|NF Small, 2500LM, Trunnion, Unv|Cooper Lighting NFFLD S C70 T Unv|Cooper Lighting NFFLDSC70TUNV|Cooper Lighting NFFLD-S-C70-T-Unv|Cooperlighting NFFLD S C70 T Unv|Cooperlighting NFFLDSC70TUNV|Cooperlighting NFFLD-S-C70-T-Unv|Eaton / Cooper Lighting NFFLD S C70 T Unv|Eaton / Cooper Lighting NFFLDSC70TUNV|Eaton / Cooper Lighting NFFLD-S-C70-T-Unv|Eaton Cooper Lighting NFFLD S C70 T Unv|Eaton Cooper Lighting N
$274.28
Cable Staple, 1 In Length, Carbon Steel Material, 5000 Ca Package Quantity, #12;#14 Size
$122.62
20
Popularity
Default