Add More Items
View All Quick Selects
Below you can add an image for '085937991966' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
3M™ Scotchcast™ Multi-Mold Resin Splice Kits 85 Series Are A Group Of Versatile Splice Kits For Insulating and Waterproofing Odd-Sized and Odd-Shaped Splices In Underground Applications, Up to 1000 Volts. Splices May Be Inline, Wye, X, Butt and Dead-End Spliceconfigurations (For Non-Shielded Cable) Using Split Bolts, H Tap or C Tap Compression Connectors.
Total Availability: In Stock
Check local availability
Book Price
$48.95
Each
00028877385815|0028877|028877385815|02887738581|38581|DW966K 2|DW966K2|DW966K-2|Heavy-Duty 3/8IN 14.4V Cordless Right Angle Drill/Driver Kit|Black & Decker DW966K 2|Black & Decker DW966K2|Black & Decker DW966K-2|Black & Deckir DW966K 2|Black & Deckir DW966K2|Black & Deckir DW966K-2|Black & Deckor DW966K 2|Black & Deckor DW966K2|Black & Deckor DW966K-2|Black and Decker DW966K 2|Black and Decker DW966K2|Black and Decker DW966K-2
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$311.70
CAT6 Feed-Thru Modular Plugs, 25/Card
$95.24
Per 100
CAT5E Feed-Thru Modular Plugs, 50/Card
$67.00
02766.15T.01 16/4 Soow BK 250RL
$667.66
Per 1,000 Feet
Ideal 85-340 F-Splice Adapter, Connection: F
$160.92
Reaming Screwdriver, 5/16 In Tip Size, 7-1/2 In Overall Length, 1/2 In;3/4 In;1 In Conduit Size, 2.5 In Shank Length, 0.50 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$40.50
85W T12 72" 42K Ho RI17D 76 Cri
$20.86
40W T12 48" 41K CW
$3.41
Milb U6601-X-2/200-K3L-5T9-Eve CLS
$3,987.69
CAT6 Feed-Thru Modular Plugs, 50/Card
$81.87
CAT6 Feed-Thru Modular Plugs, 100/Jar
$156.21
S89D BRKT For 66 BK
$2.08
85-126 Mastic Panelboard Circuit Number Labels
$3.00
Ideal, Modular Plug, Cat 6, RJ-45, Contact: 8, Color: Clear, Position: 8
$105.07
Cantex 5233766 Is A 1-1/4 In. X 45-Degree Bell End Schedule 40 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 45-Degree
$486.71
Conical Plastic Anchor, Plastic, 1 In Length, #10-12 Thread Size, 0.15 LB
$12.56
Cantex 5133660 Is A 1/2 In. Conduit Body Type LL Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System Along With A Change In Direction
$515.24
Louver Plate Kit Filters, Fits AVK66 Louver Kit, Mill, Aluminum
$78.22
2-Way Cable TV/General Purpose Splitter, 1 Inputs, 2 Outputs, 3 Ports, Single, 5 MHZ to 1 GHZ, 85-132 Model, 75 Resistance, 0.18 LB
$6.23
20
Popularity
Default