Search Results for "087115075161"

1-20 of 229
10250T16112 - Eaton

10250T, Selector Switch, 30.5 MM, Heavy-Duty, Cam 1, 60° Throw, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Two-Position, Key, Left Only

  • MFR Part #: 10250T16112
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($279.07) ·
10250T16112 - Eaton Corp

Total Availability: Available from manufacturer.

CT11BK50C - 3M

Cable Tie, 3 In;76.2 MM Bundle Diameter, Black, 11.1 In;282 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Uv Resistant;Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.18 In;4.6 MM Width

  • MFR Part #: CT11BK50-C
  • Total Availability: 47,100
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 100 ($11.01) · 1,000 ($110.10) ·
CT11BK50C - Minnesota Mining (3M)

Total Availability: In Stock

8711E - Peco Fasteners

Anchor Kit, 1 In Length, Pan Head, 1.03 LB

  • MFR Part #: 8711E
  • Total Availability: 571
  • Manufacturer: Peco Fasteners
  • Find: Similar Items
  • Pkg Sizes: 15 ($282.60) ·
8711E - Peco Fasteners, Inc.

Total Availability: In Stock

87111 - Fluke Electronics

Industrial True RMS Multimeter

  • MFR Part #: N/A
  • Total Availability: 3
  • Manufacturer: Fluke Electronics
  • Find: Similar Items
  • Pkg Sizes: 1 ($667.35) ·
87111 - Fluke Electronics

Total Availability: In Stock

8711EJ - Peco Fasteners

Peco Fasteners Anchor Kit - 10 X 1 Pan Head Combo Plastic Anchor Kit (100 Screws & Anchors)

  • MFR Part #: 8711EJ
  • Total Availability: 187
  • Manufacturer: Peco Fasteners
  • Find: Similar Items
  • Pkg Sizes: 12 ($159.12) ·
8711EJ - Peco Fasteners, Inc.

Total Availability: In Stock

CT11NT50C - 3M

Cable Tie, 3 In;76.2 MM Bundle Diameter, Natural, 11.1 In;282 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.18 In;4.6 MM Width

  • MFR Part #: CT11NT50-C
  • Total Availability: 28,100
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 100 ($10.75) · 1,000 ($107.50) ·
CT11NT50C - Minnesota Mining (3M)

Total Availability: In Stock

8716E - Peco Fasteners

Anchor Kit, 1 In Length, Hex Drive, 1.03 LB

  • MFR Part #: 8716E
  • Total Availability: 630
  • Manufacturer: Peco Fasteners
  • Find: Similar Items
  • Pkg Sizes: 15 ($332.70) ·
8716E - Peco Fasteners, Inc.

Total Availability: In Stock

10250TM11 - Eaton

Eaton 10250T Pushbutton Legend Plate, 10250T Series, 1/2 Round Legend Plate, Black, Legend: Close, 3/16 In High, White Letters

  • MFR Part #: 10250TM11
  • Total Availability: 38
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($12.70) ·
10250TM11 - Eaton Corp

Total Availability: In Stock

10250T113 - Eaton

Eaton 10250T Pushbutton 10250T, 30.5 MM, Heavy-Duty, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Momentary, Extended, Green Actuator, Chrome Bezel, Plastic Actuator

  • MFR Part #: 10250T113
  • Total Availability: 4
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($89.52) ·
10250T113 - Eaton Corp

Total Availability: In Stock

A50301151 - Abb

3 Pole, 55 Amp, Non-Reversing Across The Line Contactor With 480V Ac Coil and 1 No and 1 NC Auxiliary Contacts

  • MFR Part #: A50-30-11-51
  • Total Availability: 1
  • Manufacturer: Abb
  • Find: Similar Items
  • Pkg Sizes: 20 ($43,996.20) ·
A50301151 - Industrial Connections &

Total Availability: In Stock

10250T1311 - Eaton

Selector Switch, 10250T Series, 2 Positions, Knob Actuator, Maintained Switch Action, Black (Actuator), 1 Cam Code, 1.9 X 1.9 X 2.2 In Size, Non-Illuminated, 0.25 LB

  • MFR Part #: 10250T1311
  • Ennis Availability: 1
  • Total Availability: 424
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 ($919.10) ·
10250T1311 - Eaton Corp

Available now at Ennis: In Stock

Total Availability: In Stock

10250T3011 - Eaton

Switch Operator, 10250T Series, 2 Positions, Lever Actuator, Maintained Switch Action, Black (Actuator), 1 Cam Code, 1.9 X 1.9 X 2.3 In Size, Non-Illuminated, 0.2 LB

  • MFR Part #: 10250T3011
  • Total Availability: 24
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 ($953.10) ·
10250T3011 - Eaton Corp

Total Availability: In Stock

10250T112 - Eaton

Red Extended Operator, 10250T Series, Momentary Switch Action, Non-Illuminated, Red, Plastic (Actuator) Material, 1.9 X 1.9 X 2.1 In Size, 0.35 LB

  • MFR Part #: 10250T112
  • Total Availability: 64
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($69.61) ·
10250T112 - Eaton Corp

Total Availability: In Stock

10250T4011 - Eaton

Non Illuminated Selector Switch, 10250T Series, 2 Positions, Maintained Switch Action, 1 Cam Code, 2 X 2 X 2.2 In Size, 0.24 LB

  • MFR Part #: 10250T4011
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($86.89) ·
10250T4011 - Eaton Corp

Total Availability: Available from manufacturer.

GRPSB1150N - Powergrp

Nsi GRP-SB1150N CBL Tie Nat STL Bar

  • MFR Part #: GRP-SB1150N
  • Available from manufacturer.
  • Manufacturer: Powergrp
  • Find: Similar Items
  • Pkg Sizes: 100 ($40.01) ·
GRPSB1150N - Nsi Industries

Total Availability: Available from manufacturer.

10250T111 - Eaton

Black Extended Operator, 10250T Series, Momentary Switch Action, Non-Illuminated, Black, Plastic (Actuator) Material, 1.9 X 1.9 X 2.2 In Size, 0.2 LB

  • MFR Part #: 10250T111
  • Total Availability: 39
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($69.61) ·
10250T111 - Eaton Corp

Total Availability: In Stock

S5016.3R - Bussmann Fuses

00051712648943|0051712|051712648943|05171264894|64894|S501 6.3 R|S5016.3R|S501-6.3-R|S501 6.3A Buss Fuse|Bussman S501 6.3 R|Bussman S5016.3R|Bussman S501-6.3-R|Bussmann Division S501 6.3 R|Bussmann Division S5016.3R|Bussmann Division S501-6.3-R|Bussmann S501 6.3 R|Bussmann S5016.3R|Bussmann S501-6.3-R|Cooper Bussmann North America Elect S501 6.3 R|Cooper Bussmann North America Elect S5016.3R|Cooper Bussmann North America Elect S501-6.3-R|Cooper Bussmann S501 6.3 R|Cooper Bussmann S5016.3R|Cooper Bussmann S

  • MFR Part #: S501-6.3-R
  • Total Availability: 205
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 ($3.49) ·
S5016.3R - Bussmann Fuses

Total Availability: In Stock

10250T15112 - Eaton

Eaton 10250T, Selector Switch, 30.5 MM, Heavy-Duty, Cam 1, 60° Throw, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Two-Position, Key, Left Only

  • MFR Part #: 10250T15112
  • Total Availability: 90
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 ($2,710.10) ·
10250T15112 - Eaton Corp

Total Availability: In Stock

885B - Wiremold

The 880 Series™ Floor Box Provides An Excellent Solution For The Low Density Power or Communication Requirements In Open Space Areas. The 880 Series™ Brings The Power or Communication Service Directly to The Workstation. The 885B Shallow Floor Box Is An Economical Stamped Steel Version For Above Grade Applications. The 880 Series™ Is Supported By One Of The Most Complete Lines Of Brass, Brushed Aluminum, and Nonmetallic Activations In The Industry. Some Applications For The 880 Series Floor Box Are Retail

  • MFR Part #: 885B
  • Total Availability: 3
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 1 ($75.45) ·
885B - Wiremold

Total Availability: In Stock

10250T15113 - Eaton

Eaton 30.5 MM, Heavy-Duty Selector Switch Operator, 10250T, Cam 1, 60° Throw, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Two-Position, Key, Right and Left

  • MFR Part #: 10250T15113
  • DFW RDC Availability: 3
  • Total Availability: 16
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($271.01) ·
10250T15113 - Eaton Corp

Ready to ship from DFW RDC: In Stock

Total Availability: In Stock

10250T16112 - Eaton

10250T, Selector Switch, 30.5 MM, Heavy-Duty, Cam 1, 60° Throw, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Two-Position, Key, Left Only

MFR Part #:
10250T16112
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($279.07)
CT11BK50C - 3M

Cable Tie, 3 In;76.2 MM Bundle Diameter, Black, 11.1 In;282 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Uv Resistant;Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.18 In;4.6 MM Width

MFR Part #:
CT11BK50-C
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
47,100 Each
Pkg Sizes:
100 Each ($11.01)
1,000 Each ($110.10)
8711E - Peco Fasteners

Anchor Kit, 1 In Length, Pan Head, 1.03 LB

MFR Part #:
8711E
Manufacturer:
Peco Fasteners
Local Availability:
Out Of Stock
Total Availability:
571 Each
Pkg Sizes:
15 Each ($282.60)

MFR Part #:
N/A
Manufacturer:
Fluke Electronics
Local Availability:
Out Of Stock
Total Availability:
3 Each
Pkg Sizes:
1 Each ($667.35)
8711EJ - Peco Fasteners

Peco Fasteners Anchor Kit - 10 X 1 Pan Head Combo Plastic Anchor Kit (100 Screws & Anchors)

MFR Part #:
8711EJ
Manufacturer:
Peco Fasteners
Local Availability:
Out Of Stock
Total Availability:
187 Each
Pkg Sizes:
12 Each ($159.12)
CT11NT50C - 3M

Cable Tie, 3 In;76.2 MM Bundle Diameter, Natural, 11.1 In;282 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.18 In;4.6 MM Width

MFR Part #:
CT11NT50-C
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
28,100 Each
Pkg Sizes:
100 Each ($10.75)
1,000 Each ($107.50)
8716E - Peco Fasteners

Anchor Kit, 1 In Length, Hex Drive, 1.03 LB

MFR Part #:
8716E
Manufacturer:
Peco Fasteners
Local Availability:
Out Of Stock
Total Availability:
630 Each
Pkg Sizes:
15 Each ($332.70)
10250TM11 - Eaton

Eaton 10250T Pushbutton Legend Plate, 10250T Series, 1/2 Round Legend Plate, Black, Legend: Close, 3/16 In High, White Letters

MFR Part #:
10250TM11
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
38 Each
Pkg Sizes:
1 Each ($12.70)
10250T113 - Eaton

Eaton 10250T Pushbutton 10250T, 30.5 MM, Heavy-Duty, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Momentary, Extended, Green Actuator, Chrome Bezel, Plastic Actuator

MFR Part #:
10250T113
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
1 Each ($89.52)
A50301151 - Abb

3 Pole, 55 Amp, Non-Reversing Across The Line Contactor With 480V Ac Coil and 1 No and 1 NC Auxiliary Contacts

MFR Part #:
A50-30-11-51
Manufacturer:
Abb
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
20 Each ($43,996.20)
10250T1311 - Eaton

Selector Switch, 10250T Series, 2 Positions, Knob Actuator, Maintained Switch Action, Black (Actuator), 1 Cam Code, 1.9 X 1.9 X 2.2 In Size, Non-Illuminated, 0.25 LB

MFR Part #:
10250T1311
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
424 Each
Pkg Sizes:
10 Each ($919.10)
10250T3011 - Eaton

Switch Operator, 10250T Series, 2 Positions, Lever Actuator, Maintained Switch Action, Black (Actuator), 1 Cam Code, 1.9 X 1.9 X 2.3 In Size, Non-Illuminated, 0.2 LB

MFR Part #:
10250T3011
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
24 Each
Pkg Sizes:
10 Each ($953.10)
10250T112 - Eaton

Red Extended Operator, 10250T Series, Momentary Switch Action, Non-Illuminated, Red, Plastic (Actuator) Material, 1.9 X 1.9 X 2.1 In Size, 0.35 LB

MFR Part #:
10250T112
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
64 Each
Pkg Sizes:
1 Each ($69.61)
10250T4011 - Eaton

Non Illuminated Selector Switch, 10250T Series, 2 Positions, Maintained Switch Action, 1 Cam Code, 2 X 2 X 2.2 In Size, 0.24 LB

MFR Part #:
10250T4011
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($86.89)
GRPSB1150N - Powergrp

Nsi GRP-SB1150N CBL Tie Nat STL Bar

MFR Part #:
GRP-SB1150N
Manufacturer:
Powergrp
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
100 Each ($40.01)
10250T111 - Eaton

Black Extended Operator, 10250T Series, Momentary Switch Action, Non-Illuminated, Black, Plastic (Actuator) Material, 1.9 X 1.9 X 2.2 In Size, 0.2 LB

MFR Part #:
10250T111
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
39 Each
Pkg Sizes:
1 Each ($69.61)
S5016.3R - Bussmann Fuses

00051712648943|0051712|051712648943|05171264894|64894|S501 6.3 R|S5016.3R|S501-6.3-R|S501 6.3A Buss Fuse|Bussman S501 6.3 R|Bussman S5016.3R|Bussman S501-6.3-R|Bussmann Division S501 6.3 R|Bussmann Division S5016.3R|Bussmann Division S501-6.3-R|Bussmann S501 6.3 R|Bussmann S5016.3R|Bussmann S501-6.3-R|Cooper Bussmann North America Elect S501 6.3 R|Cooper Bussmann North America Elect S5016.3R|Cooper Bussmann North America Elect S501-6.3-R|Cooper Bussmann S501 6.3 R|Cooper Bussmann S5016.3R|Cooper Bussmann S

MFR Part #:
S501-6.3-R
Manufacturer:
Bussmann Fuses
Local Availability:
Out Of Stock
Total Availability:
205 Each
Pkg Sizes:
1 Each ($3.49)
10250T15112 - Eaton

Eaton 10250T, Selector Switch, 30.5 MM, Heavy-Duty, Cam 1, 60° Throw, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Two-Position, Key, Left Only

MFR Part #:
10250T15112
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
90 Each
Pkg Sizes:
10 Each ($2,710.10)
885B - Wiremold

The 880 Series™ Floor Box Provides An Excellent Solution For The Low Density Power or Communication Requirements In Open Space Areas. The 880 Series™ Brings The Power or Communication Service Directly to The Workstation. The 885B Shallow Floor Box Is An Economical Stamped Steel Version For Above Grade Applications. The 880 Series™ Is Supported By One Of The Most Complete Lines Of Brass, Brushed Aluminum, and Nonmetallic Activations In The Industry. Some Applications For The 880 Series Floor Box Are Retail

MFR Part #:
885B
Manufacturer:
Wiremold
Local Availability:
Out Of Stock
Total Availability:
3 Each
Pkg Sizes:
1 Each ($75.45)
10250T15113 - Eaton

Eaton 30.5 MM, Heavy-Duty Selector Switch Operator, 10250T, Cam 1, 60° Throw, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Two-Position, Key, Right and Left

MFR Part #:
10250T15113
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
16 Each
Pkg Sizes:
1 Each ($271.01)

Begin Live Chat