Search Results for "087115091314"

1-20 of 482
10250T1311 - Eaton

Selector Switch, 10250T Series, 2 Positions, Knob Actuator, Maintained Switch Action, Black (Actuator), 1 Cam Code, 1.9 X 1.9 X 2.2 In Size, Non-Illuminated, 0.25 LB

  • MFR Part #: 10250T1311
  • Nacogdoches Availability: 20
  • Total Availability: 515
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 ($919.10) ·
10250T1311 - Eaton Corp

Available now at Nacogdoches: In Stock

Total Availability: In Stock

87111 - Fluke Electronics

Industrial True RMS Multimeter

  • MFR Part #:
  • Total Availability: 3
  • Manufacturer: Fluke Electronics
  • Find: Similar Items
  • Pkg Sizes: 1 ($667.35) ·
87111 - Fluke Electronics

Total Availability: In Stock

8711E - Peco Fasteners

Anchor Kit, 1 In Length, Pan Head, 1.03 LB

  • MFR Part #: 8711E
  • Total Availability: 528
  • Manufacturer: Peco Fasteners
  • Find: Similar Items
  • Pkg Sizes: 15 ($282.60) ·
8711E - Peco Fasteners, Inc.

Total Availability: In Stock

885B - Legrand-Wiremold

The 880 Series™ Floor Box Provides An Excellent Solution For The Low Density Power or Communication Requirements In Open Space Areas. The 880 Series™ Brings The Power or Communication Service Directly to The Workstation. The 885B Shallow Floor Box Is An Economical Stamped Steel Version For Above Grade Applications. The 880 Series™ Is Supported By One Of The Most Complete Lines Of Brass, Brushed Aluminum, and Nonmetallic Activations In The Industry. Some Applications For The 880 Series Floor Box Are Retail

  • MFR Part #: 885B
  • Total Availability: 4
  • Manufacturer: Legrand-Wiremold
  • Find: Similar Items
  • Pkg Sizes: 1 ($75.45) ·
885B - Wiremold/Legrand

Total Availability: In Stock

8711EJ - Peco Fasteners

Peco Fasteners Anchor Kit - 10 X 1 Pan Head Combo Plastic Anchor Kit (100 Screws & Anchors)

  • MFR Part #: 8711EJ
  • Total Availability: 173
  • Manufacturer: Peco Fasteners
  • Find: Similar Items
  • Pkg Sizes: 12 ($159.12) ·
8711EJ - Peco Fasteners, Inc.

Total Availability: In Stock

N111113MRDC - WXP

N111113MRDC

  • MFR Part #:
  • Total Availability: 41
N111113MRDC - Xpressconnect Supply, LLC

Total Availability: In Stock

W121413 - Eaton

Eaton B-Line Series CT Meter Socket With Test Switch, Ring, 20 A, Overhead/Underground, #14-#10 Line Lug Size, 13 Jaws, Number Of Position 1, 3R, Ansi 61 Gray Paint, Galvanized Steel, Surface Mount

  • MFR Part #: W121413
  • Total Availability: 5
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($2,539.53) ·
W121413 - Cooper B-Line/Cable Tray

Total Availability: In Stock

8739140000 - Weidmuller, Inc.

CP SNT 48W 24V 2a

  • MFR Part #:
  • Available from manufacturer.
  • Manufacturer: Weidmuller, Inc.
  • Find: Similar Items
  • Pkg Sizes: 12 ($1,420.08) ·
8739140000 - Weidmuller, Inc.

Total Availability: Available from manufacturer.

10250T15112 - Eaton

Eaton 10250T, Selector Switch, 30.5 MM, Heavy-Duty, Cam 1, 60° Throw, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Two-Position, Key, Left Only

  • MFR Part #: 10250T15112
  • Nacogdoches Availability: 10
  • Total Availability: 86
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 ($2,710.10) ·
10250T15112 - Eaton Corp

Available now at Nacogdoches: In Stock

Total Availability: In Stock

10250T4011 - Eaton

Non Illuminated Selector Switch, 10250T Series, 2 Positions, Maintained Switch Action, 1 Cam Code, 2 X 2 X 2.2 In Size, 0.24 LB

  • MFR Part #: 10250T4011
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($86.89) ·
10250T4011 - Eaton Corp

Total Availability: Available from manufacturer.

8850 - T&B Ind Fitting

3-1/2 Inch Coupling, Malleable Iron For Use With Threadless Rigid/Imc Conduit

  • MFR Part #: 8850
  • Total Availability: 10
  • Manufacturer: T&B Ind Fitting
  • Find: Similar Items
  • Pkg Sizes: 1 ($1,230.06) ·
8850 - Abb Installation Products, Inc

Total Availability: In Stock

CT11BK50C - 3M

Cable Tie, 3 In;76.2 MM Bundle Diameter, Black, 11.1 In;282 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Uv Resistant;Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.18 In;4.6 MM Width

  • MFR Part #: CT11BK50C
  • Total Availability: 66,400
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 100 ($11.66) · 1,000 ($116.60) ·
CT11BK50C - Minnesota Mining (3M)

Total Availability: In Stock

10250T3011 - Eaton

Switch Operator, 10250T Series, 2 Positions, Lever Actuator, Maintained Switch Action, Black (Actuator), 1 Cam Code, 1.9 X 1.9 X 2.3 In Size, Non-Illuminated, 0.2 LB

  • MFR Part #: 10250T3011
  • Total Availability: 18
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 ($953.10) ·
10250T3011 - Eaton Corp

Total Availability: In Stock

RB14110F - Sta-Kon

Nylon Insulated Female Disconnect, Length .75 Inches, Width 0.15, Maximum Insulation .135, Tab Size .110X.032, Wire Range #16-#14 Awg, Color Blue, Copper, Tin Plated, 100 Pack

  • MFR Part #: RB14-110F
  • Total Availability: 100
  • Manufacturer: Sta-Kon
  • Find: Similar Items
  • Pkg Sizes: 100 ($217.83) · 500 ($1,089.15) ·
RB14110F - Abb Installation Products, Inc

Total Availability: In Stock

10250T15113 - Eaton

Eaton 30.5 MM, Heavy-Duty Selector Switch Operator, 10250T, Cam 1, 60° Throw, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Two-Position, Key, Right and Left

  • MFR Part #: 10250T15113
  • Total Availability: 12
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($271.01) ·
10250T15113 - Eaton Corp

Total Availability: In Stock

8824G - Unity

Unity 8824GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 24 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

  • MFR Part #: 8824GNK
  • Total Availability: 29
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($86.93) ·
8824G - Unity Manufacturing

Total Availability: In Stock

10250T16112 - Eaton

10250T, Selector Switch, 30.5 MM, Heavy-Duty, Cam 1, 60° Throw, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Two-Position, Key, Left Only

  • MFR Part #: 10250T16112
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($279.07) ·
10250T16112 - Eaton Corp

Total Availability: Available from manufacturer.

10250T1322 - Eaton

Eaton 10250T Pushbutton, 10250T, Selector Switch, 30.5 MM, Heavy-Duty, Cam 2, 60° Throw, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Three Position, Knob, Black Actuator

  • MFR Part #: 10250T1322
  • Total Availability: 30
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($95.67) ·
10250T1322 - Eaton Corp

Total Availability: In Stock

CT11NT50C - 3M

Cable Tie, 3 In;76.2 MM Bundle Diameter, Natural, 11.1 In;282 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.18 In;4.6 MM Width

  • MFR Part #: CT11NT50C
  • Total Availability: 31,900
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 100 ($11.39) · 1,000 ($113.90) ·
CT11NT50C - Minnesota Mining (3M)

Total Availability: In Stock

8730 - Southwire Rough Electrical Com

Emt Conduit Elbow, Steel Material; Galvanized Finish; Ul 797, Csa Approval; Ansi C80.3, WW-C-563 Applicable Standard; 1 Per Case Standard Package; 2-1/2 Inch Trade Size; Plain End Type; 30 Degree Bend Angle; 10.5 Inch Bend Radius

  • MFR Part #: 8730
  • Total Availability: 119
  • Manufacturer: Southwire Rough Electrical Com
  • Find: Similar Items
  • Pkg Sizes: 1 ($53.93) ·
8730 - Topaz - Southwire LLC

Total Availability: In Stock

10250T1311 - Eaton

Selector Switch, 10250T Series, 2 Positions, Knob Actuator, Maintained Switch Action, Black (Actuator), 1 Cam Code, 1.9 X 1.9 X 2.2 In Size, Non-Illuminated, 0.25 LB

MFR Part #:
10250T1311
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
515 Each
Pkg Sizes:
10 Each ($919.10)

MFR Part #:
Manufacturer:
Fluke Electronics
Local Availability:
Out Of Stock
Total Availability:
3 Each
Pkg Sizes:
1 Each ($667.35)
8711E - Peco Fasteners

Anchor Kit, 1 In Length, Pan Head, 1.03 LB

MFR Part #:
8711E
Manufacturer:
Peco Fasteners
Local Availability:
Out Of Stock
Total Availability:
528 Each
Pkg Sizes:
15 Each ($282.60)
885B - Legrand-Wiremold

The 880 Series™ Floor Box Provides An Excellent Solution For The Low Density Power or Communication Requirements In Open Space Areas. The 880 Series™ Brings The Power or Communication Service Directly to The Workstation. The 885B Shallow Floor Box Is An Economical Stamped Steel Version For Above Grade Applications. The 880 Series™ Is Supported By One Of The Most Complete Lines Of Brass, Brushed Aluminum, and Nonmetallic Activations In The Industry. Some Applications For The 880 Series Floor Box Are Retail

MFR Part #:
885B
Manufacturer:
Legrand-Wiremold
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
1 Each ($75.45)
8711EJ - Peco Fasteners

Peco Fasteners Anchor Kit - 10 X 1 Pan Head Combo Plastic Anchor Kit (100 Screws & Anchors)

MFR Part #:
8711EJ
Manufacturer:
Peco Fasteners
Local Availability:
Out Of Stock
Total Availability:
173 Each
Pkg Sizes:
12 Each ($159.12)

MFR Part #:
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
41 Each
Pkg Sizes:
1 Each ($1.89)
W121413 - Eaton

Eaton B-Line Series CT Meter Socket With Test Switch, Ring, 20 A, Overhead/Underground, #14-#10 Line Lug Size, 13 Jaws, Number Of Position 1, 3R, Ansi 61 Gray Paint, Galvanized Steel, Surface Mount

MFR Part #:
W121413
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
5 Each
Pkg Sizes:
1 Each ($2,539.53)

MFR Part #:
Manufacturer:
Weidmuller, Inc.
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
12 Each ($1,420.08)
10250T15112 - Eaton

Eaton 10250T, Selector Switch, 30.5 MM, Heavy-Duty, Cam 1, 60° Throw, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Two-Position, Key, Left Only

MFR Part #:
10250T15112
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
86 Each
Pkg Sizes:
10 Each ($2,710.10)
10250T4011 - Eaton

Non Illuminated Selector Switch, 10250T Series, 2 Positions, Maintained Switch Action, 1 Cam Code, 2 X 2 X 2.2 In Size, 0.24 LB

MFR Part #:
10250T4011
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($86.89)
8850 - T&B Ind Fitting

3-1/2 Inch Coupling, Malleable Iron For Use With Threadless Rigid/Imc Conduit

MFR Part #:
8850
Manufacturer:
T&B Ind Fitting
Local Availability:
Out Of Stock
Total Availability:
10 Each
Pkg Sizes:
1 Each ($1,230.06)
CT11BK50C - 3M

Cable Tie, 3 In;76.2 MM Bundle Diameter, Black, 11.1 In;282 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Uv Resistant;Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.18 In;4.6 MM Width

MFR Part #:
CT11BK50C
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
66,400 Each
Pkg Sizes:
100 Each ($11.66)
1,000 Each ($116.60)
10250T3011 - Eaton

Switch Operator, 10250T Series, 2 Positions, Lever Actuator, Maintained Switch Action, Black (Actuator), 1 Cam Code, 1.9 X 1.9 X 2.3 In Size, Non-Illuminated, 0.2 LB

MFR Part #:
10250T3011
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
18 Each
Pkg Sizes:
10 Each ($953.10)
RB14110F - Sta-Kon

Nylon Insulated Female Disconnect, Length .75 Inches, Width 0.15, Maximum Insulation .135, Tab Size .110X.032, Wire Range #16-#14 Awg, Color Blue, Copper, Tin Plated, 100 Pack

MFR Part #:
RB14-110F
Manufacturer:
Sta-Kon
Local Availability:
Out Of Stock
Total Availability:
100 Each
Pkg Sizes:
100 Each ($217.83)
500 Each ($1,089.15)
10250T15113 - Eaton

Eaton 30.5 MM, Heavy-Duty Selector Switch Operator, 10250T, Cam 1, 60° Throw, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Two-Position, Key, Right and Left

MFR Part #:
10250T15113
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
12 Each
Pkg Sizes:
1 Each ($271.01)
8824G - Unity

Unity 8824GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 24 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

MFR Part #:
8824GNK
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
29 Each
Pkg Sizes:
1 Each ($86.93)
10250T16112 - Eaton

10250T, Selector Switch, 30.5 MM, Heavy-Duty, Cam 1, 60° Throw, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Two-Position, Key, Left Only

MFR Part #:
10250T16112
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($279.07)
10250T1322 - Eaton

Eaton 10250T Pushbutton, 10250T, Selector Switch, 30.5 MM, Heavy-Duty, Cam 2, 60° Throw, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Three Position, Knob, Black Actuator

MFR Part #:
10250T1322
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
30 Each
Pkg Sizes:
1 Each ($95.67)
CT11NT50C - 3M

Cable Tie, 3 In;76.2 MM Bundle Diameter, Natural, 11.1 In;282 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.18 In;4.6 MM Width

MFR Part #:
CT11NT50C
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
31,900 Each
Pkg Sizes:
100 Each ($11.39)
1,000 Each ($113.90)
8730 - Southwire Rough Electrical Com

Emt Conduit Elbow, Steel Material; Galvanized Finish; Ul 797, Csa Approval; Ansi C80.3, WW-C-563 Applicable Standard; 1 Per Case Standard Package; 2-1/2 Inch Trade Size; Plain End Type; 30 Degree Bend Angle; 10.5 Inch Bend Radius

MFR Part #:
8730
Manufacturer:
Southwire Rough Electrical Com
Local Availability:
Out Of Stock
Total Availability:
119 Each
Pkg Sizes:
1 Each ($53.93)

Begin Live Chat