Search Results for "087115097583"

1-20 of 486
87111 - Fluke Electronics

Industrial True RMS Multimeter

  • MFR Part #: N/A
  • Total Availability: 2
  • Manufacturer: Fluke Electronics
  • Find: Similar Items
  • Pkg Sizes: 1 ($667.35) ·
87111 - Fluke Electronics

Total Availability: In Stock

8711E - Peco Fasteners

Anchor Kit, 1 In Length, Pan Head, 1.03 LB

  • MFR Part #: 8711E
  • Total Availability: 566
  • Manufacturer: Peco Fasteners
  • Find: Similar Items
  • Pkg Sizes: 15 ($282.60) ·
8711E - Peco Fasteners, Inc.

Total Availability: In Stock

885B - Wiremold

The 880 Series™ Floor Box Provides An Excellent Solution For The Low Density Power or Communication Requirements In Open Space Areas. The 880 Series™ Brings The Power or Communication Service Directly to The Workstation. The 885B Shallow Floor Box Is An Economical Stamped Steel Version For Above Grade Applications. The 880 Series™ Is Supported By One Of The Most Complete Lines Of Brass, Brushed Aluminum, and Nonmetallic Activations In The Industry. Some Applications For The 880 Series Floor Box Are Retail

  • MFR Part #: 885B
  • Total Availability: 4
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 1 ($75.45) ·
885B - Wiremold

Total Availability: In Stock

8711EJ - Peco Fasteners

Peco Fasteners Anchor Kit - 10 X 1 Pan Head Combo Plastic Anchor Kit (100 Screws & Anchors)

  • MFR Part #: 8711EJ
  • Total Availability: 178
  • Manufacturer: Peco Fasteners
  • Find: Similar Items
  • Pkg Sizes: 12 ($159.12) ·
8711EJ - Peco Fasteners, Inc.

Total Availability: In Stock

CT11BK50C - 3M

Cable Tie, 3 In;76.2 MM Bundle Diameter, Black, 11.1 In;282 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Uv Resistant;Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.18 In;4.6 MM Width

  • MFR Part #: CT11BK50-C
  • Total Availability: 72,600
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 100 ($11.66) · 1,000 ($116.60) ·
CT11BK50C - Minnesota Mining (3M)

Total Availability: In Stock

10250T1311 - Eaton

Selector Switch, 10250T Series, 2 Positions, Knob Actuator, Maintained Switch Action, Black (Actuator), 1 Cam Code, 1.9 X 1.9 X 2.2 In Size, Non-Illuminated, 0.25 LB

  • MFR Part #: 10250T1311
  • Nacogdoches Availability: 10
  • Total Availability: 417
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 ($919.10) ·
10250T1311 - Eaton Corp

Available now at Nacogdoches: In Stock

Total Availability: In Stock

10250T4011 - Eaton

Non Illuminated Selector Switch, 10250T Series, 2 Positions, Maintained Switch Action, 1 Cam Code, 2 X 2 X 2.2 In Size, 0.24 LB

  • MFR Part #: 10250T4011
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($86.89) ·
10250T4011 - Eaton Corp

Total Availability: Available from manufacturer.

10250T3011 - Eaton

Switch Operator, 10250T Series, 2 Positions, Lever Actuator, Maintained Switch Action, Black (Actuator), 1 Cam Code, 1.9 X 1.9 X 2.3 In Size, Non-Illuminated, 0.2 LB

  • MFR Part #: 10250T3011
  • Total Availability: 22
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 ($953.10) ·
10250T3011 - Eaton Corp

Total Availability: In Stock

CT11NT50C - 3M

Cable Tie, 3 In;76.2 MM Bundle Diameter, Natural, 11.1 In;282 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.18 In;4.6 MM Width

  • MFR Part #: CT11NT50-C
  • Total Availability: 18,500
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 100 ($11.39) · 1,000 ($113.90) ·
CT11NT50C - Minnesota Mining (3M)

Total Availability: In Stock

8850 - T&B Ind Fitting

3-1/2 Inch Coupling, Malleable Iron For Use With Threadless Rigid/Imc Conduit

  • MFR Part #: 8850
  • Total Availability: 12
  • Manufacturer: T&B Ind Fitting
  • Find: Similar Items
  • Pkg Sizes: 1 ($1,230.06) ·
8850 - Abb Installation Products, Inc

Total Availability: In Stock

8824G - Unity

Unity 8824GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 24 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

  • MFR Part #: 8824GNK
  • Total Availability: 33
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($86.93) ·
8824G - Unity Manufacturing

Total Availability: In Stock

A50301151 - Abb

3 Pole, 55 Amp, Non-Reversing Across The Line Contactor With 480V Ac Coil and 1 No and 1 NC Auxiliary Contacts

  • MFR Part #: A50-30-11-51
  • Total Availability: 1
  • Manufacturer: Abb
  • Find: Similar Items
  • Pkg Sizes: 20 ($43,996.20) ·
A50301151 - Industrial Connections &

Total Availability: In Stock

10250TM11 - Eaton

Eaton 10250T Pushbutton Legend Plate, 10250T Series, 1/2 Round Legend Plate, Black, Legend: Close, 3/16 In High, White Letters

  • MFR Part #: 10250TM11
  • Total Availability: 38
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($12.70) ·
10250TM11 - Eaton Corp

Total Availability: In Stock

10250T16112 - Eaton

10250T, Selector Switch, 30.5 MM, Heavy-Duty, Cam 1, 60° Throw, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Two-Position, Key, Left Only

  • MFR Part #: 10250T16112
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($279.07) ·
10250T16112 - Eaton Corp

Total Availability: Available from manufacturer.

8730 - Southwire Rough Electrical Com

2 1/2IN Emt 30 Deg Elb

  • MFR Part #: 8730
  • Total Availability: 136
  • Manufacturer: Southwire Rough Electrical Com
  • Find: Similar Items
  • Pkg Sizes: 1 ($53.93) ·
8730 - Topaz - Southwire LLC

Total Availability: In Stock

8411K11 - Eaton

00786685676364|0786685|786685676364|78668567636|67636|8411K11|PB Door Switch|Cutler Hammer 8411K11|Cutler-Hammer, Inc 8411K11|Eatin 8411K11|Eaton / Cutler Hammer 8411K11|Eaton 8411K11|Eaton Electrical 8411K11|Eatton 8411K11|Eeton 8411K11

  • MFR Part #: 8411K11
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($3.70) ·
8411K11 - Eaton Corp

Total Availability:

10250T111 - Eaton

Black Extended Operator, 10250T Series, Momentary Switch Action, Non-Illuminated, Black, Plastic (Actuator) Material, 1.9 X 1.9 X 2.2 In Size, 0.2 LB

  • MFR Part #: 10250T111
  • Total Availability: 40
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($69.61) ·
10250T111 - Eaton Corp

Total Availability: In Stock

8780 - Advanced Digital Cable Inc.

14/2 Imsa 50-2 Black Loop Detector

  • MFR Part #: N/A
  • Total Availability: 4,999
  • Manufacturer: Advanced Digital Cable Inc.
  • Find: Similar Items
  • Pkg Sizes: 10,000 ($5,247.80) ·
8780 - Advanced Digital Cable Inc.

Total Availability: In Stock

10250T15112 - Eaton

Eaton 10250T, Selector Switch, 30.5 MM, Heavy-Duty, Cam 1, 60° Throw, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Two-Position, Key, Left Only

  • MFR Part #: 10250T15112
  • Nacogdoches Availability: 6
  • Total Availability: 84
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 ($2,710.10) ·
10250T15112 - Eaton Corp

Available now at Nacogdoches: In Stock

Total Availability: In Stock

8721 - T&B Ind Fitting

2-1/2 Inch Threadless Connector, Malleable Iron For Use With Rigid/Imc Conduit

  • MFR Part #: 8721
  • Total Availability: 22
  • Manufacturer: T&B Ind Fitting
  • Find: Similar Items
  • Pkg Sizes: 5 ($2,015.91) ·
8721 - Abb Installation Products, Inc

Total Availability: In Stock

MFR Part #:
N/A
Manufacturer:
Fluke Electronics
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($667.35)
8711E - Peco Fasteners

Anchor Kit, 1 In Length, Pan Head, 1.03 LB

MFR Part #:
8711E
Manufacturer:
Peco Fasteners
Local Availability:
Out Of Stock
Total Availability:
566 Each
Pkg Sizes:
15 Each ($282.60)
885B - Wiremold

The 880 Series™ Floor Box Provides An Excellent Solution For The Low Density Power or Communication Requirements In Open Space Areas. The 880 Series™ Brings The Power or Communication Service Directly to The Workstation. The 885B Shallow Floor Box Is An Economical Stamped Steel Version For Above Grade Applications. The 880 Series™ Is Supported By One Of The Most Complete Lines Of Brass, Brushed Aluminum, and Nonmetallic Activations In The Industry. Some Applications For The 880 Series Floor Box Are Retail

MFR Part #:
885B
Manufacturer:
Wiremold
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
1 Each ($75.45)
8711EJ - Peco Fasteners

Peco Fasteners Anchor Kit - 10 X 1 Pan Head Combo Plastic Anchor Kit (100 Screws & Anchors)

MFR Part #:
8711EJ
Manufacturer:
Peco Fasteners
Local Availability:
Out Of Stock
Total Availability:
178 Each
Pkg Sizes:
12 Each ($159.12)
CT11BK50C - 3M

Cable Tie, 3 In;76.2 MM Bundle Diameter, Black, 11.1 In;282 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Uv Resistant;Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.18 In;4.6 MM Width

MFR Part #:
CT11BK50-C
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
72,600 Each
Pkg Sizes:
100 Each ($11.66)
1,000 Each ($116.60)
10250T1311 - Eaton

Selector Switch, 10250T Series, 2 Positions, Knob Actuator, Maintained Switch Action, Black (Actuator), 1 Cam Code, 1.9 X 1.9 X 2.2 In Size, Non-Illuminated, 0.25 LB

MFR Part #:
10250T1311
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
417 Each
Pkg Sizes:
10 Each ($919.10)
10250T4011 - Eaton

Non Illuminated Selector Switch, 10250T Series, 2 Positions, Maintained Switch Action, 1 Cam Code, 2 X 2 X 2.2 In Size, 0.24 LB

MFR Part #:
10250T4011
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($86.89)
10250T3011 - Eaton

Switch Operator, 10250T Series, 2 Positions, Lever Actuator, Maintained Switch Action, Black (Actuator), 1 Cam Code, 1.9 X 1.9 X 2.3 In Size, Non-Illuminated, 0.2 LB

MFR Part #:
10250T3011
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
22 Each
Pkg Sizes:
10 Each ($953.10)
CT11NT50C - 3M

Cable Tie, 3 In;76.2 MM Bundle Diameter, Natural, 11.1 In;282 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.18 In;4.6 MM Width

MFR Part #:
CT11NT50-C
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
18,500 Each
Pkg Sizes:
100 Each ($11.39)
1,000 Each ($113.90)
8850 - T&B Ind Fitting

3-1/2 Inch Coupling, Malleable Iron For Use With Threadless Rigid/Imc Conduit

MFR Part #:
8850
Manufacturer:
T&B Ind Fitting
Local Availability:
Out Of Stock
Total Availability:
12 Each
Pkg Sizes:
1 Each ($1,230.06)
8824G - Unity

Unity 8824GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 24 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

MFR Part #:
8824GNK
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
33 Each
Pkg Sizes:
1 Each ($86.93)
A50301151 - Abb

3 Pole, 55 Amp, Non-Reversing Across The Line Contactor With 480V Ac Coil and 1 No and 1 NC Auxiliary Contacts

MFR Part #:
A50-30-11-51
Manufacturer:
Abb
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
20 Each ($43,996.20)
10250TM11 - Eaton

Eaton 10250T Pushbutton Legend Plate, 10250T Series, 1/2 Round Legend Plate, Black, Legend: Close, 3/16 In High, White Letters

MFR Part #:
10250TM11
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
38 Each
Pkg Sizes:
1 Each ($12.70)
10250T16112 - Eaton

10250T, Selector Switch, 30.5 MM, Heavy-Duty, Cam 1, 60° Throw, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Two-Position, Key, Left Only

MFR Part #:
10250T16112
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($279.07)

MFR Part #:
8730
Manufacturer:
Southwire Rough Electrical Com
Local Availability:
Out Of Stock
Total Availability:
136 Each
Pkg Sizes:
1 Each ($53.93)
8411K11 - Eaton

00786685676364|0786685|786685676364|78668567636|67636|8411K11|PB Door Switch|Cutler Hammer 8411K11|Cutler-Hammer, Inc 8411K11|Eatin 8411K11|Eaton / Cutler Hammer 8411K11|Eaton 8411K11|Eaton Electrical 8411K11|Eatton 8411K11|Eeton 8411K11

MFR Part #:
8411K11
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($3.70)
10250T111 - Eaton

Black Extended Operator, 10250T Series, Momentary Switch Action, Non-Illuminated, Black, Plastic (Actuator) Material, 1.9 X 1.9 X 2.2 In Size, 0.2 LB

MFR Part #:
10250T111
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
40 Each
Pkg Sizes:
1 Each ($69.61)

MFR Part #:
N/A
Manufacturer:
Advanced Digital Cable Inc.
Local Availability:
Out Of Stock
Total Availability:
4,999 Each
Pkg Sizes:
10,000 Each ($5,247.80)
10250T15112 - Eaton

Eaton 10250T, Selector Switch, 30.5 MM, Heavy-Duty, Cam 1, 60° Throw, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Two-Position, Key, Left Only

MFR Part #:
10250T15112
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
84 Each
Pkg Sizes:
10 Each ($2,710.10)
8721 - T&B Ind Fitting

2-1/2 Inch Threadless Connector, Malleable Iron For Use With Rigid/Imc Conduit

MFR Part #:
8721
Manufacturer:
T&B Ind Fitting
Local Availability:
Out Of Stock
Total Availability:
22 Each
Pkg Sizes:
5 Each ($2,015.91)

Begin Live Chat