Add More Items
View All Quick Selects
Below you can add an image for '087115272201' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Conduit Pipe 25022520 Phoenix Conduit Nipple, Steel, Galvanized, 10 In Length, Trade Size: 2-1/2 In, 2-7/8 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$8,290.26
Per 100
Conduit Pipe 25022524 Phoenix Conduit Nipple, Steel, Galvanized, 12 In Length, Trade Size: 2-1/2 In, 2-7/8 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$9,643.35
2 1/2IN Emt 22 1/2 Deg El
Total Availability: In Stock
$4,186.37
Eaton E22 Pushbutton Contact Block, 22.5 MM, Non-Metallic Heavy-Duty, 1NO, 1NC
$88.26
Each
Anchor Kit, 1 In Length, Pan Head, 1.03 LB
$18.84
Industrial True RMS Multimeter
$667.35
GV-LPC2211 2MP 20M Target Series
Request Quote
Peco Fasteners Anchor Kit - 10 X 1 Pan Head Combo Plastic Anchor Kit (100 Screws & Anchors)
$13.26
3M™ Cold Shrink QT Iii 7600 T 3G Series Termination Kit Includes A Non Skirted, 3 Phase Termination. It Ensures A Pliable, Tight Seal For Tape Shield, Wire Shield and Unishield® Power Cables. The Silicone Rubber Sealing Compounds Allow The Termination to Withstand Voltages Of 5 to 35KV.
$1,726.63
Eaton E22 Pushbutton, Non-Metallic Assembled Indicating Light, Heavy-Duty, Standard Actuator, Incandescent, Full Voltage, Nema 3, 3R, 4, 4X, 12, 13, 110, 120 Vac/DC, W1121, Red, Plastic, 120, 110 Vac/DC
$84.21
3M™ Cold Shrink QT Iii 7600 T 3 RJS Series Termination Kit Includes A Non Skirted, 3 Phase Termination. It Ensures A Pliable, Tight Seal For Tape Shield, Wire Shield and Unishield® Power Cables. The Conjunction Of High Dielectric Constant Material and Sealing Compounds Allows The Termination to Withstand Voltages Of 5 to 35KV.
$2,068.40
3M™ Cold Shrink QT-Iii Silicone Rubber Termination Kit 7620-T and 7690-T Series Contains One-Piece, Non-Skirted, Silicone Rubber Terminations, Meets Ieee Standard 48 Class 1 For Indoor and Weather-Protected Applications. The Kits Are Designed For Terminating Solid Dielectric Shielded Power Cable Rated 5–35 KV, With Tape Shield, Wire Shield and Unishield® Constructions.
$791.93
Conduit Pipe 25022510 Phoenix Conduit Nipple, Steel, Galvanized, 5 In Length, Trade Size: 2-1/2 In, 2-7/8 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$4,783.05
11X18X12 T22 Quazite Box
$259.00
Conduit Pipe 25022512 Phoenix Conduit Nipple, Steel, Galvanized, 6 In Length, Trade Size: 2-1/2 In, 2-7/8 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$5,428.38
Eaton E22 Pushbutton, E22 Pushbutton, 22.5 MM, Non-Metallic Heavy-Duty, Cam 2, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Two-Position, Key, 1NO, Right and Left, Black Bezel, 45° Throw
$244.22
Selector Switch Operator, E22 Series, 2 Positions, Knob Actuator, Black (Actuator), 2 Cam Code, 22.5 MM Size, Non-Illuminated, 0.08 LB
$51.99
11X18X18 Assembly Polymer Conc Box Solid Lid T22
$426.74
AF52 Contactors Are Used For Controlling Power Circuits Up to 690 V Ac and 220 V DC. They Are Mainly Used For Controlling 3-Phase Motors, Non-Inductive or Slightly Inductive Loads. Af... Contactors Include An Electronic Coil Interface Accepting A Wide Control Voltage Uc Min. ... Uc Max. Only Four Coils Cover Control Voltages Between 24...500 V 50/60 HZ or 20...500 V DC. Af Contactors Can Manage Large Control Voltage Variations. One Coil Can Be Used For Different Control Voltages Used Worldwide Without Any
$718.86
3M™ 5300 Series Motor Lead Pigtail Splice Kit Contains 3 Each Of Pigtail Lug Covers, Cold Shrink Tubes, Silicone Grease Tubes, Solvent Cleaning Cloths, Splicing Tape 130C and More. This Shielded and Non Shielded Splice Kit Features A Slip On Splice Cover That Is Made Of A Durable Epdm Rubber While Mastic Strips Are Used For Moisture Seal Applications. It Includes High Dielectric Constant Stress Control For Reducing The Size and Electrical Stress. This Kit Is Perfect For Splicing Polyethylene/Cross Linked C
$552.98
20
Popularity
Default