44302 - Folding Utility Knife

Klein Tools

  • $13.37 (Each)
  • $13.37 (Each)

  • $80.22 (Per 6)

In-Stock: 0 available locally (Hereford, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
44302
Manufacturer
Klein Tools
Manufacturer's Part Number
44302
Description
Folding Utility Knife
Klein Tools' Folding Utility Knife Is Engineered For Both Comfortable Use and Seamless Carry and Storage. While Folded It Effortlessly Slips Into A Tool Pouch While Offering Pocket Portability With A Handy Belt Clip. Its Intuitive Side-Button Release Allows For Swift Deployment, Flicking Open Smoothly For Use In Either 135-Degree or 180-Degree Orientations, Ensuring Effortless Cutting For Every Task.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
27111503 - Utility knives
UPC/GTIN
092644440588 / 00092644440588
Weight per unit
0.342 L
Price & Packaging
Minimum Order Quantity
1
Unit
$13.37 (Each)
Standard Packaging
$80.22 (Per 6)
Stock Availability
Hereford
0 (Find nearest stock)
Amarillo
0
All Stores
156
Resources
Images
 
 
44302 - Large Image
 
44302 - Small Image
 
44302 - Large Image
 
44302 - Large Image
 
44302 - Large Image
 
44302 - Large Image
 
44302 - Large Image
 
44302 - Large Image
Attachments
 
 
44302 - Specification Sheet
Other Links
 
 
44302 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Handle Color
ORANGE
Handle Material
Plastic
Blade Material
Steel
Dimensions and Weight
Overall Length
6.9" (17.5 cm)
Descriptions
Long Description
Klein Tools' Folding Utility Knife is engineered for both comfortable use and seamless carry and storage. While folded it effortlessly slips into a tool pouch while offering pocket portability with a handy belt clip. Its intuitive side-button release allows for swift deployment, flicking open smoothly for use in either 135-Degree or 180-Degree orientations, ensuring effortless cutting for every task.
Special Features
Side Release Button
Product Type
Folding Utility Knife
extra long description
KLEIN 44302 Folding Utility Knife
Description
FOLDING UTILITY KNIFE
Additional Information
Number of Blades
1
Overall Height
1.3" (3.3 cm)
Blade Length
1" (2.5 cm)
Overall Width
1" (2.5 cm)
Closure Type
Fold Out
blade type
Utility Blade
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
44302
GTIN
00092644440588
UPC
092644440588
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Knife
Packaging
Weight
4.0 oz (113 g)
Weight per each
0
Carton
1
Package
6
Uses, Certifications, and Standards
standard
Application
Utility Knife
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat