50550 - Glow In The Dark Fish Tape, 20'

Klein Tools

  • $54.65 (Each)
  • $54.65 (Each)

  • $273.25 (Per 5)

In-Stock: 0 available locally (Marshall, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
50550
Manufacturer
Klein Tools
Manufacturer's Part Number
50550
Description
Glow In The Dark Fish Tape, 20'
Klein Tools' First Fully Glow-In-The-Dark Fish Tape. The Unique Clear Case Permits Ambient Light to Easily Charge The Glow Tape and Tip, Providing A Bright Glow For Use In Low Light. The Fiberglass Tape Is Fully Removable From Case For One-Way Wall Cavity, Drop Ceiling, and Conduit Pass Through Feeding. The Anchor End Features A Stainless-Steel Fish Rod Connector So Any Of Our Fish Rod Accessories Can Be Attached to The End Of The Fish Tape, Allowing This Fish Tape to Also Function As A Super-Flex Glow Rod
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113101 - Fish tape
UPC/GTIN
092644505508 / 00092644505508
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.65 (Each)
Standard Packaging
$273.25 (Per 5)
Stock Availability
Marshall
0 (Find nearest stock)
Longview
0
All Stores
18
Resources
Images
 
 
50550 - Small Image
 
50550 - Large Image
 
50550 - Large Image
 
50550 - Large Image
 
50550 - Large Image
 
50550 - Large Image
 
50550 - Video
360 Images
 
 
50550 - 360 Image
Attachments
 
 
50550 - Specification Sheet
Other Links
 
 
50550 - Other
 
50550 - Other
 
50550 - Other
 
50550 - Other
 
50550 - Other
 
50550 - Other
 
50550 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Fiberglass
Material, Color, and Finish
Color
Clear/White
Dimensions and Weight
Overall Length
1.2" (3 cm)
Diameter
7.5'' (19.1 cm)
Descriptions
extra long description
KLEIN 50550 Glow Fish Tape, 20-Foot
Product Type
Glow Fish Tape, 20-Foot
Features
Klein Tools’ first fully glow-in-the-dark fish tape. The unique clear case permits ambient light to easily charge the glow tape and tip, providing a bright glow for use in low light. The fiberglass tape is fully removable from case for one-way wall cavity, drop ceiling, and conduit pass through feeding. The anchor end features a stainless-steel fish rod connector so any of our fish rod accessories can be attached to the end of the fish tape, allowing this fish tape to also function as a super-flex glow rod
Long Description
Klein Tools' first fully glow-in-the-dark fish tape. The unique clear case permits ambient light to easily charge the glow tape and tip, providing a bright glow for use in low light. The fiberglass tape is fully removable from case for one-way wall cavity, drop ceiling, and conduit pass through feeding. The anchor end features a stainless-steel fish rod connector so any of our fish rod accessories can be attached to the end of the fish tape, allowing this fish tape to also function as a super-flex glow rod
Special Features
Glow-in-the-Dark Tape and Tip, Clear Case, Removable Tape, Equipped with Fish Rod Attachment Connector
Description
GLOW IN THE DARK FISH TAPE, 20'
Additional Information
media
Yes
Tensile Strength
Tape Size
20' x 0.153" (6.1 m x 3.9 mm)
Overall Width
7.55" (19.2 cm)
Overall Height
8.81" (22.4 cm)
tape end
Glow-in-the-Dark Nylon Eyelet
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
50550
GTIN
00092644505508
UPC
092644505508
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Fish Tape
Packaging
Weight
14.4 oz ( 408 g)
Weight per each
1.25
Carton
1
Package
5
Uses, Certifications, and Standards
standard
Application
Wire Pulling
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 18

Location search:

* All prices subject to change.

Begin Live Chat