Add More Items
View All Quick Selects
Below you can add an image for '092644558306' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
00452421995874|0004524|00452421995874|45242199587|99587|49564503|Mil Milwaukee Repair 49564503|Mil Milwaukee Tool 49564503|Millwaukee Electric Tool 49564503|Milwauke 49564503|Milwaukee 49564503|Milwaukee Electric Tool 49564503|Milwaukee Tool 49564503|Milwaukie Electric Tool 49564503
Total Availability: In Stock
Check local availability
Book Price
$52.00
Each
This item is no longer available. Click to view alternate items.
Coaxial Cable, Solid, #22 Awg Conductor Size, 1000 FT Overall Length, 0.242 In Outside Diameter, Black, Copper Clad Steel Conductor Material, Polyethylene Insulation Material, PVC Jacket Material, 17 PF/FT Capacitance, +75 °C Operating Temperature, 0.02 LB/MFT
$213.94
Per 1,000 Feet
XI055C180V054BSJ2M 929002766013
$73.53
P&S 7764 Conn 50a250vdc50a600vac
$206.13
Klein Tools Tape Measures Deliver Performance and Durability Expected By Professional Tradespeople. Safeguarded By A Thick and Durable Protective Nylon-Coating, The Tough Blade Stands Out to 13-Foot. Able to Endure The Toughest Of Jobsite Conditions, This Tool Also Features A Strong Magnetic Double Hook, Easy-to-Read Bold Lines, and A Retraction Brake.
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$43.74
RG6 Catv 18 CCS Quad F+40% and 60AL CM/CL2 Catv Sweep to 3.0 GHZ
$287.78
Cantex 5133648 Is A 1-1/2 In. Conduit Body Type LL Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System Along With A Change In Direction
$1,104.07
Per 100
RG6 Catv 18 Sol Cu Clad Steel Foil/60PCT Shield Al Braid CM Black 1000 FT Reel
$211.36
YA30-LH86TN
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$98.29
P&S 3764 CONN4W 50a250vdc50a600vac
$20,458.93
Compression Connector, Type F Connection, RG-6 Reg/Tri/Quad Cable, Nickel Plated, 0.260 to 0.305 (Dia) In, Brass Material, 0.02 LB/Ea
$112.85
Small Arbor, High Speed Steel, 0.1 LB
$25.70
Double Post Base (P20 0000S4)
$45.25
AF96 Contactors Are Used For Controlling Power Circuits Up to 690 V Ac and 220 V DC. They Are Mainly Used For Controlling 3-Phase Motors, Non-Inductive or Slightly Inductive Loads. Af... Contactors Include An Electronic Coil Interface Accepting A Wide Control Voltage Uc Min. ... Uc Max. Only Four Coils Cover Control Voltages Between 24...500 V 50/60 HZ or 20...500 V DC. Af Contactors Can Manage Large Control Voltage Variations. One Coil Can Be Used For Different Control Voltages Used Worldwide Without Any
$572.50
RG6 18CCS 40AL Catv 1000' Rohs-2
$220.76
Peco Fasteners 3/8 Lead Machine Anchor (Calk In) Setting Tool
$20.47
Motor Control Renewal Parts/Accessories - Coil, 480/440V, 60/50 HZ, Used With Freedom (Nema 00, IEC A-C)
$411.99
$117.20
3 Pole, 115 Amp Across The Line Contactor With 100-250V Ac Coil and 1 No and 1 NC Auxiliary Contacts
Eaton Harsh-Duty Sensor, Perfect Prox Photoelectric Sensor, E58, Through Beam, Straight, Output On, Flashes When Latched, 6.6 FT, 300 Ma At 20-132 Vac/15-30 VDC, PVC, Ac: L1 Switched, DC: NPN Open Collector, 20-132 Vac 50/60 HZ, 15-30 VDC
$1,024.70
20
Popularity
Default