VDV812606 - Universal F Compression Connectors RG6/6Q 10PK

Klein Tools

  • $14.81 (Each)
  • $14.81 (Each)

  • $88.86 (Per 6)

In-Stock: 0 available locally (El Paso, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VDV812606
Manufacturer
Klein Tools
Manufacturer's Part Number
VDV812-606
Description
Universal F Compression Connectors RG6/6Q 10PK
Klein Tools' Comprehensive Line Of Innovative Connectors Provide Excellent Holding Power and Signal Strength You Require. These F-Connectors Are Faster to Install, More Flexible and Convenient to Use Saving Time and Money. Klein'S Connectors Are Professional-Grade and Include The Quality You Expect.
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Coaxial & Twinaxial Connectors Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121448 - Wire or cable compression connector
UPC/GTIN
092644581427 / 00092644581427
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.81 (Each)
Standard Packaging
$88.86 (Per 6)
Stock Availability
El Paso
0 (Find nearest stock)
All Stores
22
Resources
Images
 
 
VDV812606 - Small Image
 
VDV812606 - Large Image
 
VDV812606 - Large Image
 
VDV812606 - Large Image
 
VDV812606 - Large Image
 
VDV812606 - Large Image
 
VDV812606 - Video
360 Images
 
 
VDV812606 - 360 Image
Attachments
 
 
VDV812606 - Specification Sheet
Other Links
 
 
VDV812606 - Other
 
VDV812606 - Other
 
VDV812606 - Other
 
VDV812606 - Other
 
VDV812606 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
F Compression Connector RG6/6Q PK10
extra long description
KLEIN VDV812-606 F Compression Conn
Features
Klein Tools' comprehensive line of innovative connectors provide excellent holding power and signal strength you require. These F-Connectors are faster to install, more flexible and convenient to use saving time and money. Klein's connectors are professional-grade and include the quality you expect.
Long Description
Klein Tools' comprehensive line of innovative connectors provide excellent holding power and signal strength you require. These F-Connectors are faster to install, more flexible and convenient to use saving time and money. Klein's connectors are professional-grade and include the quality you expect.
Description
UNIVERSAL F COMPRESSION CONNECTORS RG6/6Q 10PK
Additional Information
package quantity
10
Conductor Type
F-Connector
Cable Type
RG6/6Q
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
VDV812-606
GTIN
00092644581427
UPC
092644581427
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight
1.6 oz (45 g)
Weight per each
0.1
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 22

Location search:

Greater El Paso Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
4 View Store
Texarkana
1 View Store

* All prices subject to change.

Begin Live Chat