60582 - Knit Dipped Gloves, Cut Level A1, Touchscreen, XL

Klein Tools

  • $14.57 (Each)
  • $14.57 (Each)

  • $145.70 (Per 10)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60582
Manufacturer
Klein Tools
Manufacturer's Part Number
60582
Description
Knit Dipped Gloves, Cut Level A1, Touchscreen, XL
Knit Dipped Gloves, Cut Level A1, Touchscreen, X-Large, 2-Pair
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Safety Equipment
UNSPSC
46181504 - Protective gloves
UPC/GTIN
092644605826 / 00092644605826
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.57 (Each)
Standard Packaging
$145.70 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
53
Resources
Images
 
 
60582 - Small Image
 
60582 - Large Image
 
60582 - Large Image
 
60582 - Large Image
 
60582 - Large Image
 
60582 - Large Image
 
60582 - Large Image
 
60582 - Video
Attachments
 
 
60582 - Specification Sheet
Other Links
 
 
60582 - Other
 
60582 - Other
 
60582 - Other
 
60582 - Other
 
60582 - Other
 
60582 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon-Spandex
Material, Color, and Finish
Color
Orange/Black
Dimensions and Weight
Thickness
1.5" (3.8 cm)
Overall Length
10" (25.4 cm)
Size
Extra-Large
Descriptions
Description
KNIT DIPPED GLOVES, CUT LEVEL A1, TOUCHSCREEN, XL
extra long description
KLEIN 60582 A1 Cut Knit Dipped Glov
Product Type
A1 Cut Knit Dipped Gloves, XL, 2-PR
Long Description
Knit Dipped Gloves, Cut Level A1, Touchscreen, X-Large, 2-Pair
Special Features
Touchscreen Capable Fingertips
Additional Information
media
Yes
Overall Height
2" (5.1 cm)
Overall Width
3" (7.6 cm)
Water Resistant
NO
gender
Unisex
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
60582
GTIN
00092644605826
UPC
092644605826
Taxonomies, Classifications, and Categories
Type
Knit Dipped
Packaging
Weight
4.8 oz (136 g)
Weight per each
0.25
Carton
1
Package
10
Uses, Certifications, and Standards
standard
ANSI A1 Cut Resistance
Application
Wet; Dry; Oily Conditions
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 53

Location search:

* All prices subject to change.

Begin Live Chat