60595 - General Purpose Gloves, MD

Klein Tools

  • $15.42 (Each)
  • $15.42 (Each)

  • $154.20 (Per 10)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60595
Manufacturer
Klein Tools
Manufacturer's Part Number
60595
Description
General Purpose Gloves, MD
General Purpose Gloves, Medium
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
46181504 - Protective gloves
UPC/GTIN
092644605956 / 00092644605956
Weight per unit
0.188 L
Price & Packaging
Minimum Order Quantity
1
Unit
$15.42 (Each)
Standard Packaging
$154.20 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
60595 - Small Image
 
60595 - Large Image
 
60595 - Large Image
 
60595 - Large Image
 
60595 - Large Image
 
60595 - Large Image
 
60595 - Large Image
 
60595 - Video
Attachments
 
 
60595 - Specification Sheet
Other Links
 
 
60595 - Other
 
60595 - Other
 
60595 - Other
 
60595 - Other
 
60595 - Other
 
60595 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Spandex, Suede
Material, Color, and Finish
Color
Black, Orange, Grey
Dimensions and Weight
Thickness
1" (2.5 cm)
Overall Length
5" (12.7 cm)
Size
Medium
Descriptions
Long Description
General Purpose Gloves, Medium
Special Features
Touchscreen Fingertip Fabric
Description
GENERAL PURPOSE GLOVES, MD
Product Type
General Purpose Gloves, Medium
extra long description
KLEIN 60595 General Purpose Gloves,
Additional Information
Overall Height
11" (27.9 cm)
Overall Width
2" (5.1 cm)
Water Resistant
NO
gender
Unisex
media
Yes
Manufacturer Information
Manufacturers Part Number
60595
Brand
Klein Tools
GTIN
00092644605956
UPC
092644605956
Taxonomies, Classifications, and Categories
Type
Work Gloves
Category Description
Fuses & Fuse Accessories
Packaging
Weight
3.2 oz (91 g)
Weight per each
0
Carton
1
Package
10
Uses, Certifications, and Standards
standard
Application
Wire Pulling
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Katy
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat