Add More Items
View All Quick Selects
Below you can add an image for '092644674020' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, Bolt-On Mounting, High Intensity Discharge, 40 A, 10 Kaic, Two-Pole, 120/240 V, Non-Interchangeable, Q7, Bab
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$117.17
Each
Thermal Magnetic Circuit Breaker, 40 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V Ac, 4.9 In Overall Height, 4 In Overall Length
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, 40 A, 10 Kaic, Two-Pole, 240 V, Interchangeable, Bab, Distribution Panels 240V (Three-Phase, Four-Wire Maximum), Four-Wire, Three-Phase
Check local availability
$453.72
P&S 7764 Conn 50a250vdc50a600vac
$206.13
Gel Q20MR16C/FL40-10-12 20814 Par
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$9.99
XI055C180V054BSJ2M 929002766013
$73.53
European to Candelabra Adapter
$2.56
Coaxial Cable, Solid, #22 Awg Conductor Size, 1000 FT Overall Length, 0.242 In Outside Diameter, Black, Copper Clad Steel Conductor Material, Polyethylene Insulation Material, PVC Jacket Material, 17 PF/FT Capacitance, +75 °C Operating Temperature, 0.02 LB/MFT
$213.94
Per 1,000 Feet
Cantex 5133648 Is A 1-1/2 In. Conduit Body Type LL Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System Along With A Change In Direction
$1,104.07
Per 100
Mechanical Interlock Unit
$64.73
Efh10204077750nat1dkbzr
$1,366.00
Led Lamp, BR40 Shape, 103 ° Beam Angle, 80, 4000 K, 1280 LM Brightness (Lumens), 16.5 W, 120 V, Frosted White, 25000 H Average Life, E26 Base, Dimmable, 5 In Diameter, +40 °C Operating Temperature, 0.82 LB
$9.18
6" White Baffle R40 Reces
$6.09
P&S 3764 CONN4W 50a250vdc50a600vac
$20,458.93
This item is no longer available. Click to view alternate items.
RG6 Catv 18 CCS Quad F+40% and 60AL CM/CL2 Catv Sweep to 3.0 GHZ
$287.78
Mog to Med Reducer
$6.52
Electrical Box, Polycarbonate;Carbon Steel (Fastener) Material, Black, P-643 Model, 64 Cu.In Capacity, 3 Gang, Rectangular, Angled Mid Nail, 5-13/16 In Length, 3-9/16 In Width, 3-3/4 In Height, 10 LB
$422.38
Cantex EZ64QN-HW 4-Gang 64 Cu. In. Heavy Wall Residential Ez Box Is Ideal For New Work Applications Where An Electrical Switch or Outlet Box May Be Exposed to The Elements. This Larger 64 Cu. In. Box Is Designed to Hold Most Standard Devices.
$2,028.52
Wgp104ledho64w50kclsmb3p
$916.67
20
Popularity
Default