Add More Items
View All Quick Selects
Below you can add an image for '092644850165' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
The HSTT50-48-5 Thin Wall Heat Shrink Tubing Shrinks Around Wires, Connectors, Joints, and Terminals When Heated to Protect Against Abrasion. Applications Include Insulating and Protecting Wires/Cables In Indoor, Dry Locations. Shrink Ratio: 2:1. Temperature Range: -67°F to 275°F (-55°C to 135°C). Flame Retardant, Cross-Linked Polyolefin. 0.50” Diameter X 4’ Long (12.7 MM X 1.2 M). Color Black. 5 Per Package.
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$6.35
Each
Thin Wall Heat Shrink, .50" (12.7MM) Diameter, Clear Cross-Linked Polyolefin, 5 PC. Package Quantity.
$6.51
00051712648943|0051712|051712648943|05171264894|64894|S501 6.3 R|S5016.3R|S501-6.3-R|S501 6.3A Buss Fuse|Bussman S501 6.3 R|Bussman S5016.3R|Bussman S501-6.3-R|Bussmann Division S501 6.3 R|Bussmann Division S5016.3R|Bussmann Division S501-6.3-R|Bussmann S501 6.3 R|Bussmann S5016.3R|Bussmann S501-6.3-R|Cooper Bussmann North America Elect S501 6.3 R|Cooper Bussmann North America Elect S5016.3R|Cooper Bussmann North America Elect S501-6.3-R|Cooper Bussmann S501 6.3 R|Cooper Bussmann S5016.3R|Cooper Bussmann S
Total Availability: In Stock
$3.49
Wgp104ledho64w50kclsmb3p
$916.67
00452421995874|0004524|00452421995874|45242199587|99587|49564503|Mil Milwaukee Repair 49564503|Mil Milwaukee Tool 49564503|Millwaukee Electric Tool 49564503|Milwauke 49564503|Milwaukee 49564503|Milwaukee Electric Tool 49564503|Milwaukee Tool 49564503|Milwaukie Electric Tool 49564503
$52.00
This item is no longer available. Click to view alternate items.
P&S 7764 Conn 50a250vdc50a600vac
$206.13
Milb 484816-CT3R-WB 48X16X48 Hinge
$2,952.03
Eaton 10250T Pushbutton Operator Button, 10250T Series, Non-Illuminated Push-Pull Operator Button, Blue Actuator, Legend: Blank Legend, Standard (40 MM)
$24.42
Surge Protection Device, SPC Series, 160 Ka, 277/480V Wye, Nema 4X, Audible Alarm and Form C Relay
$2,696.20
Small Arbor, High Speed Steel, 0.1 LB
$25.70
XI055C180V054BSJ2M 929002766013
$73.53
Lens, 10250T Series, Push-Pull Actuator, Blank Legend, Illuminated, Green (Actuator), 1.5 X 1.5 X 0.5 In Size, 0.02 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
S501 63MA Buss Fuse
$4.32
Eaton 10250T Pushbutton Legend Plate, 10250T Series, Square 2-Position Legend Plate, Black, Legend: Up/Down, 5/32 In High, White Letters, Standard
$12.03
Incandescent Airtight Housing, 120 V, Aluminum Housing Material, Non Dimmable, 8 In Height, 5.20 LB
$30.89
10250T, Selector Switch, 30.5 MM, Heavy-Duty, Cam 1, 60° Throw, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Two-Position, Key, Left Only
$279.07
Eaton General Purpose Ventilated Transformer, Nema 2, FR843A, 60 HZ, 50 Kva, Single-Phase, 240X480V, 120/240 V, Nema ST-20, 1 At +5%, 2 At -5% X 2 At +2.5%, 4 At -2.5%, 50 Kva, 240 X 480 Vac-120/240 V, 3XA, Doe 2016
$3,471.16
6" Housing All-Slope Ceiling Ic Air-Tite 120V Line Voltage
Eaton 10250T Pushbutton Boot, 10250T Series, Flush Boot, Red
$48.74
The Ezex™48 Connector Is Designed For Larger Cables and Conductors (Typically CAT6A). 100 PCS Jar. 849160008521
$119.77
20
Popularity
Default