Add More Items
View All Quick Selects
Below you can add an image for 'Residential Rough In' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Gardner Be 10-PC8 Pushgard Push In
Total Availability: In Stock
Check local availability
Book Price
$552.20
Per 1,000
12X12X8 Al Ecp Haz Loc Encl
$7,198.39
Each
10 X 8 Aluminum Back Panel
$33.94
Vinyl-Insulated Ring Terminal, Length 1.06 Inches, Width .31 Inches, Maximum Insulation .210, Bolt Hole #8, Wire Range #12-#10 Awg, Color Yellow, Copper, Tin Plated
Ready to ship from DFW RDC: In Stock
DFW RDC Availability: Out Of Stock
$96.31
Per 100
Eaton Crouse-Hinds Series Ecp Enclosure, Square Cover, 9-11/32" Depth, 18" X 36" X 8", Copper-Free Aluminum, Tap-In Mounting Feet
$26,625.94
Eaton Crouse-Hinds Series Ecp Enclosure, Square Cover, 9-7/16" Depth, 24" X 24" X 8", Copper-Free Aluminum, Tap-In Mounting Feet
$26,229.79
Ring Terminal, #12 Awg Conductor Size, #10 Awg Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 600 V Ac, 1.06 In Overall Length, 0.210 In Insulation Length, 0.006 LB
10 X 8 X 4 Opaque Cover Polycarbonate Enclosure Hinged Latched Padlockable
$150.85
Ecp Nema 7 Enclosure 18X24X08
$18,466.68
10"X8" Reducer Uncrimped
$10.82
Eaton Crouse-Hinds Series Ecp Enclosure, Square Cover, 8-15/16" Depth, 12" X 24" X 8", Copper-Free Aluminum, Tap-In Mounting Feet
$11,757.08
Fork Terminal, #12 Awg Conductor Size, #10 Awg Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 600 V Ac, 1.09 In Overall Length, 0.220 In Insulation Length, 0.006 LB
$62.19
10X8 Enclosure
$200.16
VJ Flat Opaque Cover Type 4X, 11.32X9.32X5.4, LT Gray, FRP, HWPL
Vinyl-Insulated Fork Terminal, Length 1.09 Inches, Width .38 Inches, Maximum Insulation .210, Bolt Hole #8, Wire Range #12-#10 Awg, Color Yellow, Copper, Tin Plated
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$1.55
Eaton Crouse-Hinds Series Ecp Enclosure, Square Cover, 8-15/16" Depth, 12" X 36" X 8", Copper-Free Aluminum, Tap-In Mounting Feet
$23,318.05
10"X8" 1 Way Curved Blade Register
$7.60
Vinyl-Insulated Locking Fork Terminal, Length 1.09 Inches, Width .37 Inches, Maximum Insulation .220, Bolt Hole #8, Wire Range #12-#10 Awg, Color Yellow, Copper, Tin Plated
Flexible Coupling, 1/2 In Trade Size, Eclk Model, Natural, Female to Male Connection, 18 In Length, 1-1/2 In Diameter, 2.45 LB/Ea
$552.78
10"X8" 3 Way Stamped Register
$7.22
20
Popularity
Default