560B0XED - Scotchlok Electrical Idc 560-Pouch, Light BL

Scotchlok

  • $0.34 (Each)
  • $0.34 (Each)

  • $34.33 (Per 100)

  • $343.30 (Per 1,000)

In-Stock: 0 available locally (South Austin, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
560B0XED
Manufacturer
Scotchlok
Manufacturer's Part Number
560P0UCH
Description
Scotchlok Electrical Idc 560-Pouch, Light BL
3M™ Scotchlok™ Insulation Displacement Connector 560/560B Is A Double Run or Tap Connector For Tap or Parallel Splicing. It Is Suitable For General Purpose Electrical Connections On An Auto, Boat, Van or Trailer. Polypropylene Insulated, Self Stripping and Flame Retardant.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
32000000 - Electronic Components and Supplies
UPC/GTIN
054007008392 / 00054007008392
Weight per unit
0.0004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.34 (Each)
Carton
$34.33 (Per 100)
Standard Packaging
$343.30 (Per 1,000)
Stock Availability
South Austin
0 (Find nearest stock)
Austin RDC
3,700
All Stores
46,604
Resources
Images
 
 
560B0XED - Small Image
 
560B0XED - Large Image
Attachments
 
 
560B0XED - Specification Sheet
Brochures
 
 
560B0XED - Brochure
Other Links
 
 
560B0XED - Other
 
560B0XED - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
ELECTRICAL IDC 560-POUCH,LIGHT BLUE,100/PCH
Long Description
3M™ Scotchlok™ Insulation Displacement Connector 560/560B is a double run or tap connector for tap or parallel splicing. It is suitable for general purpose electrical connections on an auto, boat, van or trailer. Polypropylene insulated, self stripping and flame retardant.
Special Features
Flame Retardant
Product Type
3M™ Scotchlok™ Idc Connector 560 & 560B
extra long description
3M 7100166939 3M™ Scotchlok™ IDC C
Features
3M™ Scotchlok™ Insulation Displacement Connector 560/560B is 600V rated for building wire and 1000V rated for signs, fixtures and luminaires. It withstands temperatures of 221 degrees F (105 degrees C). UL Listed and RoHS 2011/65/EU Compliant.
Manufacturer Information
Brand
Scotchlok
Manufacturers Part Number
560P0UCH
GTIN
00054007008392
UPC
054007008392
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Insulation Displacement
Packaging
Weight per each
0.0004
Carton
100
Package
1000
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 46,604

Location search:

* All prices subject to change.

Begin Live Chat