Add More Items
View All Quick Selects
Below you can add an image for '10064' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Vinyl-Insulated Ring Terminal, Length 1.06 Inches, Width .31 Inches, Maximum Insulation .210, Bolt Hole #10, Wire Range #12-#10 Awg, Color Yellow, Copper, Tin Plated
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$79.14
Per 100
Ring Terminal, #12 Awg Conductor Size, #10 Awg Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 600 V Ac, 1.06 In Overall Length, 0.210 In Insulation Length, 0.005 LB
Browse locations near you.
The PV10-10R-L Pan-Term® Terminal Is A Vinyl Insulated, Ring Terminal. Brazed Seam Protects Terminal Barrel From Splitting During The Crimp Process. Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength. Extented Barrel Insulation Provides Protection and Strain Relief When Crimped.
Nacogdoches Availability: Out Of Stock
$63.26
Vinyl Insulated Ring Terminal, Length 1.06 Inches, Width .31 Inches, Maximum Insulation .210, Bolt Hole #10, Wire Range #12-#10 Awg, Color Yellow, Copper, Tin Plated, 500 Pack
$100.57
Copper Terminal, Ring Tongue, 12-10 Awg, #8-#10 Stud, Vinyl Insulated, Tin Plated, Wire Strip Length:19/64".
$2.02
Each
20
Popularity
Default