Search Results for "10497 EMERSON PROFESSIONAL TOOLS LLC"

1-20 of 2000
1069 - Bridgeport

Reducing Washer, 1-1/2 to 1 In Trade Size, Round, Galvanized Steel, 1-3/8 In (Inside);2-5/8 In (Outside) Diameter, 0.0415 LB

  • MFR Part #: 1069
  • Nacogdoches Availability: 143
  • Total Availability: 14,719
  • Manufacturer: Bridgeport
  • Find: Similar Items
  • Pkg Sizes: 100 ($143.57) · 200 ($287.14) ·
1069 - Nsi Industries

Available now at Nacogdoches: In Stock

Total Availability: In Stock

13156C - Platinum Tools

Punchdown Tool With 110 Blade, Black;Yellow Color, Neverdull(TM) 110 Blade Includes, Ergonomic Comfort Grip Handle Special Features

  • MFR Part #: 13156C
  • Total Availability: 2
  • Manufacturer: Platinum Tools
  • Find: Similar Items
  • Pkg Sizes: 4 ($241.00) ·
13156C - Nsi Industries

Total Availability: In Stock

1025 - Klein Tools

Klein Tools Cat. No. 1025 Long Nose Wire Stripper Combines Multiple Electrician Tools Into One Professional-Grade Instrument. This Wire Stripper Tool Features Precision Cutting For 10-20 Awg Solid and 12-22 Awg Stranded Wire, Plus Crimping Pliers Functionality For Terminals and Connectors. Heavy Duty Wire Cutters With Ergonomic Grips Provide Superior Control, While The Narrow Long Nose Design Accesses Tight Spaces While Screw Shearing Capability Handles 4-40 to 10-24 Screws.

  • MFR Part #: 1025
  • Total Availability: 61
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 3 ($64.56) ·
1025 - Klein Tools

Total Availability: In Stock

100054C - Platinum Tools

Crimp Tool, Crimp and Trim System Application, Black (Blade);Blue (Handle), For Use With Ez-RJ12/11 Connectors and All Other RJ45, RJ12 and RJ11 Modular Plug Connectors Except Amp;Ez-RJ45 CAT5E Connectors;Ez-RJ45 CAT6 Connectors;Ez-RJ45 Crimp & Trim System;Ez-RJ45 Shielded CAT5E Connectors, Straight Handle Type, Insulated, Steel (Die Head) Material, Built-In Cutter and Stripper For Flat and Round Cable;Full Surface to Surface Contact Delivers Uniform Crimp Force

  • MFR Part #: 100054C
  • Total Availability: 1
  • Manufacturer: Platinum Tools
  • Find: Similar Items
  • Pkg Sizes: 1 ($123.81) ·
100054C - Nsi Industries

Total Availability: In Stock

C12N - Nsi

The Easy-Twist C12-N 50-Count Pack Of Nylon Closed-End Wire Connectors Are Designed For Use On Pre-Insulated Wires In The 12-10 Awg Size Range. They’Re Ul-Certified As Self-Extinguishing and Rated For A Maximum Temperature Of 105ˊ Celsius (221ˊ Fahrenheit). The Closed-End Nylon Connector Features An Internal Metal Crimp Sleeve That Can Be Tightened Over Twisted Pre-Insulated Wires to Form A Safe and Secure Join. Their Compact Design Is Useful For Applications In Tight Areas or Anywhere Else You Need to

  • MFR Part #: C12-N
  • Available from manufacturer.
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 50 ($33.00) ·
C12N - Nsi Industries

Total Availability: Available from manufacturer.

1063 - Tiffin Insulators CO.

PPS 1063 4/0ACSR Wedge Grip CLMP

  • MFR Part #: 1063 F
  • Available from manufacturer.
  • Manufacturer: Tiffin Insulators CO.
  • Find: Similar Items
  • Pkg Sizes: 25 ($361.00) ·
1063 - Tiffin Insulators CO.

Total Availability: Available from manufacturer.

10410 - Gardner Bender

Crimp On Wire Connector, (2) #16 Awg Conductor Size, (2) #10 Awg;(1) #12 Awg Conductor Size, Steel Conductor Material, Metallic Silver Insulation Color, 10 LB

  • MFR Part #: 10-410
  • Total Availability: 19,670
  • Manufacturer: Gardner Bender
  • Find: Similar Items
  • Pkg Sizes: 100 ($17.83) · 1,000 ($178.31) ·
10410 - GB Electrical

Total Availability: In Stock

C8N - Nsi

The Easy-Twist C8-N 40-Count Pack Of Nylon Closed-End Wire Connectors Are Designed For Use On Pre-Insulated Wires In The 16-10 Awg Size Range. They’Re Ul-Certified As Self-Extinguishing and Rated For A Maximum Temperature Of 105ˊ Celsius (221ˊ Fahrenheit). The Closed-End Nylon Connector Features An Internal Metal Crimp Sleeve That Can Be Tightened Over Twisted Pre-Insulated Wires to Form A Safe and Secure Join. Their Compact Design Is Useful For Applications In Tight Areas or Anywhere Else You Need to

  • MFR Part #: C8-N
  • Available from manufacturer.
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 30 ($32.10) ·
C8N - Nsi Industries

Total Availability: Available from manufacturer.

10411 - Gardner Bender

Crimp On Wire Connector, (3) #12 Awg Conductor Size, (4) #10 Awg Conductor Size, Steel Conductor Material, Metallic Silver Insulation Color, 0.0033 LB

  • MFR Part #: 10-411
  • Total Availability: 4,640
  • Manufacturer: Gardner Bender
  • Find: Similar Items
  • Pkg Sizes: 50 ($7.97) · 500 ($79.67) ·
10411 - GB Electrical

Total Availability: In Stock

SB1408S - Nsi

The Easy-Twist SB1408S 50-Count Pack Of Steel Crimp Sleeve Wire Connectors Are Designed For Use On Wires In The 14-8 Awg Size Range. The Simple Brass-Plated Sleeve Design Forms Low-Resistance Connections In A Tight Space and Installs Using A Specialized Crimp Tool or Adjustable Pliers. Use Crimp Sleeves to Permanently Connect Wires In Grounding, Uninsulated or Small Motor Applications Where Vibration Resistance Is A Concern.

  • MFR Part #: SB1408S
  • Available from manufacturer.
SB1408S - Nsi Industries

Total Availability: Available from manufacturer.

1062 - Bridgeport

Reducing Washer, 1 to 1/2 In Trade Size, Round, Galvanized Steel, 7/8 In (Inside);1-3/4 In (Outside) Diameter, 0.0179 LB

  • MFR Part #: 1062
  • Nacogdoches Availability: 539
  • Total Availability: 49,874
  • Manufacturer: Bridgeport
  • Find: Similar Items
  • Pkg Sizes: 250 ($157.75) · 1,000 ($631.00) ·
1062 - Nsi Industries

Available now at Nacogdoches: In Stock

Total Availability: In Stock

SB1808 - Nsi

The Easy-Twist SB1808 50-Count Pack Of Copper Crimp Sleeve Wire Connectors Are Designed For Use On Wires In The 18-8 Awg Size Range. The Simple Sleeve Design Forms Low-Resistance Connections In A Tight Space and Installs Using A Specialized Crimp Tool or Adjustable Pliers. Use Crimp Sleeves to Permanently Connect Wires In Grounding, Uninsulated or Small Motor Applications Where Vibration Resistance Is A Concern.

  • MFR Part #: SB1808
  • Total Availability: 6,948
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 50 ($39.30) ·
SB1808 - Nsi Industries

Total Availability: In Stock

FLUKE789 - Fluke

The Fluke 787 Was The First Tool to Combine A DMM and A Loop Calibrator to Give Process Technicians Double The Power In One Tool. Now It’S Even Better, The Range Is Extended With The New Fluke 789 – The Ultimate Loop Calibration Multimeter.

  • MFR Part #: FLUKE-789
  • Available from manufacturer.
  • Manufacturer: Fluke
  • Find: Similar Items
  • Pkg Sizes: 1 ($1,783.65) ·
FLUKE789 - Fluke Electronics

Total Availability: Available from manufacturer.

SB1810S - Nsi

The Easy-Twist SB1810S 100-Count Pack Of Steel Crimp Sleeve Wire Connectors Are Designed For Use On Wires In The 18-10 Awg Size Range. The Simple Brass-Plated Sleeve Design Forms Low-Resistance Connections In A Tight Space and Installs Using A Specialized Crimp Tool or Adjustable Pliers. Use Crimp Sleeves to Permanently Connect Wires In Grounding, Uninsulated or Small Motor Applications Where Vibration Resistance Is A Concern.

  • MFR Part #: SB1810S
  • Total Availability: 105,900
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 100 ($9.60) ·
SB1810S - Nsi Industries

Total Availability: In Stock

55598 - Klein Tools

With The Tradesman Pro™ Tool Bag You Can Keep Your Hands Free and Your Tools Organized and Easily Accessible. The High-Visibility Interiors Make It Easy to Find Small Parts and Tools The Outer Reflective Strips Create Greater Visibility In Low Light Conditions.

  • MFR Part #: 55598
  • Total Availability: 2
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 ($120.56) ·
55598 - Klein Tools

Total Availability: In Stock

PIWC2C - Nsi

Push-In Connector, #22 Awg Conductor Size, #12 Awg Conductor Size, Insulated, Flame Retardant Polycarbonate Insulation Material, Copper;Tin Plated Stainle Conductor Material, Yellow Insulation Color, 2 Conductors, -40 °F Operating Temperature, +221 °F Operating Temperature, 600 V, 0.63 LB/Ea

  • MFR Part #: PIWC-2-C
  • Nacogdoches Availability: 1,000
  • Total Availability: 19,800
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 100 ($43.92) ·
PIWC2C - Nsi Industries

Available now at Nacogdoches: In Stock

Total Availability: In Stock

PIWC4C - Nsi

Push-In Connector, #22 Awg Conductor Size, #12 Awg Conductor Size, Insulated, Flame Retardant Polycarbonate Insulation Material, Copper;Tin Plated Stainle Conductor Material, Clear Insulation Color, 4 Conductors, -40 °F Operating Temperature, +221 °F Operating Temperature, 600 V, 0.81 LB/Ea

  • MFR Part #: PIWC-4-C
  • Total Availability: 75
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 75 ($41.32) ·
PIWC4C - Nsi Industries

Total Availability: In Stock

1044 - Raco

One-Piece Knockout Seals, Steel, 1 In. Trade Size

  • MFR Part #: 1044
  • Available from manufacturer.
  • Manufacturer: Raco
  • Find: Similar Items
  • Pkg Sizes: 100 ($508.00) ·
1044 - Hubbell--Raco

Total Availability: Available from manufacturer.

PIWC6C - Nsi

Push-In Connector, #22 Awg Conductor Size, #12 Awg Conductor Size, Insulated, Flame Retardant Polycarbonate Insulation Material, Copper;Tin Plated Stainle Conductor Material, Purple Insulation Color, 6 Conductors, -40 °F Operating Temperature, +221 °F Operating Temperature, 600 V, 0.78 LB/Ea

  • MFR Part #: PIWC-6-C
  • Total Availability: 2,400
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 50 ($43.10) ·
PIWC6C - Nsi Industries

Total Availability: In Stock

1063 - Bridgeport

Reducing Washer, 1 to 3/4 In Trade Size, Round, Galvanized Steel, 1-1/16 In (Inside);1-3/4 In (Outside) Diameter, 0.0132 LB

  • MFR Part #: 1063
  • Nacogdoches Availability: 550
  • Total Availability: 58,546
  • Manufacturer: Bridgeport
  • Find: Similar Items
  • Pkg Sizes: 250 ($157.75) · 1,000 ($631.00) ·
1063 - Nsi Industries

Available now at Nacogdoches: In Stock

Total Availability: In Stock

1069 - Bridgeport

Reducing Washer, 1-1/2 to 1 In Trade Size, Round, Galvanized Steel, 1-3/8 In (Inside);2-5/8 In (Outside) Diameter, 0.0415 LB

MFR Part #:
1069
Manufacturer:
Bridgeport
Local Availability:
In Stock
Total Availability:
14,719 Each
Pkg Sizes:
100 Each ($143.57)
200 Each ($287.14)
13156C - Platinum Tools

Punchdown Tool With 110 Blade, Black;Yellow Color, Neverdull(TM) 110 Blade Includes, Ergonomic Comfort Grip Handle Special Features

MFR Part #:
13156C
Manufacturer:
Platinum Tools
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
4 Each ($241.00)
1025 - Klein Tools

Klein Tools Cat. No. 1025 Long Nose Wire Stripper Combines Multiple Electrician Tools Into One Professional-Grade Instrument. This Wire Stripper Tool Features Precision Cutting For 10-20 Awg Solid and 12-22 Awg Stranded Wire, Plus Crimping Pliers Functionality For Terminals and Connectors. Heavy Duty Wire Cutters With Ergonomic Grips Provide Superior Control, While The Narrow Long Nose Design Accesses Tight Spaces While Screw Shearing Capability Handles 4-40 to 10-24 Screws.

MFR Part #:
1025
Manufacturer:
Klein Tools
Local Availability:
Out Of Stock
Total Availability:
61 Each
Pkg Sizes:
3 Each ($64.56)
100054C - Platinum Tools

Crimp Tool, Crimp and Trim System Application, Black (Blade);Blue (Handle), For Use With Ez-RJ12/11 Connectors and All Other RJ45, RJ12 and RJ11 Modular Plug Connectors Except Amp;Ez-RJ45 CAT5E Connectors;Ez-RJ45 CAT6 Connectors;Ez-RJ45 Crimp & Trim System;Ez-RJ45 Shielded CAT5E Connectors, Straight Handle Type, Insulated, Steel (Die Head) Material, Built-In Cutter and Stripper For Flat and Round Cable;Full Surface to Surface Contact Delivers Uniform Crimp Force

MFR Part #:
100054C
Manufacturer:
Platinum Tools
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($123.81)
C12N - Nsi

The Easy-Twist C12-N 50-Count Pack Of Nylon Closed-End Wire Connectors Are Designed For Use On Pre-Insulated Wires In The 12-10 Awg Size Range. They’Re Ul-Certified As Self-Extinguishing and Rated For A Maximum Temperature Of 105ˊ Celsius (221ˊ Fahrenheit). The Closed-End Nylon Connector Features An Internal Metal Crimp Sleeve That Can Be Tightened Over Twisted Pre-Insulated Wires to Form A Safe and Secure Join. Their Compact Design Is Useful For Applications In Tight Areas or Anywhere Else You Need to

MFR Part #:
C12-N
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
50 Each ($33.00)

MFR Part #:
1063 F
Manufacturer:
Tiffin Insulators CO.
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
25 Each ($361.00)
10410 - Gardner Bender

Crimp On Wire Connector, (2) #16 Awg Conductor Size, (2) #10 Awg;(1) #12 Awg Conductor Size, Steel Conductor Material, Metallic Silver Insulation Color, 10 LB

MFR Part #:
10-410
Manufacturer:
Gardner Bender
Local Availability:
Out Of Stock
Total Availability:
19,670 Each
Pkg Sizes:
100 Each ($17.83)
1,000 Each ($178.31)
C8N - Nsi

The Easy-Twist C8-N 40-Count Pack Of Nylon Closed-End Wire Connectors Are Designed For Use On Pre-Insulated Wires In The 16-10 Awg Size Range. They’Re Ul-Certified As Self-Extinguishing and Rated For A Maximum Temperature Of 105ˊ Celsius (221ˊ Fahrenheit). The Closed-End Nylon Connector Features An Internal Metal Crimp Sleeve That Can Be Tightened Over Twisted Pre-Insulated Wires to Form A Safe and Secure Join. Their Compact Design Is Useful For Applications In Tight Areas or Anywhere Else You Need to

MFR Part #:
C8-N
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
30 Each ($32.10)
10411 - Gardner Bender

Crimp On Wire Connector, (3) #12 Awg Conductor Size, (4) #10 Awg Conductor Size, Steel Conductor Material, Metallic Silver Insulation Color, 0.0033 LB

MFR Part #:
10-411
Manufacturer:
Gardner Bender
Local Availability:
Out Of Stock
Total Availability:
4,640 Each
Pkg Sizes:
50 Each ($7.97)
500 Each ($79.67)
SB1408S - Nsi

The Easy-Twist SB1408S 50-Count Pack Of Steel Crimp Sleeve Wire Connectors Are Designed For Use On Wires In The 14-8 Awg Size Range. The Simple Brass-Plated Sleeve Design Forms Low-Resistance Connections In A Tight Space and Installs Using A Specialized Crimp Tool or Adjustable Pliers. Use Crimp Sleeves to Permanently Connect Wires In Grounding, Uninsulated or Small Motor Applications Where Vibration Resistance Is A Concern.

MFR Part #:
SB1408S
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($15.60)
1062 - Bridgeport

Reducing Washer, 1 to 1/2 In Trade Size, Round, Galvanized Steel, 7/8 In (Inside);1-3/4 In (Outside) Diameter, 0.0179 LB

MFR Part #:
1062
Manufacturer:
Bridgeport
Local Availability:
In Stock
Total Availability:
49,874 Each
Pkg Sizes:
250 Each ($157.75)
1,000 Each ($631.00)
SB1808 - Nsi

The Easy-Twist SB1808 50-Count Pack Of Copper Crimp Sleeve Wire Connectors Are Designed For Use On Wires In The 18-8 Awg Size Range. The Simple Sleeve Design Forms Low-Resistance Connections In A Tight Space and Installs Using A Specialized Crimp Tool or Adjustable Pliers. Use Crimp Sleeves to Permanently Connect Wires In Grounding, Uninsulated or Small Motor Applications Where Vibration Resistance Is A Concern.

MFR Part #:
SB1808
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
6,948 Each
Pkg Sizes:
50 Each ($39.30)
FLUKE789 - Fluke

The Fluke 787 Was The First Tool to Combine A DMM and A Loop Calibrator to Give Process Technicians Double The Power In One Tool. Now It’S Even Better, The Range Is Extended With The New Fluke 789 – The Ultimate Loop Calibration Multimeter.

MFR Part #:
FLUKE-789
Manufacturer:
Fluke
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($1,783.65)
SB1810S - Nsi

The Easy-Twist SB1810S 100-Count Pack Of Steel Crimp Sleeve Wire Connectors Are Designed For Use On Wires In The 18-10 Awg Size Range. The Simple Brass-Plated Sleeve Design Forms Low-Resistance Connections In A Tight Space and Installs Using A Specialized Crimp Tool or Adjustable Pliers. Use Crimp Sleeves to Permanently Connect Wires In Grounding, Uninsulated or Small Motor Applications Where Vibration Resistance Is A Concern.

MFR Part #:
SB1810S
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
105,900 Each
Pkg Sizes:
100 Each ($9.60)
55598 - Klein Tools

With The Tradesman Pro™ Tool Bag You Can Keep Your Hands Free and Your Tools Organized and Easily Accessible. The High-Visibility Interiors Make It Easy to Find Small Parts and Tools The Outer Reflective Strips Create Greater Visibility In Low Light Conditions.

MFR Part #:
55598
Manufacturer:
Klein Tools
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($120.56)
PIWC2C - Nsi

Push-In Connector, #22 Awg Conductor Size, #12 Awg Conductor Size, Insulated, Flame Retardant Polycarbonate Insulation Material, Copper;Tin Plated Stainle Conductor Material, Yellow Insulation Color, 2 Conductors, -40 °F Operating Temperature, +221 °F Operating Temperature, 600 V, 0.63 LB/Ea

MFR Part #:
PIWC-2-C
Manufacturer:
Nsi
Local Availability:
In Stock
Total Availability:
19,800 Each
Pkg Sizes:
100 Each ($43.92)
PIWC4C - Nsi

Push-In Connector, #22 Awg Conductor Size, #12 Awg Conductor Size, Insulated, Flame Retardant Polycarbonate Insulation Material, Copper;Tin Plated Stainle Conductor Material, Clear Insulation Color, 4 Conductors, -40 °F Operating Temperature, +221 °F Operating Temperature, 600 V, 0.81 LB/Ea

MFR Part #:
PIWC-4-C
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
75 Each
Pkg Sizes:
75 Each ($41.32)
1044 - Raco

One-Piece Knockout Seals, Steel, 1 In. Trade Size

MFR Part #:
1044
Manufacturer:
Raco
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
100 Each ($508.00)
PIWC6C - Nsi

Push-In Connector, #22 Awg Conductor Size, #12 Awg Conductor Size, Insulated, Flame Retardant Polycarbonate Insulation Material, Copper;Tin Plated Stainle Conductor Material, Purple Insulation Color, 6 Conductors, -40 °F Operating Temperature, +221 °F Operating Temperature, 600 V, 0.78 LB/Ea

MFR Part #:
PIWC-6-C
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
2,400 Each
Pkg Sizes:
50 Each ($43.10)
1063 - Bridgeport

Reducing Washer, 1 to 3/4 In Trade Size, Round, Galvanized Steel, 1-1/16 In (Inside);1-3/4 In (Outside) Diameter, 0.0132 LB

MFR Part #:
1063
Manufacturer:
Bridgeport
Local Availability:
In Stock
Total Availability:
58,546 Each
Pkg Sizes:
250 Each ($157.75)
1,000 Each ($631.00)

Begin Live Chat