809DCI2 - 1-1/2" 90D Diecast Ins Conn

Bridgeport

  • $87.58 (Each)
  • $87.58 (Each)

  • $437.89 (Per 5)

  • $8,757.74 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
809DCI2
Manufacturer
Bridgeport
Manufacturer's Part Number
809-DCI2
Description
1-1/2" 90D Diecast Ins Conn
Connector, 90 Degrees, Zinc Die Cast, Insulated Throat, Flex Size 1 1/2 Inch
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747168092 / 0781747168092 / 00781747168092
Weight per unit
1.3799 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$87.58 (Each)
Carton
$437.89 (Per 5)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
10
Resources
Images
 
 
809DCI2 - Large Image
 
809DCI2 - Small Image
 
809DCI2 - Video
Attachments
 
 
809DCI2 - Specification Sheet
Other Links
 
 
809DCI2 - Other
 
809DCI2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
1-1/2
Descriptions
extra long description
BPT 809-DCI2 1-1/2" ANGLE CONN. INS
Product Type
1-1/2" Angle Conn. Ins. Zinc
Description
1-1/2" 90D DIECAST INS CONN
Long Description
Connector, 90 Degrees, Zinc Die Cast, Insulated Throat, Flex Size 1 1/2 Inch
Special Features
Furnished with 2-way Phillips/Slotted Head Screw
Additional Information
media
Yes
Connector Type
FMC
angle
90 DEG
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
809-DCI2
GTIN
00781747168092
UPC
781747168092
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
1-1/2
Packaging
Weight per each
1.3799
Carton
5
Uses, Certifications, and Standards
Temperature Rating
105?°C
Application
90 Degrees connector suitable for use to connect flexible metal conduit to box or enclosure. Insulator rated 105 degrees C.
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Phoenix
5 View Store

A-L

Location Stock Available
Deer Valley
1 View Store

M-Z

Location Stock Available
Mesa
4 View Store

* All prices subject to change.

Begin Live Chat