1107DC - 2" Diecast Chased Nipple

Bridgeport

  • $14.25 (Each)
  • $14.25 (Each)

  • $71.26 (Per 5)

  • $712.58 (Per 50)

  • $1,425.17 (Per 100)

In-Stock: 43 available locally (Lee's Summit, MO) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1107DC
Manufacturer
Bridgeport
Manufacturer's Part Number
1107-DC
Description
2" Diecast Chased Nipple
Conduit Chased Nipple, 2 In Trade Size, Hex Shape, Threaded Connection, 3/4 In Thread Length, 2-7/8 In Width, 0.3200 LB
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Diecast Offset & Chase Nipples
UNSPSC
N/A
UPC/EAN/GTIN
781747911070 / 0781747911070 / 00781747911070
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.25 (Each)
Carton
$71.26 (Per 5)
Standard Packaging
$712.58 (Per 50)
Stock Availability
Lee's Summit
43 (Check another store)
Lenexa
74
All Stores
5,842
Resources
Images
 
 
1107DC - Small Image
 
1107DC - Large Image
 
1107DC - Large Image
 
1107DC - Video
Attachments
 
 
1107DC - Specification Sheet
Other Links
 
 
1107DC - Other
 
1107DC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Hex
Material
Zinc Die Cast
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Width
2-7/8 in
Length
1.062
Size
2
Descriptions
Description
2" DIECAST CHASED NIPPLE
Product Type
Conduit Chased Nipple
Long Description
Conduit Chased Nipple, 2 in Trade Size, Hex Shape, Threaded Connection, 3/4 in Thread Length, 2-7/8 in Width, 0.3200 lb
Features
When used with a locknut, conduit nipples serve as a short raceway between enclosures.
Short Description
Conduit Chased Nipple, 2 in, Ball Burnished/Mirror Smooth
extra long description
BPT 1107-DC 2" CONDUIT NIPPLE, ZINC
Additional Information
Color/Finish
Ball Burnished;Mirror Smooth
Connection Type
Threaded
Thread Length
3/4 in
for use with
EMT and Rigid Conduit
Standards Met
CSA File No: LR39354;Federal Specification No A-A-50553;NEMA Standard FB-1;UL File No: E9391;UL Standard UL-514B;RoHS Compliant;Reach Compliance
package quantity
50 PK
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1107-DC
GTIN
00781747911070
UPC
781747911070
Taxonomies, Classifications, and Categories
Category Description
DIECAST OFFSET & CHASE NIPPLES
Type
Conduit Nipple
Trade Size
Trade Size
2 in
Packaging
Weight
0.3200 lb
Weight per each
0.32
Carton
5
Package
50
Uses, Certifications, and Standards
Application
When Used with a Locknut, Conduit Nipples Serve as a Short Raceway Between Enclosures
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5,842

Location search:

A-L

Location Stock Available
Andrews
2 View Store
Arlington Branch
63 View Store
Athens
7 View Store
Avondale
11 View Store
Bartlesville
6 View Store
Bastrop
10 View Store
Baytown
25 View Store
Benton
22 View Store
Bentonville
21 View Store
Big Spring
11 View Store
Borger
17 View Store
Bridgeport
5 View Store
Brownsville
8 View Store
Brownwood
18 View Store
Bryan
6 View Store
Burleson
4 View Store
Cabot
4 View Store
Carlsbad
60 View Store
Carthage
32 View Store
Cedar Park
11 View Store
Centennial
18 View Store
Cleburne
16 View Store
Clovis
7 View Store
Colorado Springs
49 View Store
Conroe
6 View Store
Conway
12 View Store
Cookeville
11 View Store
Corsicana
15 View Store
Covington
65 View Store
Dallas
122 View Store
Deer Valley
21 View Store
Denton
17 View Store
Doraville
35 View Store
Dripping Springs
15 View Store
Dumas
61 View Store
Duncan
4 View Store
Durant
36 View Store
Edmond
5 View Store
El Dorado
7 View Store
Enid
87 View Store
Ennis
1 View Store
Fayetteville
6 View Store
Forney
16 View Store
Fort Collins
29 View Store
Fort Smith
12 View Store
Fort Stockton
14 View Store
Ft. Worth
20 View Store
Gainesville
6 View Store
Galena Park
2 View Store
Galveston
6 View Store
Georgetown
20 View Store
Gilbert
52 View Store
Gonzales
21 View Store
Granbury
13 View Store
Greenville
4 View Store
Harlingen
19 View Store
Henderson
8 View Store
Hereford
9 View Store
Hobbs
4 View Store
Hope
7 View Store
Hot Springs
14 View Store
Humble
22 View Store
Huntsville
18 View Store
Hutchinson
7 View Store
Jacksonville
7 View Store
Jasper
3 View Store
Jonesboro
9 View Store
Katy
16 View Store
Kenedy
20 View Store
Kerrville
22 View Store
Kilgore
3 View Store
Killeen
6 View Store
Lafayette
5 View Store
Lancaster
4 View Store
Laredo
11 View Store
Lawton
17 View Store
League City
1 View Store
Leesville
4 View Store
Lufkin
7 View Store

M-Z

Location Stock Available
Mansfield
7 View Store
Marble Falls
18 View Store
Marietta
11 View Store
Marshall
3 View Store
McKinney
12 View Store
Mesa
12 View Store
Midland
23 View Store
Midwest City
3 View Store
Mineral Wells
8 View Store
Monroe
7 View Store
Mt. Pleasant
17 View Store
N Little Rock
5 View Store
N. San Antonio
13 View Store
Nashville
9 View Store
Natchitoches
9 View Store
New Braunfels
18 View Store
New Orleans
74 View Store
Newnan
13 View Store
North Austin
69 View Store
North Fort Worth
15 View Store
Palestine
7 View Store
Pampa
14 View Store
Paris
10 View Store
Pearland
14 View Store
Pearsall
43 View Store
Pecos
31 View Store
Pine Bluff
12 View Store
Pineville
1 View Store
Plainview
11 View Store
Plano
21 View Store
Pleasanton
26 View Store
Prescott Valley
29 View Store
Prosper
2 View Store
Pryor
7 View Store
Rockwall
24 View Store
Rogers
36 View Store
Rome
11 View Store
Roswell
11 View Store
Round Rock
8 View Store
Russellville
10 View Store
Ruston
4 View Store
Salina
5 View Store
San Angelo
13 View Store
San Antonio
4 View Store
San Marcos
16 View Store
Searcy
2 View Store
Shawnee
25 View Store
Sherman
11 View Store
Shreveport
8 View Store
Siloam Springs
10 View Store
South Austin
18 View Store
Spring
11 View Store
Stafford
36 View Store
Stephenville
12 View Store
Stillwater
13 View Store
Stuttgart
2 View Store
Sulphur
4 View Store
Sulphur Springs
43 View Store
Sweetwater
2 View Store
Temple
4 View Store
Terrell
21 View Store
Tomball
8 View Store
Tucson
56 View Store
Uvalde
8 View Store
Vidalia
5 View Store
Waco
16 View Store
Waxahachie
11 View Store
Weatherford
14 View Store
West Dallas
17 View Store
West Ft. Worth
12 View Store
Wichita Falls
21 View Store
Yukon
34 View Store

* All prices subject to change.

Begin Live Chat