Add More Items
View All Quick Selects
Below you can add an image for '112 TOPAZ ELECTRIC' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Trim, Baffle; Black Baffle, White Trim; Round Aperture Shape; (1) PAR30 75 W Incandescent Lamp; Insulated/Non Insulated Ceiling; Size 8 Inch; Used On 1106/1108/1110/1128 Series; Sea Gull Lighting Brand
Total Availability: In Stock
Check local availability
Book Price
$16.25
Each
Topaz Signature Capture Device
$608.52
Marking Plate, Electric
$14.00
Duplex Receptacle, 50 A, 125/250 V Ac, 3 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 4.00 In Length, 3.28 In Width, 1.24 In Height, Nylon Material, Black, Tamper Resistant, Weather Resistant, Corrosion Resistant, 0.1000 LB
Available now at Lufkin: In Stock
Lufkin Availability: In Stock
$14.58
Incandescent Airtight Housing, 75 W, Steel/Aluminum - Raw Steel Material, 13.5 In Length, 10.75 In Width, 7.875 In Height, 6.375 In Diameter, Non Dimmable, 3.15 LB
$17.50
Range Power Receptacle, 50A, Black, Screw, Glass-Filled Nylon, Flush, 10-50R, Three-Pole, Three-Wire, Three-Pole, Three-Wire, Non-Grounding, Range, Power, S80, 125/250 Vac, #12 - 4 Awg, Back and Bottom, Receptacle
Kickspace Heater. 1500W 240VAC, 750/1500W 120VAC, With Built-In Thermostat. White.
$309.74
Globalux RDL510120D930WH|Globalux RDL-5-10-120D-930-WH|Osi 60004|Rab KLED4R10YHC|Topaz SDL4/12/930/D/CC-27|Topaz SDL412930DCC27
$71.59
1 1/2X2 Galvanized Nipple
$508.01
Per 100
1 1/2X6 Galvanized Nipple
$1,057.01
1 1/2X10 Galvanized Nipple
$2,143.14
1 1/2X8 Galvanized Nipple
Ready to ship from Nacogdoches: In Stock
Nacogdoches Availability: Out Of Stock
$1,772.02
1 1/2X4 Galvanized Nipple
$767.06
Conduit Nipple, 1-1/2 In Trade Size, Galvanized, Threaded Connection, 1-3/4 In Length, 28 LB/100
$529.71
1 1/2X1 3/4 (CL) Aluminum Nipple
$1,359.99
1 1/2X5 Galvanized Nipple
$844.88
1-1/2X7 RGD Nip
$1,433.85
1 1/2X3 Galvanized Nipple
$614.90
10 THHN STR 1C White Cerro Pack 750'
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$437.08
Per 1,000 Feet
Locknut, Ul Listed, Conduit, Steel 6 Inch
$12,361.26
20
Popularity
Default