Add More Items
View All Quick Selects
Below you can add an image for '1122' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Trim, Baffle; Black Baffle, White Trim; Round Aperture Shape; (1) PAR30 75 W Incandescent Lamp; Insulated/Non Insulated Ceiling; Size 8 Inch; Used On 1106/1108/1110/1128 Series; Sea Gull Lighting Brand
Total Availability: In Stock
Check local availability
Book Price
$16.25
Each
1 1/2X2 Galvanized Nipple
$508.01
Per 100
1 1/2X2 Aluminum Nipple
$1,761.83
Conduit Coupling, 0.75 In Trade Size, Plain, Straight Connection Orientation, 1-1/2 In Length, 1-5/8 In Width, 12 LB/Ea
$3,187.07
10 THHN STR 1C White Cerro Pack 750'
$395.71
Per 1,000 Feet
Eaton Comet 18MM Tubular Photoelectric Sensor, Photoelectric, 0.71 Diameter, Forward Viewing, Sensor Distance: 80 FT., Lens: Polycarbonate Cable, Jacket: PVC Body, 12 FT. ( 3.7M ) Cable, 20-264 Vac/15-30 VDC Input
$324.29
RTV Silicon Sealant, Clear, 3 Oz. Size
$8.89
1 1/2X3 Galvanized Nipple
$614.90
1 1/2X8 Galvanized Nipple
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$1,772.02
1 1/2X3 1/2 Galvanized Nipple
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$6.90
The RT250 Is An Electrical Receptacle Tester That Tests The Wiring Conditions At An Electrical Outlet and Inspects Gfci Devices. The LCD Displays The Voltage, Identifies The Wiring Fault, and The Time Required to Trip A Gfci Device. It Is Designated For Use With North American 3-Wire 120V Electrical Outlets.
$36.46
RT310 Is An Electrical Tester That Tests The Wiring Condition At An Electrical Outlet, and Inspects and Checks Afci and Gfci Devices. It Is Designed For Use With North American 120V Electrical Outlets. It Can Detect and Identify Common Wiring Faults. Includes 3 X 1.5V AAA Alkaline Batteries.
$51.74
RTV Silicon Sealant, White, 10 Oz. Size
$17.68
Incandescent Airtight Housing, 75 W, Steel/Aluminum - Raw Steel Material, 13.5 In Length, 10.75 In Width, 7.875 In Height, 6.375 In Diameter, Non Dimmable, 3.15 LB
$17.50
1 1/2X4 Galvanized Nipple
$767.06
1 1/2X5 Galvanized Nipple
$844.88
1 1/2X1 3/4 (CL) Aluminum Nipple
$1,359.99
RTV Silicone Sealant, 10.1 Oz Cartridge, Silicone Rubber Base, Clear, Low Odor, Maximum Of +450 °F, 9.48 LB
$18.86
1 1/2X10 Galvanized Nipple
$2,143.14
1 1/2X6 Galvanized Nipple
$1,057.01
20
Popularity
Default