Add More Items
View All Quick Selects
Below you can add an image for '11272201' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Trim, Baffle; Black Baffle, White Trim; Round Aperture Shape; (1) PAR30 75 W Incandescent Lamp; Insulated/Non Insulated Ceiling; Size 8 Inch; Used On 1106/1108/1110/1128 Series; Sea Gull Lighting Brand
Total Availability: In Stock
Check local availability
Book Price
$16.25
Each
11X18X12 T22 Quazite Box
$259.00
1-1/2X7 RGD Nip
$1,433.85
Per 100
Eaton E22 Pushbutton Legend Plate, 22.5 MM, Non-Metallic Heavy-Duty, Standard, Nema 1, Plastic, Black Field, Start-Inch, White Lettering
$11.90
Selector Switch Operator, E22 Series, 2 Positions, Knob Actuator, Black (Actuator), 2 Cam Code, 22.5 MM Size, Non-Illuminated, 0.08 LB
$51.99
Incandescent Airtight Housing, 75 W, Steel/Aluminum - Raw Steel Material, 13.5 In Length, 10.75 In Width, 7.875 In Height, 6.375 In Diameter, Non Dimmable, 3.15 LB
$17.50
3M™ 5300 Series Motor Lead Pigtail Splice Kit Contains 3 Each Of Pigtail Lug Covers, Cold Shrink Tubes, Silicone Grease Tubes, Solvent Cleaning Cloths, Splicing Tape 130C and More. This Shielded and Non Shielded Splice Kit Features A Slip On Splice Cover That Is Made Of A Durable Epdm Rubber While Mastic Strips Are Used For Moisture Seal Applications. It Includes High Dielectric Constant Stress Control For Reducing The Size and Electrical Stress. This Kit Is Perfect For Splicing Polyethylene/Cross Linked C
$552.98
Eaton E22 Pushbutton Contact Block, 22.5 MM, Non-Metallic Heavy-Duty, 1NO, 1NC
$88.26
THHN 12 STR 1C Yellow Cerropack 1250'
$258.70
Per 1,000 Feet
LD5022A01 Cord Set
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$10.94
Eaton E22 Pushbutton, E22 Pushbutton, 22.5 MM, Non-Metallic Heavy-Duty, 50 MM, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Maintained Contact, Push-to-Latch, Pull to Release, Red Actuator, Mushroom , Plastic, No Light Unit, Black Bezel
$103.00
Eaton E22 Pushbutton Legend Plate, Standard, Nema 3, 3R, 4, 4X, 12, 13, Aluminum With Plastisol Backing, Black Field, Emerg. Stop, White Lettering
$11.81
Lexmark MS822DE Maintenance Kit
$337.16
Eaton E22 Pushbutton, E22 Pushbutton, 22.5 MM, Non-Metallic Heavy-Duty, 50 MM, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Maintained, Two-Position Push-Pull, Red Actuator, Jumbo Mushroom , Plastic, No Light Unit, 1NC, Black Bezel
$144.25
Platinum 13022C Punchdown Extension
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$21.43
Refrigerant R22 30 LB Cylinder
$991.49
Coupling, Conduit, Three-Piece, Aluminum, Size 1 1/2 Inch
$13,491.81
Eaton E22 Pushbutton Legend Plate, Standard, Nema 3, 3R, 4, 4X, 12, 13, Aluminum With Plastisol Backing, Black Field, Start, White Lettering
$12.45
10 THHN STR 1C White Cerro Pack 750'
$395.71
Eaton E22 Pushbutton, E22 Pushbutton, 22.5 MM, Non-Metallic Heavy-Duty, Cam 2, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Two-Position, Key, 1NO, Right and Left, Black Bezel, 45° Throw
$244.22
20
Popularity
Default