Add More Items
View All Quick Selects
Below you can add an image for '1130B' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Nsi 1150 Cable Tie Natural 11" 50LB
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$34.28
Per 100
P&S CSB120I Disc - Sub Csb20ac1i
Total Availability: In Stock
$1,110.67
Outdoor Accessory Weatherproof Cover Round 3 Holes Black
$7.41
Each
P&S CSB120W Disc - Sub Csb20ac1w
$11.10
SWC MXB2000 Maxis 2IN Bender
$4,908.20
P&S CSB320W Disc - Sub Csb20ac3w
$11.37
N09 Box 10 1/2 X 17 1/4 X 12
$119.24
Eaton CH Thermal Magnetic Circuit Breaker, Ground Fault Circuit Breaker, 5 Ma Ground Fault, 20 A, 10 Kaic, Single-Pole, 120/240 V, #14-8 Awg, CHB, CH Loadcenters
$122.99
Oz-Gedney Type Abb Insulating Bushing, Size: 2-1/2 In, Phenolic, Black, Connection: Threaded, 150 Deg C, 3-3/8 In Outside Diameter, 2-3/8 In Hole, 5/8 In Thread Length, Maximum Enclosure Thickness: 1/4 In, 7/8 In Shoulder Height, 1/2 In Shoulder H
$5,640.20
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, Bolt-On Mounting, 100 A, 3 Kaic, Two-Pole, 240/415 V, Non-Interchangeable, Q7, Bab
Available now at Harlingen: In Stock
Harlingen Availability: In Stock
$280.87
Thermal Magnetic Circuit Breaker, 100 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V Ac, 4.8 In Overall Height, 3.9 In Overall Length, 0.7 LB
Wire Marker Book, 20 to 30 LB/In (Steel);8 to 14 LB/In (Backing) Adhesion Strength, 42 LB/In Tensile Strength, A to Z, 0 to 15, +, -, / Legend, +32 °F Operating Temperature, +150 °F Operating Temperature, 1.37 In Length, 0.22 In Width, 10 Mil Thickness, 0.13 LB/Ea
Ready to ship from McAllen: In Stock
McAllen Availability: Out Of Stock
$34.80
Cantex EZ08SB Is A 1-Gang 8 Cubic Inch PVC Switch or Outlet Box That Is Great For Residential and Light Commercial New Construction (New Work) Applications Where A Shallow Electrical Box Is Needed. It Features A Molded-On PVC Bracket For Easy Mounting On Wood or Metal Studs.
$364.15
Protective Eyewear, Construction;Food & Beverage;Pharmaceutical Application, Unisex Gender, Polycarbonate (Lens) Material, One Size Size, Economy-Rated Glasses Merge Style, Fit, Lightweight Comfort, and Affordability;Wraparound Design Provides Extended Eye Protection and Unobstructed Viewing Special Features, Ansi Z87.1-2015 Standards Met, 0.07 LB Weight
$2.64
The Polaris ISPB350-3 Multi-Tap Direct Burial Single-Sided Entry Connector Features 3 Ports Sized For 350 MCM - 12 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of High-Dielectric Strength Rubber Insulation. Each Single-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Radial-Tipped Set Screws. Rated For Temporary Submersion, Wet or Damp Locations and Direct Burial Applications. Installs With A Hex Key and Torque Wrenc
$60.99
Eaton House Panel, 300A, BR Type, Compact, Lever Bypass, Nema 3R, Underground, 22 Kaic, Lug Landings For Compression (Lugs Not Included), (2) CSR2150N, 8 Spaces, Pon, Surface Mounting, 120/240V, Single-Phase
$4,945.82
Nsi GRP-SB540B CBL Tie BLK STL Barb
$15.40
Smoke/Carbon Monoxide Combo Alarm, 0.09 A, 120 V Ac, 85 DB @ 10 FT Sound Level, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5.6 In Overall Width, 2.0 In Overall Height, 8.5 Oz
$50.61
Wire Marker Book, 20 to 30 LB/In (Steel);8 to 14 LB/In (Backing) Adhesion Strength, 42 LB/In Tensile Strength, 1 to 45 Legend, +32 °F Operating Temperature, +150 °F Operating Temperature, 1.37 In Length, 0.22 In Width, 10 Mil Thickness, 0.13 LB/Ea
Durable Split-Point Tip For Fast, Accurate Material Penetration.?Patented Split-Step Design Optimizes Chip Load For Fast, Smooth Cutting, and More Holes Per Charge.?Progressive Cutting Edges Provide Balanced Aggression to Maximize Torque Efficiency and Minimize Stalling.?Improved Double Flute Design For Superior Chip Evacuation, Cutting Speeds and Tool Life.?Three-Flat Shank For All 1/2” Drill Chucks.?Laser Markings For Quick, Easy Product and Size Identification. Replaced 34403 Also Available For Sale In
$61.43
20
Popularity
Default