Add More Items
View All Quick Selects
Below you can add an image for '1143 SOUTHWIRE' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Black Annealed Steel Tie Wire
Total Availability: In Stock
Check local availability
Book Price
$19.80
Per Foot
Extra Large Wire Dispenser
$179.13
Each
3/8 Guy Wire
$1.04
5/16 Guy Wire
$125.01
Per 100
2.0 Wire Dispensing Tool
Available now at Hendersonville: In Stock
Hendersonville Availability: In Stock
$118.04
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
Ready to ship from Nashville RDC: In Stock
Nashville RDC Availability: Out Of Stock
$2,453.19
Per 1,000 Feet
Southwire Outdoor Extension Cords Are Perfect For A Variety Of Outdoor Applications. These Cords Come In A Variety Of Colors to Increase Visibility and Prevent Jobsite Loss.
$155.52
Wire Dispenser, High-Density Polyethylene Structural Foam Material, 34 In Diameter, 17 In Overall Length, 9 In Overall Width, 17 In Overall Depth, 9 LB
$126.10
1 1/4X2 1/2 Galvanized Nipple
$467.74
$90.43
Drywall Screw, Bugle Head, 1-1/4 In Length, Black Oxide, #6 Awg Diameter, Phillips Drive, 0.35 LB
$5.72
Conduit Nipple, 1-1/4 In Trade Size, Galvanized, Threaded Connection, 1-5/8 In Length, 22 LB/100
$438.98
1 1/4X12 Galvanized Nipple
$2,087.56
$10,373.83
Per 1,000
1 1/4X5 Galvanized Nipple
$766.78
20
Popularity
Default