Add More Items
View All Quick Selects
Below you can add an image for '120BULK16' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Incandescent R16 Reflector Lamp Inside Frost Finish Medium Aluminum Base 40WATT 120VOLT Retail Pack 6BULBS Per Case 1BULB Per Package
Total Availability: In Stock
Check local availability
Book Price
$3.64
Each
Incandescent G16.5 DCor Bulb Shape Clear Finish Candelabra Base 25WATT 120VOLT 24BULBS Per Case 1BULB Per Package
$1.80
Gel 40R16/CD 25781 Incandescent Lam
Available now at Russellville: In Stock
Russellville Availability: In Stock
$3.94
Soft Start Kit 16A 120/240vac
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$269.94
Eaton 10316 Hazardous Location Limit Switch, Type LP Pneumatic Time Delay Limit Switch, Pneumatic Time Delay, Die Cast Zinc Enclosure, 10A Max Ac, 0.2A Max DC, 1NO-1NC, 10A At 120VAC / 0.2A At 120VDC, Screw Terminals, Side Rotary
$933.85
Eaton Construction Grade Toggle Switch, #14-10 Awg, 15A, Residential, Wall, 120/277V, Back and Side, Screw, Ivory, Single-Pole, Single-Pole, Polycarbonate
$7.86
Explosionproof Guarded Pilot Light / 8" Wire Leads / Red Lens / Incandescent Bulb / Long Barrel
$198.37
Pilot Light, Standard Type; Class I Group B C D, Class Ii Group E F G, Nema 3/4/7/9 Enclosure; Explosion Proof, Dust Tight; 120 V Lamp Input Type; Red Lens Color; Guarded; Lens Cap Finish Black Anodized Aluminum; Surface Mounted; XL Model
18 X 16 Aluminum Back Panel
$83.08
Pilot Light, Short Barrel, Guarded Type; Ul, Csa Approval; Hazardous Location Application; Class I Div 1 Group C D, Class Ii Group E F G, Nema 3/4/7/9 Enclosure; 6 Watt Candelabra Base Lamp Type; Explosionproof; 120 Volt Lamp Input Type; Green Lens Color
Explosionproof Guarded Pilot Light / 8" Wire Leads / Amber Lens / Incandescent Bulb / Short Barrel
Main Lug Load Center, 16 Spaces, 16 Circuits, 125 A, 120/240 V Ac, #6 to 2/0 Awg Wire Size, Metallic Material, Copper Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 16.75 In Overall Height, 11.1 LB
$94.74
Main Lug Load Center, 16 Spaces, 16 Circuits, 125 A, 120/240 V Ac, #6 to 2/0 Awg Wire Size, Metallic Material, Copper Bus Material, 14.31 In Overall Length, 5.19 In Overall Width, 16.75 In Overall Height, 20 LB
$592.38
This item is no longer available. Click to view alternate items.
Eaton General Purpose Ventilated Transformer, Fungus Proof, Al Windings, Doe 2016, Nema 2, FR943, 220°C, 150 Kva, FL/Wall MT Uprt, 3-Phase, PV: 480V Delta, SV: 208Y/120, Nema ST-20, 2 At +2.5%, 4 At -2.5%, 150°C, 150 Kva, WS60, 280B
$8,269.86
Explosionproof Guarded Pilot Light / 8" Wire Leads / Green Lens / Incandescent Bulb / Long Barrel
Eaton, End Cover, Gray, Used With: XBUT16, Xbut16pe
$1.30
Dry Type Transformer, 480 V, 208Y/120 V, 45 K Va Va Rating, Efficient Transformer, 21.13 In Overall Length, 24.88 In Overall Width, 36.88 In Overall Height, 60 HZ, 150 °C Temperature Rise Rating, 436 LB
Ready to ship from Little Rock: In Stock
Little Rock Availability: Out Of Stock
$3,233.43
Eaton General Purpose Ventilated Transformer, Fungus Proof, Al Windings, Doe 2016, Nema 2, FR943, 220°C, 112.5 Kva, FL/Wall MT Uprt, 3-Phase, PV: 480V Delta, SV: 208Y/120, Nema ST-20, 2 At +2.5%, 4 At -2.5%, 150°C, 112.5 Kva, WS60, 280B
$6,960.65
7 Outlet + Telephone 15A 120V Surge Strip
$31.88
Per Foot
20
Popularity
Default