12X10TRZ - 1/2-13 X 10' Threaded Rod Zinc-Sold Per Foot

Peco Fasteners

  • $315.60 (Per 120 Feet)
  • $2.63 (Per Foot)

  • $315.60 (Per 120 Feet)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
12X10TRZ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
12X10TRZ
Description
1/2-13 X 10' Threaded Rod Zinc-Sold Per Foot
1/2-13 X 10 Foot Threaded Rod Zinc Plated - Sold Per Foot
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Thread Rods
UNSPSC
30101804 - Steel channels
UPC/GTIN
705591950436 / 00705591950436
Weight per unit
0.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
120 Feet
Unit
$2.63 (Per Foot)
Carton
$315.60 (Per 120 Feet)
Stock Availability
Nacogdoches
0 Feet (Find nearest stock)
All Stores
6,290 Feet
Resources
Images
 
 
12X10TRZ - Large Image
 
12X10TRZ - Small Image
Attachments
 
 
12X10TRZ - Specification Sheet
Other Links
 
 
12X10TRZ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc
Dimensions and Weight
Width
1/2
Length
10
Descriptions
Product Type
1/2-13X10 Threaded Rod Zinc Plated 95043
extra long description
PECO 12X10TRZ 1/2-13X10 THREADED RO
Long Description
1/2-13 X 10 FOOT THREADED ROD ZINC PLATED - SOLD PER FOOT
Description
1/2-13 X 10' THREADED ROD ZINC-SOLD PER FOOT
Additional Information
gauge
13
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
12X10TRZ
GTIN
00705591950436
UPC
705591950436
Taxonomies, Classifications, and Categories
Type
ROD
Category Description
THREAD RODS
Availability
minimum qty
120
Packaging
Weight per foot
0.51
Carton
120
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6,290 Feet

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Baton Rouge
2,240 View Store

M-Z

Location Stock Available
New Orleans
40 View Store

* All prices subject to change.

Begin Live Chat