Add More Items
View All Quick Selects
Below you can add an image for '12X6TRZ' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
1/2X6 Galvanized Nipple
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$390.61
Per 100
1/2X6-1/2 RGD Nip
Check local availability
$415.69
Eaton B-Line Series Horizontal Cross, 6" H X 18" W X 6" L, Aluminum, 12" Radius
$2,140.87
Each
Peco Fasteners 1/2-13 X 12 Foot Threaded Rod 304 Stainless Steel - Sold Per Foot
$8.73
Peco Fasteners 1/2-13 X 12 Foot Threaded Rod 316 Stainless Steel (Imported) - Sold Per Foot
$6.09
Peco Fasteners 1/2-13 X 12 Foot Threaded Rod 304 Stainless Steel (Imported) - Sold Per Foot
$3.55
Conduit Nipple, 2 In Trade Size, Galvanized, Threaded Connection, 6 In Length, 160 LB/100
$1,345.12
3X6 Galvanized Nipple
$3,606.17
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 In Overall Width, 12 In Overall Length, 12 In Overall Height, 10 Knockouts, 9.86 LB
$58.78
4X6 Galvanized Nipple
$4,863.20
1X6 Aluminum Nipple
$2,305.35
1X6 Galvanized Nipple
$614.90
Eaton B-Line Series Horizontal Tee, 6" H X 18" W X 6" L, Aluminum, 12" Radius
$1,124.18
Peco Fasteners 1/2-13 X 10 Foot Threaded Rod Zinc Plated - Sold Per Foot
$2.63
Per Foot
Adalet XCE121206|Adalet XJF121206|Appleton ACSEW121206|Appleton AJBEW121206|Crouse EJB121206|Killark EXB12126 N34|Killark EXB12126N34|Ozgedney NCSEW121206|Ozgedney Njbew121206
$5,545.50
Eaton Edison HCTR Fuse, Current-Limiting High Inrush, Rejection Style, 6 A, Class CC, Non-Indicating, 12 Sec At 200%, 200 Kaic, Nickel-Plated Brass Endcaps, Melamine Tube, Standard, 10, 600 V
$55.75
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 In Overall Width, 12 In Overall Length, 12 In Overall Height, 9.8999 LB
Peco Fasteners #12 (5/16 Hex) X 1 Hex Washer Head Slot/Phil Combo Tapping Screw Zinc Plated
$11.32
Stub Pole, 6 In Height, 10 In Length, 1 CT;300 PK Package Quantity
$57.19
10X6" Stub Pole
20
Popularity
Default