Add More Items
View All Quick Selects
Below you can add an image for '13085602' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Scotch® Tape 130C Is A Linerless 30 Mil Thick, Premium Grade, Rubber Splicing Tape Used For Splicing and Terminating Cables and Wires. It Withstands Temperatures Up to 194 °F (90 °C) With Emergency Overload Up to 266 °F (130 °C). The Tape Has Excellent Electrical and Mechanical Properties to Provide Moisture Seal Protection.
Total Availability: In Stock
Check local availability
Book Price
$74.19
Each
Platinum 13022C Punchdown Extension
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$21.43
3M 7000006085 Scotch® Linerless Rub
$27.98
$61.86
Linerless Rubber Tape, Black, 7.5 LB/In Tensile Strength, 850 % Elongation At Break, +194 °F Operating Temperature, 30 FT Length, 2 In Width, 30 Mil Thickness, 5 Yr Shelf Life, 1.2 LB
#77985 60W 130V Rough
Total Availability:
Total Availability: Out of Stock
$0.89
This item is no longer available. Click to view alternate items.
Total Availability: Available from manufacturer.
OBSNHL1400DIM1AUXNFC 55W NFC Linear Constant Current Led Driver, 130 1300 Ma Programmable, Dim 0 10V W/ 1 100% Range, 12V Aux, NFC= Near Field Communication. Field Programmable
$60.47
3 Pole, 400 Amp, Non-Reversing Across The Line Contactor With 110-120V Ac Coil and 1 No and 1 NC Auxiliary Contacts
$3,024.73
Wall Pack Cutoff 9A, Selectable Wattage 120/130/150W, 120 347V, 0 10V Dimming, 80 Cri, CCT Selectable 3000/4000/5000K, Bronze, Photocell
$190.79
Toggle Switch, 1 Pole, 3 Ways, 15 A, 120 V, Stainless Steel;Thermoplastic, PVC (Toggle);Polycarbonate (Housing) Material, Silver Alloy Contact Material, White, Screw Connection, Framed Wall Mount, 0.75 (W) X 0.88 (D) X 2.13 (L) In;3.28 In (Screw to Screw), -20 °C Operating Temperature, +60 °C Operating Temperature, 0.1 LB
$302.13
Per 100
Toggle Switch, 1 Pole, 3 Ways, 15 A, 120 V, Stainless Steel;Thermoplastic, PVC (Toggle);Polycarbonate (Housing) Material, Silver Alloy Contact Material, Brown, Screw Connection, Framed Wall Mount, 0.75 (W) X 0.88 (D) X 2.13 (L) In;3.28 In (Screw to Screw), -20 °C Operating Temperature, +60 °C Operating Temperature, 0.1 LB
$121.44
Eaton D85 Series Alternating Relay, 8 Pins, SPDT Contact Configuration, 120V Control Voltage, Less Than 3 Va Burden, 2 Indicator Leds Marked Load A and Load B. Optional Selector Switch Settings: Alternate, Lock Load A, Lock Load B.
$397.09
3 Pole, 275 Amp, Non-Reversing Across The Line Contactor With 110-120V Ac Coil and No Auxiliary Contacts
$2,083.12
Eaton Toggle Switch, #14-10 Awg, 15A, Residential, Flush, 120V, Back and Side, Push Wire, Screw, Black, Load Type: Motor Control, Fan, Led, Incandescent, Elv, MLV, CFL, Flourescent, Halogen, Single-Pole, Three-Way, Three-Way
Toggle Switch, 1 Pole, 3 Ways, 15 A, 120 V, Stainless Steel;Thermoplastic, PVC (Toggle);Polycarbonate (Housing) Material, Silver Alloy Contact Material, Light Almond, Screw Connection, Wall Mount, 0.75 (W) X 0.88 (D) X 2.13 (L) In;3.28 In (Screw to Screw), -20 °C Operating Temperature, +60 °C Operating Temperature, 0.1 LB
Toggle Lighted Switch, 1 Pole, 15 A, 120 V Ac, 0.75 (W) X 0.88 (D) In, Screw Connection, Wall Mount, Brown, -20 °C Operating Temperature, +60 °C Operating Temperature, Framed Toggle Actuator, 0.1 LB
$147.28
Toggle Switch, 1 Pole, 3 Ways, 15 A, 120 V, Thermoplastic, PVC (Toggle);Polycarbonate (Housing) Material, Silver Alloy Contact Material, Ivory, Screw Connection, Framed Wall Mount, 0.75 (W) X 0.88 (D) X 2.13 (L) In;3.28 In (Screw to Screw), -20 °C Operating Temperature, +60 °C Operating Temperature, 0.1 LB
Toggle Switch, 1 Pole, 3 Ways, 15 A, 120 V, Stainless Steel;Thermoplastic, PVC (Toggle);Polycarbonate (Housing) Material, Silver Alloy Contact Material, Brown, Screw Connection, Framed Wall Mount, 0.75 (W) X 0.88 (D) X 2.13 (L) In;3.28 In (Screw to Screw), -20 °C Operating Temperature, +60 °C Operating Temperature, 0.14 LB
$272.34
20
Popularity
Default