Add More Items
View All Quick Selects
Below you can add an image for '1311' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
1-Gang 3/4IN. Deep Exposed Boxes Type Fde
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$1,372.47
Per 100
Sawzall Blade, 1/2 In Shank Diameter, Wood;Bi-Metal (Teeth) Material, 5 Teeth Per Inch, 6 In Blade Length, 6 In Overall Length, 0.75 In Overall Width, 0.21 LB
$14.57
Each
Jab Saw, 6 In Blade Length, 12 In Overall Length, 0.31 LB
Nacogdoches Availability: In Stock
$18.65
Ideal, Jab Saw, Electrician'S, Teeth Type: Reciprocating, Hacksaw, Handle Type: Ergonomic Grip, Blade Material: Bi-Metal, Replacement Blade: 36-088
$22.87
20
Popularity
Default