Add More Items
View All Quick Selects
Below you can add an image for '1348' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Locknut, 1/2 In Trade Size, Round, Zinc Electro-Plated, Cable Entry Through The Fitting or Conduit That The Locknut Is Attached to, 1/8 In Width, 1-1/8 In Diameter
Plano Availability: In Stock
Total Availability: In Stock
Book Price
$37.82
Per 100
Locknut, 2-1/2 In Trade Size, Round, Zinc Electro-Plated, Cable Entry Through The Fitting or Conduit That The Locknut Is Attached to, 3/16 In Width, 2-7/8 In Diameter
$622.50
Locknut, 3 In Trade Size, Round, Zinc Electro-Plated, Cable Entry Through The Fitting or Conduit That The Locknut Is Attached to, 3/16 In Width, 4-1/8 In Diameter
$680.61
Locknut, 1-1/4 In Trade Size, Round, Zinc Electro-Plated, Cable Entry Through The Fitting or Conduit That The Locknut Is Attached to, 3/16 In Width, 2-1/16 In Diameter
$122.27
Locknut, 4 In Trade Size, Round, Zinc Electro-Plated, Cable Entry Through The Fitting or Conduit That The Locknut Is Attached to, 3/16 In Width, 5-1/4 In Diameter
$1,269.00
Locknut, 3-1/2 In Trade Size, Round, Zinc Electro-Plated, Cable Entry Through The Fitting or Conduit That The Locknut Is Attached to, 3/16 In Width, 4-5/8 In Diameter
$1,108.35
Clampback/Spacer, 2 In Trade Size, CB Model, Zinc Plated, 40 LB/100
Plano Availability: Out Of Stock
$1,142.43
Appleton Clamp Back, Size: 2 In, Material: Malleable Iron, Finish: Hot Dipped Galvanized, Length: 5.13 In, Width: 2 In, Height: 3/4 In, Bolt Diameter: 1/2 In, Standard: Csa C22.2 No. 18.4, Csa 065178, For Used to Support Runs Of RMC, Imc and Emt
$1,833.60
Spacer, Rigid/Intermediate or Thinwall Pipe, Trade Size 2 Inch, Die-Cast Zinc
$7,276.79
Eaton Crouse-Hinds Series CB Clampback/Spacer, Emt and Rigid/Imc, Stamped Steel, 1-1/4"
$346.39
Eaton Crouse-Hinds Series CB Clampback/Spacer, Emt and Rigid/Imc, Stamped Steel, 1-1/2"
$688.62
Locknut, 1/2 In Trade Size, Round, Cable Entry Through The Fitting or Conduit That The Locknut Is Attached, 1/8 In Width, 1-1/8 In Diameter
$25.81
4 Term RNGTP SML CLS PLT LNK Byps 1-100 Amp MN Pullout
$1,775.33
Each
For Materials Up to 3/16 In., These Carbide Tipped Sheet Metal Hole Saws Produce Fine Holes In Stainless Steel or Structural Steel Studs. They Can Also Improve Your Production In Brass, Aluminum and Other Thin Sheet Materials. Can Be Used In Hand Held Drills to Achieve Drill Press Quality Holes. Lubrication During Drilling Extends The Life Of The Carbide. Milwaukee Recommends The Use Of Hawg Wash® Cutting Fluid For Best Results. Hawg Wash® Fluid Is Available In 16 Oz. Bottles (49-32-0081). One Bottle Makes
$92.89
Eaton Crouse-Hinds Series CB Clampback/Spacer, Emt and Rigid/Imc, Malleable Iron, 2-1/2"
Total Availability: Out of Stock
$1,293.02
Locknut, Conduit, Zinc Die Cast, Fitting Locknut, Size 4 Inch
$827.17
1/2 Inch Steel Locknut For Use With Rigid/Imc Conduit
$95.47
1/2 Inch Aluminum Locknut For Use With Rigid/Imc Conduit
$195.74
3 Inch, Steel Locknut-Zinc Plated, For Use With Rigid/Imc Conduit
$922.36
$107.95
20
Popularity
Default