Add More Items
View All Quick Selects
Below you can add an image for '1400C' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Scotch® Tape 2510 Is A 7 Mil Thick, Premium Grade Varnished Cambric Tape That'S Suitable For Insulating Bus Bars, Motor Leads and Service Drop Connections. The Electrical Properties Of The Tape Remain Stable In A Temperature Range Of 32 to 221 °F (0 to 105 °C).
Total Availability: In Stock
Check local availability
Book Price
$51.31
Each
Klein B603-3 #1 Phillips SCDR W/Bla
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$11.75
6" Eyeball Trim - White
$8.31
Vinyl Tape, Black, 14 LB/In Tensile Strength, 150 % Elongation At Break, +176 °F Operating Temperature, 60 FT Length, 3/4 In Width, 7 Mil Thickness, 0.19 LB
$1.09
3M 7000006085 Scotch® Linerless Rub
$27.98
Eaton B-Line Series Strut Mounting Bracket, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.157LBS, Conduit Size: 0.75" Emt/Rigid, Conduit and Cable Clamps, .86" Max Mount Size, 1.11" Min, 200 LBS Load Capacity, Pre-Galvanized
$267.20
Per 100
Friction Tape, Cotton Cloth Material, Black, Thermosetable Rubber Resin Adhesive Material, +15 °F Operating Temperature, +176 °F Operating Temperature, 82.5 FT Length, 3/4 In Width, 0.41 LB
$12.76
Rubber Splicing Tape 3/4" X 30'
$38.49
3/8" SS316 Lock Washer
Total Availability:
Total Availability: Out of Stock
$0.73
This item is no longer available. Click to view alternate items.
Coupling, 3 In Trade Size, Galvanized, Threaded Connection, 1.2 In Length, 221 LB/100
$3,371.11
Linerless Splicing Compound, Black, +194 °F Operating Temperature, 15 FT Length, 3/4 In Width, 30 Mil Thickness, 0.22 LB
$20.21
3/4" Al CPLG
$679.94
Per 100 Feet
Conduit Coupling, Threaded Female Type; Aluminum Material; Rigid Conduit Used On; 12 Standard Package; 3 Inch Trade Size; Total Length Of Thread to Vanish Point 1.6337 Inch; Effective Length 1.2 Inch; Pitch Diameter 3.3406 Inch; Thread Per Inch 8
$5,001.80
00051128582978|0051128|051128582978|05112858297|58297|1400 3/4X60FT|14003/4X60FT|1400-3/4X60FT|1400 Tape 3/4 In X 60 FT 1 1/2 Core|3M 1400 3/4X60FT|3-M 1400 3/4X60FT|3M 14003/4X60FT|3-M 14003/4X60FT|3-M 1400-3/4X60FT|3M 1400-3/4X60FT|3M Electrical Products 1400 3/4X60FT|3M Electrical Products 14003/4X60FT|3M Electrical Products 1400-3/4X60FT|Minnesota Mining & MFG 1400 3/4X60FT|Minnesota Mining & MFG 14003/4X60FT|Minnesota Mining & MFG 1400-3/4X60FT|MMM 1400 3/4X60FT|MMM 14003/4X60FT|MMM 1400-3/4X60FT|Temf
Coupling, 3/4 In Trade Size, Galvanized, Threaded Connection, 0.5457 In Length, 18 LB/100
$302.10
Locknut, Material Of Construction: Steel, Nut Type: Locknut, Thread Size: 3/8 In, Height: 0.13 In, Width: 0.94 In, Size: 3/8 In, Standard: Ul 514B, Ul File Number E14814, Csa C22.2 No. 18.3, Csa Certified 065178, Nema FB-1, For Rigid Condui
$103.27
Tape, Rubber Material, White, +302 °F Operating Temperature, 66 FT Length, 3/4 In Width, 7 Mil Thickness
$39.93
00800838267281|0008008|00800838267281|80083826728|26728|BLD6089SWH|Cooper Light BLD6089SWH|Cooper Lighting BLD6089SWH|Cooper Lighting Solutions BLD6089SWH|Cooper Lite BLD6089SWH
$32.27
Unilets Outlet Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 3/4 In, Cable Entry: (2) 3/4 In GRL Hub, Cubic Capacity: 18 Cu-In, Knockouts: No, Cover Opening: 3.38 In, Form Number: 1, Height: 3-3/4 In, Width: 3-3/4 In, Depth: 2-1
$84.56
"Scotch® Super 33+ Vinyl Electrical Tape, 3/4 In X 76 FT, 1 In Core, Black, 10 Rolls/Carton, 100 Rolls/Case"
$11.33
20
Popularity
Default