143 - 1-1/4" Clamp Type Entr Cap

Arlington

  • $9.45 (Each)
  • $9.45 (Each)

  • $47.25 (Per 5)

  • $236.25 (Per 25)

  • $945.00 (Per 100)

In-Stock: 0 available locally (Tomball, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
143
Manufacturer
Arlington
Manufacturer's Part Number
143
Description
1-1/4" Clamp Type Entr Cap
1-1/4" Aluminum Entrance Cap, Clamp On Type For Rigid Imc and Emt. Hole Sizes 2 At .42 and 3 At .63.
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
PVC Spacers
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
018997001436 / 00018997001436
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.45 (Each)
Carton
$47.25 (Per 5)
Standard Packaging
$236.25 (Per 25)
Stock Availability
Tomball
0 (Find nearest stock)
Houston RDC
0
All Stores
18
Resources
Images
 
 
143 - Small Image
 
143 - Large Image
Attachments
 
 
143 - Specification Sheet
Other Links
 
 
143 - Other
 
143 - Other
 
143 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Color
Silver
Finish
Silver
Dimensions and Weight
Size
L(3.370) x W(4.250) x H(2.936)
Descriptions
Description
1-1/4" CLAMP TYPE ENTR CAP
Product Type
1-1/4" Clamp-On Cap
extra long description
ARL 143 1-1/4" CLAMP-ON CAP
Long Description
1-1/4" Aluminum entrance cap, clamp on type for rigid IMC and EMT. Hole Sizes 2 at .42 and 3 at .63.
Additional Information
Cable Entry
Silver
Manufacturer Information
Brand
Arlington Industries
GTIN
00018997001436
UPC
018997001436
Taxonomies, Classifications, and Categories
Category Description
PVC SPACERS
Type
Clamp-On
Trade Size
Trade Size
1-1/4
Packaging
Weight per each
0.42
Carton
5
Package
25
Uses, Certifications, and Standards
Enclosure
Aluminum
Application
Rigid/IMC/EMT Cable
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 18

Location search:

Greater Houston RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Lafayette
5 View Store

M-Z

Location Stock Available
New Orleans
13 View Store

* All prices subject to change.

Begin Live Chat