5121081 - 3" SCH80 90D 36"R PVC Elbow

PVC & Accessories

  • $69.48 (Each)
  • $69.48 (Each)

In-Stock: 0 available locally (Roswell, NM) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5121081
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5121081
Description
3" SCH80 90D 36"R PVC Elbow
90° Elbow, 3 In Trade Size, 56.500 In Length, 3.5 In Outside Diameter, 2.820 In Inside, 36 In Bend Radius, 90 ° Bend Angle, Gray, 0.300 In Wall Thickness
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 80 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700016309 / 00088700013308
Weight per unit
10.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.48 (Each)
Stock Availability
Roswell
0 (Find nearest stock)
Lubbock
0
All Stores
523
Resources
Images
 
 
5121081 - Small Image
 
5121081 - Large Image
Attachments
 
 
5121081 - Specification Sheet
Other Links
 
 
5121081 - Other
 
5121081 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
56.500 in
Descriptions
Long Description
90° Elbow, 3 in Trade Size, 56.500 in Length, 3.5 in Outside Diameter, 2.820 in Inside, 36 in Bend Radius, 90 ° Bend Angle, Gray, 0.300 in Wall Thickness
Features
CANTEX 5121081 is a 3 in. x 90-Degree x 36 in. Radius Plain End Schedule 80 Special Radius Elbow used to change the direction of a conduit run by 90-Degree.
Short Description
3 in. x 90-Degree x 36 in. Radius Plain End Schedule 80 Special Radius Elbow
Special Features
Plain End Connection;Schedule 80 Extra Heavy Wall Nonmetallic
Product Type
90° Elbow
Description
3" SCH80 90D 36"R PVC ELBOW
extra long description
CTX 5121081 3 UL80 90 BND 36"R
Additional Information
outside diameter
3.5 in
Inside Diameter
2.820 in
Bend Radius
36 in
Bend Angle
90 °
Color/Finish
Gray
for use with
Ground/Buried
Standards Met
ETL Listed Conforms to UL 651 and NEMA TC-3
package quantity
70 PL
Made in USA
yes
Wall Thickness
0.300 in
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5121081
GTIN
00088700013308
UPC
088700016309
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Packaging
Weight per each
10.19
Carton
1
Uses, Certifications, and Standards
Application
90°Change in Direction of a Conduit Run
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat