14FHNUSSZJ - 1/4-20 Finished Hex Nut Zinc

Peco Fasteners

  • $7.27 (Per 100)
  • $0.07 (Each)

  • $7.27 (Per 100)

  • $174.48 (Per 2,400)

In-Stock: 500 available locally (Centennial, CO) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14FHNUSSZJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
14FHNUSSZJ
Description
1/4-20 Finished Hex Nut Zinc
Hex Nut, Low Carbon Steel, Zinc Plated, 1/4 In - 20 Thread Size, Unc;Uss Thread Type, 1/4 In Diameter, 7/32 In Thickness, 0.71 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161727 - Hexagonal nuts
UPC/GTIN
705591962262 / 00705591962262
Weight per unit
0.0071 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.07 (Each)
Carton
$7.27 (Per 100)
Standard Packaging
$174.48 (Per 2,400)
Stock Availability
Centennial
500 (Check another store)
Denver
7,600
All Stores
209,100
Resources
Images
 
 
14FHNUSSZJ - Small Image
 
14FHNUSSZJ - Large Image
Attachments
 
 
14FHNUSSZJ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Low Carbon Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
1/4 in
Thickness
7/32 in
Size
1/4
Descriptions
Product Type
Hex Nut
Long Description
Hex Nut, Low Carbon Steel, Zinc Plated, 1/4 in - 20 Thread Size, UNC;USS Thread Type, 1/4 in Diameter, 7/32 in Thickness, 0.71 lb
Short Description
Hex Nut, Low Carbon Steel, Zinc Plated, 1/4 in - 20, 1/4 in
extra long description
PECO 14FHNUSSZJ 1/4-20 FINISHED HEX
Description
1/4-20 FINISHED HEX NUT ZINC
Additional Information
package quantity
100 CT
Head Style
Hex
Thread Size
1/4 in - 20
Thread Type
UNC;USS
Drive Type
Hex
Manufacturer Information
Manufacturers Part Number
14FHNUSSZJ
Brand
Peco Fasteners, Inc.
GTIN
00705591962262
UPC
705591962262
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Nut
Availability
minimum qty
100
Packaging
Weight
0.71 lb
Weight per each
0.0071
Carton
100
Package
2400
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 209,100

Location search:

* All prices subject to change.

Begin Live Chat