Add More Items
View All Quick Selects
Below you can add an image for '15003' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Prostrip 20 Wire Stripper
Total Availability: In Stock
Check local availability
Book Price
$18.85
Each
Tungsten Halogen Double End T3 Quartz Clear Finish RSC 1500WATT 240V
$6.75
Browse locations near you.
<P>For Holding Conductors In Place. Not Ul Listed.</P>
$141.51
Per 100
<P>.040'' (1.0MM) Galvanized Steel. Packed Ten 10' (3M) Lengths Per Carton. Base Has 9/32'' (7.1MM) Diameter Mounting Holes On Centers Of Approximately 8'' (203MM).</P>
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$405.82
Per 100 Feet
MC 12/3 Stranded In A Drum 1500'
$1,872.84
Per 1,000
Halogen Lamp, T3 Shape, 35800 LM Brightness (Lumens), 1500 W, 240 V, Clear, 2000 H Average Life, R7S Base, Non Dimmable, 0.37 In Diameter, 6.25 In Length, 0.09 LB
$9.76
Heat Shrink Tube, Polyolefin Material, White, Black Legend Color, 1500 Psi Tensile Strength, 1.5 M Length, 3/8 In (Dia.) Width, 0.5 Mil Thickness
$89.03
Gel Q150T3/CL/CD-5PK-120 19378 Qu
$26.33
<P>For Right Angle Turns On The Same Surface.</P>
$1,116.48
Box Extender, Plastic, White, BE3 Model, Rectangular, 5-15/16 In Length, 1-3/16 In Width, 3 Outlets, 3 Gang, Recessed Wall Mount, 0.08 LB
Ready to ship from Tyler: In Stock
Tyler Availability: Out Of Stock
$7.33
D3 Series Socket, Used With D3PR2 and D3PF2 Relays, TRNP Timing Relays, TMR5 and TRM6 Time Delay Relays, Din Rail/Panel Mount, Screw Clamping Wire Connection, Qty: 10, 8 Pins
Available now at Terrell: In Stock
Terrell Availability: In Stock
$11.33
Scoket, Din Rail Mount, 300/600 V, 2.02 In Overall Length, 1.6 In Overall Width, 0.97 In Overall Height, 0.07 LB
Eaton General-Purpose Relay, D3 Series Ice Cube Relay, 3PDT, Octal Base, 10A, 1700 Ohms, 120 Vac Coil, Plain Cover Style
$45.86
Eaton, Connector Kit, Available From Regional Satellite Plants
$1,074.56
This 150 Amp Automatic Transfer Switch Is Used For Transferring Electrical Load From A Utility (Normal) Power Source to A Generator (Standby) Power Source. Transfer Of Electrical Loads Occurs Automatically When The Utility Power Source Has Failed or Is Substantially Reduced and The Generator Source Voltage and Frequency Have Reached An Acceptable Level. The Transfer Switch Prevents Electrical Feedback Between Two Different Power Sources (Such As The Utility and Generator Sources) and, For That Reason, Code
$1,213.73
2X3 Aluminum Nipple
$2,631.77
Card Cloth Brush
$34.73
D3 Series Socket, Used With D3PR2 and D3PF2 Relays, Module Size A, 300V Nominal Voltage, 16A Nominal Current, Din Rail/Panel Mount, Screw Clamping Wire Connection, Qty: 1, IP20 Enclosure
$21.72
<P>May Be Used As A Cross, Tee or Elbow. Cover Has 1/2'' Trade Size Ko. Base Has 1/2'' and 3/4'' Concentric Trade Size Kos to Enable Connection to Floor Outlet Boxes or Underfloor Duct Systems (Use Chase Nipple Not Included). Two 1500WC Wire Clips Included.</P>
$1,986.34
1X3 Aluminum Nipple
$1,337.44
20
Popularity
Default