Search Results for "15241AZT"

1-20 of 111
152P - Eaton

Eaton Crouse-Hinds Series Rigid/Imc Set Screw Type Connector, Rigid/Imc, Straight, Non-Insulated, Malleable Iron, 1"

  • MFR Part #: 152P
  • Total Availability: 35
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 5 ($62.95) ·
152P - Crouse-Hinds

Total Availability: In Stock

WT41B - Buchanan

Buchanan, Wire Connector, Wingtwist, Conductor Range: 22 - 10 Awg, 2/20 Awg Min, 3/10 Solid Awg Max, Number Of Conductors: 1 to 6, Material: Flame-Retardant Polypropelene, Color: Tan, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT41

  • MFR Part #: WT41-B
  • Georgetown Availability: 500
  • Total Availability: 12,500
  • Manufacturer: Buchanan
  • Find: Similar Items
  • Pkg Sizes: 500 ($80.86) · 5,000 ($808.60) ·
WT41B - Ideal

Available now at Georgetown: In Stock

Total Availability: In Stock

WT411 - Buchanan

Buchanan, Wire Connector, Wingtwist, Conductor Range: 22 - 10 Awg, 2/20 Awg Min, 3/10 Solid Awg Max, Number Of Conductors: 1 to 6, Material: Flame-Retardant Polypropelene, Color: Tan, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT41

  • MFR Part #: WT41-1
  • Total Availability: 3,700
  • Manufacturer: Buchanan
  • Find: Similar Items
  • Pkg Sizes: 100 ($17.90) · 1,000 ($179.00) ·
WT411 - Ideal

Total Availability: In Stock

1525 - Nsi Industries

2" Diecast Offset Nipple

  • MFR Part #:
  • Georgetown Availability: 3
  • Total Availability: 9,836
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 ($19.29) ·
1525 - Nsi Industries

Available now at Georgetown: In Stock

Total Availability: In Stock

1527730000 - Weidmuller, Inc.

Cross Connection ZQV 2.5N 1 PK = 5 PC

  • MFR Part #:
  • Total Availability: 9
  • Manufacturer: Weidmuller, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 ($25.26) ·
1527730000 - Weidmuller, Inc.

Total Availability: In Stock

1525DC - Bridgeport

Offset Nipple, 2 In Trade Size, 3.250 In Length, 2.750 In Diameter, 0.5670 LB

  • MFR Part #: 1525-DC
  • Georgetown Availability: 3
  • Total Availability: 9,836
  • Manufacturer: Bridgeport
  • Find: Similar Items
  • Pkg Sizes: 5 ($96.45) · 30 ($578.69) ·
1525DC - Nsi Industries

Available now at Georgetown: In Stock

Total Availability: In Stock

1526 - CLC Workgear

CLC, Electrical & Maintenance Tool Carrier, Black, 23 Pockets, 8 In. Width, 17 In. Depth, Fabric, 8 In. Length

  • MFR Part #: 1526
  • Total Availability: 1
  • Manufacturer: CLC Workgear
  • Find: Similar Items
  • Pkg Sizes: 1 ($114.39) ·
1526 - L.H. Dottie CO.

Total Availability: In Stock

1520DC - Bridgeport

Offset Nipple, 1/2 In Trade Size, 2.405 In Length, 0.938 In Diameter, 0.1400 LB

  • MFR Part #: 1520-DC
  • Georgetown Availability: 8
  • Total Availability: 8,470
  • Manufacturer: Bridgeport
  • Find: Similar Items
  • Pkg Sizes: 20 ($95.30) · 200 ($953.00) ·
1520DC - Nsi Industries

Available now at Georgetown: In Stock

Total Availability: In Stock

1522DC - Bridgeport

Offset Nipple, 1 In Trade Size, 2.843 In Length, 1.562 In Diameter, 0.2600 LB

  • MFR Part #: 1522-DC
  • Georgetown Availability: 1
  • Total Availability: 3,804
  • Manufacturer: Bridgeport
  • Find: Similar Items
  • Pkg Sizes: 5 ($41.04) · 50 ($410.36) ·
1522DC - Nsi Industries

Available now at Georgetown: In Stock

Total Availability: In Stock

WT41500JR - Buchanan

Buchanan, Wire Connector, Wingtwist, Conductor Range: 22 - 10 Awg, 2/20 Awg Min, 3/10 Solid Awg Max, Number Of Conductors: 1 to 6, Material: Flame-Retardant Polypropelene, Color: Tan, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT41

  • MFR Part #: WT41-500JR
  • Total Availability: 48,500
  • Manufacturer: Buchanan
  • Find: Similar Items
  • Pkg Sizes: 500 ($90.60) · 3,000 ($543.60) ·
WT41500JR - Ideal

Total Availability: In Stock

1527DC - Bridgeport

3" Offset Nipples

  • MFR Part #: 1527-DC
  • Austin RDC Availability: 9
  • Total Availability: 159
  • Manufacturer: Bridgeport
  • Find: Similar Items
  • Pkg Sizes: 2 ($307.45) · 10 ($1,537.23) ·
1527DC - Nsi Industries

Ready to ship from Austin RDC: In Stock

Total Availability: In Stock

152DC - Bridgeport

Myers Hub, 3/4 In Trade Size, Straight, 5/8 In Thread Length, Cable Entry Through Rigid Conduit Into Throat Of Fitting, 3/4 In Hub Size, 15/16 In Length, 1-1/4 In Diameter, 0.3 LB/Ea

  • MFR Part #: 152-DC
  • Total Availability: 2,385
  • Manufacturer: Bridgeport
  • Find: Similar Items
  • Pkg Sizes: 25 ($500.63) · 100 ($2,002.51) ·
152DC - Nsi Industries

Total Availability: In Stock

1524DC - Bridgeport

Offset Nipple, 1-1/2 In Trade Size, 3.063 In Length, 2.090 In Diameter, 0.4250 LB

  • MFR Part #: 1524-DC
  • Austin RDC Availability: 30
  • Total Availability: 2,137
  • Manufacturer: Bridgeport
  • Find: Similar Items
  • Pkg Sizes: 10 ($134.91) · 40 ($539.64) ·
1524DC - Nsi Industries

Ready to ship from Austin RDC: In Stock

Total Availability: In Stock

1523DC - Bridgeport

Offset Nipple, 1-1/4 In Trade Size, 3.063 In Length, 1.880 In Diameter, 0.3000 LB

  • MFR Part #: 1523-DC
  • Georgetown Availability: 5
  • Total Availability: 2,311
  • Manufacturer: Bridgeport
  • Find: Similar Items
  • Pkg Sizes: 10 ($105.65) · 40 ($422.61) ·
1523DC - Nsi Industries

Available now at Georgetown: In Stock

Total Availability: In Stock

M410MAGNET - Brady®

Magnetic Accessory For M410 Printer Label Printer

  • MFR Part #: M410-MAGNET
  • Total Availability: 9
  • Manufacturer: Brady®
  • Find: Similar Items
  • Pkg Sizes: 1 ($40.57) ·
M410MAGNET - Brady Worldwide, Inc.

Total Availability: In Stock

1527690000 - Weidmuller, Inc.

ZQV 2.5N/10 Terminals

  • MFR Part #:
  • Total Availability: 8
  • Manufacturer: Weidmuller, Inc.
  • Find: Similar Items
  • Pkg Sizes: 20 ($110.40) ·
1527690000 - Weidmuller, Inc.

Total Availability: In Stock

1521DC - Bridgeport

Offset Nipple, 3/4 In Trade Size, 2.750 In Length, 1.312 In Diameter, 0.2100 LB

  • MFR Part #: 1521-DC
  • Georgetown Availability: 4
  • Total Availability: 5,877
  • Manufacturer: Bridgeport
  • Find: Similar Items
  • Pkg Sizes: 10 ($54.06) · 100 ($540.59) ·
1521DC - Nsi Industries

Available now at Georgetown: In Stock

Total Availability: In Stock

1526DC - Bridgeport

2-1/2" Offset Nipples

  • MFR Part #: 1526-DC
  • Georgetown Availability: 2
  • Total Availability: 330
  • Manufacturer: Bridgeport
  • Find: Similar Items
  • Pkg Sizes: 2 ($182.78) · 10 ($913.89) ·
1526DC - Nsi Industries

Available now at Georgetown: In Stock

Total Availability: In Stock

P4100T20PG - Unistrut

Slotted Channel, Single Type; Low Carbon Steel Material; Pre Galvanized Finish; 20 FT; 1-5/8 Inch; 13/16 Inch; Slotted Configuration; 14 Gauge Thickness; Cold Formed Process; 87 LB Per 100 FT Weight; 2 Inch Center Spacing; 1 Channel(S)

  • MFR Part #: P4100T-20PG
  • Available from manufacturer.
  • Manufacturer: Unistrut
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($7,641.60) ·
P4100T20PG - Unistrut Corp.

Total Availability: Available from manufacturer.

M410 - Brady®

M410 Handheld Label Printer

  • MFR Part #: M410
  • Total Availability: 1
  • Manufacturer: Brady®
  • Find: Similar Items
  • Pkg Sizes: 1 ($347.81) ·
M410 - Brady Worldwide, Inc.

Total Availability: In Stock

152P - Eaton

Eaton Crouse-Hinds Series Rigid/Imc Set Screw Type Connector, Rigid/Imc, Straight, Non-Insulated, Malleable Iron, 1"

MFR Part #:
152P
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
35 Each
Pkg Sizes:
5 Each ($62.95)
WT41B - Buchanan

Buchanan, Wire Connector, Wingtwist, Conductor Range: 22 - 10 Awg, 2/20 Awg Min, 3/10 Solid Awg Max, Number Of Conductors: 1 to 6, Material: Flame-Retardant Polypropelene, Color: Tan, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT41

MFR Part #:
WT41-B
Manufacturer:
Buchanan
Local Availability:
In Stock
Total Availability:
12,500 Each
Pkg Sizes:
500 Each ($80.86)
5,000 Each ($808.60)
WT411 - Buchanan

Buchanan, Wire Connector, Wingtwist, Conductor Range: 22 - 10 Awg, 2/20 Awg Min, 3/10 Solid Awg Max, Number Of Conductors: 1 to 6, Material: Flame-Retardant Polypropelene, Color: Tan, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT41

MFR Part #:
WT41-1
Manufacturer:
Buchanan
Local Availability:
Out Of Stock
Total Availability:
3,700 Each
Pkg Sizes:
100 Each ($17.90)
1,000 Each ($179.00)

MFR Part #:
Manufacturer:
Nsi Industries
Local Availability:
In Stock
Total Availability:
9,836 Each
Pkg Sizes:
1 Each ($19.29)

MFR Part #:
Manufacturer:
Weidmuller, Inc.
Local Availability:
Out Of Stock
Total Availability:
9 Each
Pkg Sizes:
1 Each ($25.26)
1525DC - Bridgeport

Offset Nipple, 2 In Trade Size, 3.250 In Length, 2.750 In Diameter, 0.5670 LB

MFR Part #:
1525-DC
Manufacturer:
Bridgeport
Local Availability:
In Stock
Total Availability:
9,836 Each
Pkg Sizes:
5 Each ($96.45)
30 Each ($578.69)
1526 - CLC Workgear

CLC, Electrical & Maintenance Tool Carrier, Black, 23 Pockets, 8 In. Width, 17 In. Depth, Fabric, 8 In. Length

MFR Part #:
1526
Manufacturer:
CLC Workgear
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($114.39)
1520DC - Bridgeport

Offset Nipple, 1/2 In Trade Size, 2.405 In Length, 0.938 In Diameter, 0.1400 LB

MFR Part #:
1520-DC
Manufacturer:
Bridgeport
Local Availability:
In Stock
Total Availability:
8,470 Each
Pkg Sizes:
20 Each ($95.30)
200 Each ($953.00)
1522DC - Bridgeport

Offset Nipple, 1 In Trade Size, 2.843 In Length, 1.562 In Diameter, 0.2600 LB

MFR Part #:
1522-DC
Manufacturer:
Bridgeport
Local Availability:
In Stock
Total Availability:
3,804 Each
Pkg Sizes:
5 Each ($41.04)
50 Each ($410.36)
WT41500JR - Buchanan

Buchanan, Wire Connector, Wingtwist, Conductor Range: 22 - 10 Awg, 2/20 Awg Min, 3/10 Solid Awg Max, Number Of Conductors: 1 to 6, Material: Flame-Retardant Polypropelene, Color: Tan, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT41

MFR Part #:
WT41-500JR
Manufacturer:
Buchanan
Local Availability:
Out Of Stock
Total Availability:
48,500 Each
Pkg Sizes:
500 Each ($90.60)
3,000 Each ($543.60)
1527DC - Bridgeport

3" Offset Nipples

MFR Part #:
1527-DC
Manufacturer:
Bridgeport
Local Availability:
Out Of Stock
Total Availability:
159 Each
Pkg Sizes:
2 Each ($307.45)
10 Each ($1,537.23)
152DC - Bridgeport

Myers Hub, 3/4 In Trade Size, Straight, 5/8 In Thread Length, Cable Entry Through Rigid Conduit Into Throat Of Fitting, 3/4 In Hub Size, 15/16 In Length, 1-1/4 In Diameter, 0.3 LB/Ea

MFR Part #:
152-DC
Manufacturer:
Bridgeport
Local Availability:
Out Of Stock
Total Availability:
2,385 Each
Pkg Sizes:
25 Each ($500.63)
100 Each ($2,002.51)
1524DC - Bridgeport

Offset Nipple, 1-1/2 In Trade Size, 3.063 In Length, 2.090 In Diameter, 0.4250 LB

MFR Part #:
1524-DC
Manufacturer:
Bridgeport
Local Availability:
Out Of Stock
Total Availability:
2,137 Each
Pkg Sizes:
10 Each ($134.91)
40 Each ($539.64)
1523DC - Bridgeport

Offset Nipple, 1-1/4 In Trade Size, 3.063 In Length, 1.880 In Diameter, 0.3000 LB

MFR Part #:
1523-DC
Manufacturer:
Bridgeport
Local Availability:
In Stock
Total Availability:
2,311 Each
Pkg Sizes:
10 Each ($105.65)
40 Each ($422.61)
M410MAGNET - Brady®

Magnetic Accessory For M410 Printer Label Printer

MFR Part #:
M410-MAGNET
Manufacturer:
Brady®
Local Availability:
Out Of Stock
Total Availability:
9 Each
Pkg Sizes:
1 Each ($40.57)

MFR Part #:
Manufacturer:
Weidmuller, Inc.
Local Availability:
Out Of Stock
Total Availability:
8 Each
Pkg Sizes:
20 Each ($110.40)
1521DC - Bridgeport

Offset Nipple, 3/4 In Trade Size, 2.750 In Length, 1.312 In Diameter, 0.2100 LB

MFR Part #:
1521-DC
Manufacturer:
Bridgeport
Local Availability:
In Stock
Total Availability:
5,877 Each
Pkg Sizes:
10 Each ($54.06)
100 Each ($540.59)
1526DC - Bridgeport

2-1/2" Offset Nipples

MFR Part #:
1526-DC
Manufacturer:
Bridgeport
Local Availability:
In Stock
Total Availability:
330 Each
Pkg Sizes:
2 Each ($182.78)
10 Each ($913.89)
P4100T20PG - Unistrut

Slotted Channel, Single Type; Low Carbon Steel Material; Pre Galvanized Finish; 20 FT; 1-5/8 Inch; 13/16 Inch; Slotted Configuration; 14 Gauge Thickness; Cold Formed Process; 87 LB Per 100 FT Weight; 2 Inch Center Spacing; 1 Channel(S)

MFR Part #:
P4100T-20PG
Manufacturer:
Unistrut
Local Availability:
Out Of Stock
Total Availability:
0 Feet
Pkg Sizes:
1,000 Feet ($7,641.60)
M410 - Brady®

M410 Handheld Label Printer

MFR Part #:
M410
Manufacturer:
Brady®
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($347.81)

Begin Live Chat