Service Entrance Cable, Stranded, 7 Strands, 4/0 Awg (Phase);4 Awg (Ground) Conductor Size, Aluminum Alloy Conductor Material, Polyethylene (Xlpe) Insulation Material, 600 V, 200 A, 4 Conductors, 1000 FT Overall Length, 1540 Mil Outside Diameter, 793 LB/1000 FT