154DC - 1-1/4" Watertight Hub

Bridgeport

  • $26.78 (Each)
  • $26.78 (Each)

  • $133.91 (Per 5)

  • $669.55 (Per 25)

  • $2,678.20 (Per 100)

In-Stock: 0 available locally (DFW RDC, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
154DC
Manufacturer
Bridgeport
Manufacturer's Part Number
154-DC
Description
1-1/4" Watertight Hub
Threaded Hub, Zinc Die Cast, Size 1 1/4 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
31171609 - Bushing sleeve
UPC/EAN/GTIN
781747091543 / 0781747091543 / 00781747091543
Weight per unit
0.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.78 (Each)
Carton
$133.91 (Per 5)
Standard Packaging
$669.55 (Per 25)
Stock Availability
DFW RDC
0 (Find nearest stock)
All Stores
3
Resources
Images
 
 
154DC - Small Image
 
154DC - Large Image
 
154DC - Video
Attachments
 
 
154DC - Specification Sheet
Other Links
 
 
154DC - Other
 
154DC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
1-1/4
Descriptions
Product Type
1 1/4" Threaded Hub
Description
1-1/4" WATERTIGHT HUB
extra long description
BPT 154-DC 1 1/4" THREADED HUB
Long Description
Threaded Hub, Zinc Die Cast, Size 1 1/4 Inch
Special Features
UL Type 4 Water Tight
Additional Information
media
Yes
Cable Entry
Through Rigid conduit into throat of fitting
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
154-DC
GTIN
00781747091543
UPC
781747091543
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Threaded Hubs
Trade Size
Trade Size
1.25
Packaging
Weight per each
0.52
Carton
5
Package
25
Uses, Certifications, and Standards
Temperature Rating
105 C
Application
To secure threaded rigid service entrance conduit to box or enclosure. Insulated throat rated 105 degree c. UL listed Type 4 - Watertight. Suitable for Aluminum and Steel Rigid Conduit
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater DFW RDC Area

Location Stock Available
Cleburne
3 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat