Add More Items
View All Quick Selects
Below you can add an image for '15598CLR' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Operator Handle, Left Type; 1-Pole GFI Breaker Used On
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$164.61
Each
15562-7 Unused Space Hole Plug (X1PB1-HP)
$31.98
4IN RT Angle Conduit Support HDG
$2,055.89
Per 100
Wiring Trough, Screw Cover, Gray, Steel, 96 In Overall Length, 8 In Overall Height, 8 In Overall Width, Polyester Powder Paint, 14
Total Availability: In Stock
$650.47
P&S 1595 Disc Sub 1597
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$14.60
Eaton Crouse-Hinds Series Condulet Mark 9 Conduit Outlet Body, Copper-Free Aluminum, LR Shape, 2"
$179.86
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 18 In Overall Width, 18 In Overall Length, 8 In Overall Height, 5 Knockouts, 24.1 LB
$228.19
Eaton Crouse-Hinds Series Condulet Form 8 Conduit Outlet Body, Feraloy Iron Alloy, LR Shape, 1-1/4"
$94.99
3IN RT Angle Conduit Support HDG
$1,413.39
P&S 1595SWTTRWCC4 Disc Sub 1597SWTT
Total Availability:
$34.40
This item is no longer available. Click to view alternate items.
Eaton Crouse-Hinds Series Condulet Form 8 Conduit Outlet Body, Feraloy Iron Alloy, LR Shape, 2"
$206.45
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 Awg, 20A, Industrial, 480V, Back and Side, Red, Black, Ultra Grip, Glass Filled Nylon, L8-20, Two-Pole, Three-Wire, Glass-Filled Nylon, -40°C (W/O Impact) to 70°C (-40°F to 158°F)
$70.44
8 Awg Cu, One Hole, 3/8 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, Ul/Csa 90 Up to 35KV, Red Color Code, 49 Die Index.
$5.75
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 Awg, 30A, Industrial, 480V, Back and Side, Red, Black, Ultra Grip, Glass Filled Nylon, L8-30, Two-Pole, Three-Wire, Glass-Filled Nylon, -40°C (W/O Impact) to 70°C (-40°F to 158°F)
$55.64
00080083655250|0080083|080083655250|08008365525|65525|XT0R9A|XTOR9A|Xtor 9A, CB, 85W, 5000K, Fullcutoff|Cooper Lighting XT0R9A|Cooper Lighting XTOR9A|Cooperlighting XT0R9A|Cooperlighting XTOR9A|Eaton / Cooper Lighting XT0R9A|Eaton / Cooper Lighting XTOR9A|Eaton Cooper Lighting XT0R9A|Eaton Cooper Lighting XTOR9A|Eeton Cooper Lighting XT0R9A|Eeton Cooper Lighting XTOR9A|Halo - Cooper Lighting XT0R9A|Halo - Cooper Lighting XTOR9A|Lumark Outdoor XT0R9A|Lumark Outdoor Xtor9a
$498.20
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 8 In Overall Width, 8 In Overall Length, 4 In Overall Height, 5 Knockouts, 31.2 LB
$53.22
Ge Garage & Basement Circline 22 Watt T9 Circline 1-Pack
$18.28
9" R8 Flex Duct 25' Bag
$88.11
Vertical Mount Weatherproof Gfci Receptacle Box Cover, Length 4.75 Inches, Width 3.0 Inches, Thickness 0.78 Inches, Material Polycarbonate, Color Gray
$2,119.57
1/2IN RT Angle Conduit Support HDG
$522.15
20
Popularity
Default