Add More Items
View All Quick Selects
Below you can add an image for '16221BKT30TR' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
DEVX30 J1
Total Availability: In Stock
Check local availability
Book Price
$358.30
Each
Terminal Block, 3 Poles, 175 A, 600 V Ac/DC, Thermoplastic, -4 to +248 °F, 2.70 In Overall Length, 1.75 In Overall Width, 2.88 In Overall Height, 0.44 LB
$176.24
CRS-H DEV30 J1 Pilot Lite Red Jewel
$275.39
34568 Ez-Beam S30 Series Fixed Field Range 600 MM
$185.00
Connectron 23111|Marathon F30A1B|Mersen 20301
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$14.64
YA30-LH86TN
$98.29
Outlet Box, Ivory, 6 Cu.In Capacity, Round, Knockout Cable Entry, 1/2 In Knockout Size, 3 Knockouts, Screw Mount, 1/2 In Height, 4 In Diameter, 51 LB/100
$1,124.32
Per 100
Receiver Head P300-R
$535.00
Littelfuse LR600301C|Littelfuse LR600301CR|Marathon 6R30A1B|Mersen 60306R
$25.52
Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GHB, Fixed Thermal, Fixed Magnetic Trip, Three-Pole, 30A, 480Y/277 Vac, 125/250 VDC, 65 Kaic At 240 Vac, 14 Kaic At 480Y/277 Vac, 120 Vac Rear W/ Left Pigtail, 50/60 HZ
$2,581.63
33437 400 MM Ez-Beam T30 Sensor
$146.00
Start Building Tomorrow’S Test Tool System Today With The Fluke 3000 FC Digital Multimeter. The New Fluke Connect System Of Test Tools Communicates With The New Fluke Connect Mobile Application On Your Android™ or Ios Smart Device, Allowing You to Share Live Measurements, Monitor Readings From Safe Distances, and Get Your Job Done Easier Than Ever Before. The Wireless Digital Multimeter Functions As The Mobile Hub, Displaying Readings From Up to Three Module Tools Simultaneously From Up to 20 M Away. The F
$740.99
Eaton E30 Pushbutton E30, Button, 30.5 MM, Square Multifunction Watertight/Oiltight, Used With Pushbutton, Square Multifunction, Type A, Extended, Green Actuator, Start, 3/16 Inch High Letter Size
$23.64
Eaton Edison HCTR Fuse, Non-Indicating, 1 A, Class CC, 200 Kaic, Standard, 10, 600 V
Available now at Amarillo: In Stock
Amarillo Availability: In Stock
$51.58
16/1TR Tray Cable Shielded 600V
$503.63
Per 1,000 Feet
Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GHB, Fixed Thermal, Fixed Magnetic Trip, Three-Pole, 60A, 480Y/277 Vac, 125/250 VDC, 65 Kaic At 240 Vac, 14 Kaic At 480Y/277 Vac, 120 Vac Rear W/ Left Pigtail, 50/60 HZ
$2,407.03
Class CC Time Delay Fuses 600V 30A - Class CC Time Delay Fuses 600V Control Circuits Provide A Time Delay Feature.Class CC Time Delay Fuses - 600V 30A Features Include:For Control Circuit Transformer Protectionfor High Inrush Time-Delay Applicationsir: 200KA RMS Sym; 10KA Ic (12-30A)Ul 248-4 Class Ccmeets Ul 508 Paragraph 19.2.4CSA Certified, Class CC Csa, Class 1422-02ORDER Qty Of 10 = 1 Box Of 10BELOW Is More Info On Our Class CC Time Delay Fuses 600V 30A:
$68.41
Eaton Bussmann Series Power Splicer Block, 600 Vac, 600 VDC, 175 A, Three-Pole, SCCR: 200 Ka, Black, Molded Thermoplastic Base, Tin-Plated Aluminum Connector
$102.66
Eaton Edison HCTR Fuse, Non-Indicating, 1.8 A, Class CC, 200 Kaic, Standard, 10, 600 V
$59.83
Thermal Magnetic Circuit Breaker, 30 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 240 V Ac, 4.9 In Overall Height, 3.8 In Overall Length
$350.14
20
Popularity
Default