Add More Items
View All Quick Selects
Below you can add an image for '1656' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Crouse-Hinds Series Emt Compression Connector, Emt, Straight, Insulated, Steel, Concrete Tight, Threadless, 2-1/2"
Total Availability: In Stock
Check local availability
Book Price
$5,353.94
Per 100
Eaton Crouse-Hinds Series Raintight Compression Connector, Emt, Straight, Insulated, Steel, Threadless, 2-1/2"
$9,900.78
Emt Compression Connector, 1 In Trade Size, Straight Connection Orientation, Zinc Plated, Insulated, 1.69 In Length, 1.58 In Diameter, 0.64 In Thread Length, 0.22 LB/Ea
$317.10
Eaton Crouse-Hinds Series Emt Compression Connector, Emt, Straight, Insulated, Steel, Concrete Tight, Threadless, 2"
$1,628.30
Epco, Lamp Holder, Pull Chain, Base: Medium Base, Material: Porcelain, Color: Black (Conductor), White (Conductor), Mounting: Box Mount, Screw Material: Brass, Lead Length: 7 In
$795.12
Eaton Crouse-Hinds Series Emt Compression Connector, Emt, Straight, Insulated, Steel, Threadless, 3-1/2"
$9,862.70
Eaton Crouse-Hinds Series Raintight Compression Connector, Emt, Straight, Insulated, Steel, Threadless, 3-1/2"
$15,388.80
Eaton Crouse-Hinds Series Raintight Compression Connector, Emt, Straight, Insulated, Steel, Threadless, 1"
$580.74
Plastic Lamp Holder, Medium Base, Incandescent Lamp, Uv Resistant, Pull Chain Connection, 0.27 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$712.00
Emt Compression Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Insulated, 1.65 In Length, 1.3 In Diameter, 0.58 In Thread Length, 0.12 LB/Ea
$201.77
Eaton Crouse-Hinds Series Emt Compression Connector, Emt, Straight, Insulated, Steel, Concrete Tight, Threadless, 4"
$10,082.00
Epco, Lamp Holder, Keyless, Base: Medium Base, Material: Plastic, Color: Black (Conductor), White (Conductor), Mounting: Box Mount, Number Of Terminals: 4, Screw Material: Brass, Lead Length: 7 In
$5.06
Each
Eaton Crouse-Hinds Series Emt Compression Connector, Emt, Straight, Insulated, Steel, Concrete Tight, Threadless, 1-1/4"
$781.65
Eaton Crouse-Hinds Series Emt Compression Connector, Emt, Straight, Insulated, Steel, Concrete Tight, Threadless, 1-1/2"
$1,112.11
<P>Use With 40N2B08 Base. Available In 8' (2.4M) Lengths, Packed 48' (14.6M) Per Carton.</P>
$3.39
Gel 40R16/CD 25781 Incandescent Lam
$3.94
40W 120V A15 Med Base Clear Appliance Incand
$3.72
Incandescent G25 DCor Bulb Shape Soft White Finish Medium Aluminum Base 40WATT 120VOLT Retail Pack 6BULBS Per Case 1BULB Per Package
$3.29
Incandescent R16 Reflector Lamp Inside Frost Finish Medium Aluminum Base 40WATT 120VOLT Retail Pack 6BULBS Per Case 1BULB Per Package
$4.29
BND SCH 40 4"X45DEGX150"R Be
$95.50
20
Popularity
Default