1696 - 2" Steel Knockout Plug

Bridgeport

  • $4.74 (Each)
  • $4.74 (Each)

  • $94.71 (Per 20)

  • $473.56 (Per 100)

  • $947.12 (Per 200)

In-Stock: 6 available locally (Enid, OK) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1696
Manufacturer
Bridgeport
Manufacturer's Part Number
1696
Description
2" Steel Knockout Plug
Plug, 2 In Trade Size, Round, Zinc Electro-Plated, 2-11/16 In Diameter, 0.0625 LB
Slang Terms
Knock Out Closure, Pull Cap, Push Penny, Apprentice plug
Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/EAN/GTIN
781747016966 / 0781747016966 / 00781747016966
Weight per unit
0.0625 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.74 (Each)
Carton
$94.71 (Per 20)
Standard Packaging
$947.12 (Per 200)
Stock Availability
Enid
6 (Check another store)
Oklahoma City
151
All Stores
10,586
Resources
Images
 
 
1696 - Small Image
 
1696 - Large Image
 
1696 - Large Image
 
1696 - Video
Attachments
 
 
1696 - Specification Sheet
Other Links
 
 
1696 - Other
 
1696 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Round
Material
Steel
Dimensions and Weight
Diameter
2-11/16 in
Size
2
Descriptions
Description
2" STEEL KNOCKOUT PLUG
Product Type
Plug
Long Description
Plug, 2 in Trade Size, Round, Zinc Electro-Plated, 2-11/16 in Diameter, 0.0625 lb
Features
Steel plug used to cap unused knockout holes in box or enclosure.
Short Description
Plug, 2 in, Zinc Electro-Plate
extra long description
BPT 1696 2" STEEL KNOCKOUT PLUG
similar brands
Pull-O-Penny®
Also Known As...
Knock Out Closure
Pull Cap
Push Penny
Apprentice plug
Additional Information
package quantity
2000 PK;20 CT
Made in USA
yes
Color/Finish
Zinc Electro-Plated
for use with
Box;Enclosure
Standards Met
RoHS Complient;Reach Compliance;cULus Listed
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1696
GTIN
00781747016966
UPC
781747016966
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Knockout Plugs
Trade Size
Trade Size
2 in
Packaging
Weight
0.0625 lb
Weight per each
0.0625
Carton
20
Package
200
Uses, Certifications, and Standards
Application
steel plug used to cap unused knockout holes in box or enclosure.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10,586

Location search:

A-L

Location Stock Available
Andrews
16 View Store
Arlington Branch
47 View Store
Athens
23 View Store
Avondale
23 View Store
Bartlesville
39 View Store
Bastrop
13 View Store
Baytown
179 View Store
Benton
15 View Store
Bentonville
10 View Store
Big Spring
9 View Store
Bridgeport
12 View Store
Brownsville
74 View Store
Brownwood
18 View Store
Bryan
5 View Store
Burleson
17 View Store
Cabot
15 View Store
Carlsbad
101 View Store
Carthage
11 View Store
Cedar Park
22 View Store
Centennial
32 View Store
Cleburne
53 View Store
Clovis
2 View Store
Colorado Springs
38 View Store
Conroe
23 View Store
Conway
16 View Store
Cookeville
7 View Store
Covington
73 View Store
Dallas
129 View Store
Deer Valley
25 View Store
Denton
13 View Store
Dodge City
9 View Store
Doraville
47 View Store
Dripping Springs
49 View Store
Dumas
8 View Store
El Dorado
13 View Store
Ennis
11 View Store
Fayetteville
16 View Store
Forney
26 View Store
Fort Collins
50 View Store
Fort Smith
9 View Store
Fort Stockton
20 View Store
Gainesville
22 View Store
Galena Park
23 View Store
Galveston
19 View Store
Georgetown
32 View Store
Gilbert
65 View Store
Gonzales
26 View Store
Granbury
3 View Store
Greenville
9 View Store
Harlingen
42 View Store
Henderson
18 View Store
Hereford
17 View Store
Hobbs
7 View Store
Hope
44 View Store
Hot Springs
21 View Store
Humble
9 View Store
Huntsville
5 View Store
Hutchinson
2 View Store
Jacksonville
7 View Store
Jasper
9 View Store
Jonesboro
20 View Store
Kansas City - North
164 View Store
Katy
37 View Store
Kenedy
34 View Store
Kerrville
9 View Store
Kilgore
19 View Store
Killeen
22 View Store
Lafayette
23 View Store
Lancaster
39 View Store
Laredo
9 View Store
Lawrence
5 View Store
League City
1 View Store
Lee's Summit
6 View Store
Leesville
2 View Store
Lufkin
17 View Store

M-Z

Location Stock Available
Mansfield
27 View Store
Marble Falls
18 View Store
Marietta
3 View Store
Marshall
24 View Store
McKinney
8 View Store
Mesa
10 View Store
Midland
183 View Store
Mineral Wells
23 View Store
Monroe
15 View Store
Mt. Pleasant
9 View Store
N Little Rock
17 View Store
N. San Antonio
14 View Store
Nashville
22 View Store
Natchitoches
16 View Store
NE Wichita
200 View Store
New Braunfels
13 View Store
New Orleans
28 View Store
Newnan
40 View Store
North Austin
16 View Store
North Fort Worth
21 View Store
Palestine
1 View Store
Pampa
4 View Store
Paris
21 View Store
Pearland
40 View Store
Pearsall
2 View Store
Pecos
20 View Store
Pine Bluff
22 View Store
Pineville
4 View Store
Plano
64 View Store
Pleasanton
7 View Store
Prescott Valley
18 View Store
Prosper
20 View Store
Pryor
97 View Store
Rockwall
25 View Store
Rogers
14 View Store
Roswell
4 View Store
Round Rock
11 View Store
Russellville
5 View Store
Ruston
3 View Store
Salina
27 View Store
San Angelo
15 View Store
San Antonio
10 View Store
San Marcos
109 View Store
Searcy
18 View Store
Sherman
15 View Store
Shreveport
16 View Store
Siloam Springs
15 View Store
South Austin
30 View Store
Spring
34 View Store
Stafford
29 View Store
Stephenville
27 View Store
Stillwater
21 View Store
Stockbridge
20 View Store
Sulphur
18 View Store
Sulphur Springs
24 View Store
Sweetwater
4 View Store
Temple
20 View Store
Terrell
4 View Store
Tomball
13 View Store
Tucson
35 View Store
Uvalde
17 View Store
Vidalia
24 View Store
Waco
18 View Store
Waxahachie
50 View Store
Weatherford
14 View Store
West Dallas
88 View Store
West Ft. Worth
8 View Store
Wichita Falls
6 View Store

* All prices subject to change.

Begin Live Chat