Search Results for "18135"

1-1 of 1
F3X5LG6 - Panduit

The F3X5LG6 Panduct Lead-Free PVC Narrow Slot Wiring Duct Features A Narrow Slot/Finger Design That Closely Matches The Spacing Of High-Density Components. Upper and Lower Scorelines Allow For Easy Finger/Sidewall Section Removal. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. Lead-Free PVC. 3" X 5" (76.2 MM X 127.0 MM) and 6' (1.83 M) Long. Cover Sold Separately. Color Light Gray.

  • MFR Part #: F3X5LG6
  • Nacogdoches Availability: 0
  • Total Availability: 444
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 6 ($136.80) · 60 ($1,368.00) ·
F3X5LG6 - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$22.80

Each

QTY:
Each
Add

Looking for stores near zip code 18135?

Browse locations near you.

F3X5LG6 - Panduit

The F3X5LG6 Panduct Lead-Free PVC Narrow Slot Wiring Duct Features A Narrow Slot/Finger Design That Closely Matches The Spacing Of High-Density Components. Upper and Lower Scorelines Allow For Easy Finger/Sidewall Section Removal. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. Lead-Free PVC. 3" X 5" (76.2 MM X 127.0 MM) and 6' (1.83 M) Long. Cover Sold Separately. Color Light Gray.

MFR Part #:
F3X5LG6
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
444 Each
Pkg Sizes:
6 Each ($136.80)
60 Each ($1,368.00)

Looking for stores near zip code 18135?

Browse locations near you.

Begin Live Chat