Add More Items
View All Quick Selects
Below you can add an image for '18166' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
18" X 1-1/8" Ship Auger Bit
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$62.64
Each
1-1/2" X 18" 16G Nail Plate
Total Availability: In Stock
$1.26
Browse locations near you.
Eaton B-Line Series Premier Fiberglass Enclosure, 19.77"Height, 10.34"Length, 18.15"Width, Nema 4X, Hinged Cover, SDFQR Enclosure, Wall Mount, Medium Single Door, Optional External Mounting Feet, Fiberglass, Seamless Poured In-Place Gasket
$466.27
00078254182063|0078254|078254182063|07825418206|18206|Marking Paints-White 17 WT Oz|CRC 18206|CRC Chemicals 18206|CRC Industries 18206
Total Availability:
$17.95
This item is no longer available. Click to view alternate items.
Screw-Cover Enclosure Type 1 With Knockouts, 16X16X6, Gray, Steel
$88.82
Long Ship Anger Bit, 3/4 In. Bit Diameter, 7/16 In. Shank Diameter, Hex Shank Type
$44.60
Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Gunsmoke Gray Powder Coated, 6 In Overall Width, 18 In Overall Length, 18 In Overall Height, 9 Knockouts, 19 LB
$363.56
18X6X18 Screw Cover Type 1 Ul Listed Steel Knockouts Ansi 61 Gray Cover With Teardrop Slots Mounting Holes In Back
$124.35
Enclosure, Screw Cover, Gray, Acrylic Electrocoat, 6 In Overall Width, 18 In Overall Length, 18 In Overall Height
$205.39
16-14 Awg Nylon Insulated Spade #6 Stud, 100 Per Pack
$134.00
Per 100
Screw-Cover Enclosure Type 1 No Knockouts, 16X16X6, Gray, Steel
Eaton B-Line Series Utility Enclosures, 18" Height, 6" Length, 18" Width, Nema 3R, Hinged Cover, RTC Cabinet, Surface Mounted, Medium Single Door, 9 Bottom Knockouts, Embossed Thru Holes, Carbon Steel
$740.72
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 In Overall Width, 18 In Overall Length, 18 In Overall Height, 27 Knockouts, 14.77 LB
$94.79
00078254182018|0078254|078254182018|07825418201|18201|Marking Paints-Caution Yellow 17 WT Oz|CRC 18201|CRC Chemicals 18201|CRC Industries 18201
Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 6 In Overall Width, 18 In Overall Length, 18 In Overall Height, 19 LB
$83.49
Continuous Hinge Enclosure With Clamps LP Type 4, 16X16X6, Gray, Mild Steel
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$626.73
Eaton B-Line Series Type 3/3R Junction Boxes, 18" Height, 6" Length, 18" Width, Nema 3 and 12, Screw Cover, SCG Enclosure, Surface Mounted, Medium Single Door, No Mounting Provisions, Galvanized Steel, Oil-Resistant Gasket, Gasketed Screws
$351.65
Peco Fasteners 1-1/2 X 5 Stud Guard - 16 Gauge
$37.34
Eaton B-Line Series Type 4 Panel Enclosure, 20"Height, 6"Length, 16"Width, Nema 4, Hinged Cover, SD Enclosure, Wall Mount, Medium Single Door, Thru Holes, Optional External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
$447.05
18X6X18 Screw Cover Type 1 Ul Listed Steel No Knockouts Ansi 61 Gray Cover With Teardrop Slots Mounting Holes In Back
20
Popularity
Default