Add More Items
View All Quick Selects
Below you can add an image for '1873NI' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Commercial Specification Grade Single Receptacle, #14-10 Awg, 20A, Commercial, Flush, 250V, Side Wire, Brown, Brass, Nylon Face, PVC Bottom, 6-20R, Single, Screw, PVC, Ed Box
Total Availability: In Stock
Check local availability
Book Price
$10.86
Each
Eaton Commercial Specification Grade Single Receptacle, #14-10 Awg, 20A, Commercial, Flush, 125V, Side Wire, Brown, Brass, Nylon Face, PVC Bottom, 5-20R, Single, Screw, PVC, Ed Box
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$4.97
Single Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg;#10 Awg Solid (Side) Compatible Wire Size, Screw Connection, Flush Mount, 0.83 In Width, Nylon Material, Light Almond, Tamper Resistant, Impact Resistant, Chemical Resistant, 0.1900 LB
Eaton Commercial Specification Grade Single Receptacle, #14-10 Awg, 20A, Commercial, Flush, 250V, Side Wire, Light Almond, Brass, Nylon Face, PVC Bottom, 6-20R, Single, Screw, PVC, Core Pack
Eaton Commercial Specification Grade Single Receptacle, #14-10 Awg, 20A, Commercial, Flush, 125V, Side Wire, White, Brass, Nylon Face, PVC Bottom, 5-20R, Single, Screw, PVC, Ed Box
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
Eaton Commercial Specification Grade Single Receptacle, #14-10 Awg, 20A, Commercial, Flush, 125V, Side Wire, Ivory, Brass, Nylon Face, PVC Bottom, 5-20R, Single, Screw, PVC, Ed Box
Eaton Commercial Specification Grade Single Receptacle, #14-10 Awg, 20A, Commercial, Flush, 125V, Side Wire, Almond, Brass, Nylon Face, PVC Bottom, 5-20R, Single, Screw, PVC, Core Pack
$7.53
Eaton Commercial Specification Grade Single Receptacle, #14-10 Awg, 20A, Commercial, Flush, 250V, Side Wire, White, Brass, Nylon Face, PVC Bottom, 6-20R, Single, Screw, PVC, Ed Box
Single Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg;#10 Awg Solid (Side) Compatible Wire Size, Screw Connection, Flush Mount, 0.83 In Width, Nylon Material, White, Tamper Resistant, Impact Resistant, Chemical Resistant
Eaton Commercial Specification Grade Single Receptacle, #14-10 Awg, 20A, Commercial, Flush, 250V, Side Wire, Ivory, Brass, Nylon Face, PVC Bottom, 6-20R, Single, Screw, PVC, Ed Box
Eaton Crouse-Hinds Series Throat Bushing, Rigid/Imc, Non-Insulated, Malleable Iron, Threaded, 4"
$5,500.23
Per 100
3X6 Galvanized Nipple
$3,606.17
1/2X10 Galvanized Nipple
$865.38
1X6 Galvanized Nipple
$614.90
4X8 Galvanized Nipple
$6,206.07
1X3 Galvanized Nipple
$407.19
1X2 Galvanized Nipple
$337.31
1/2X6 Galvanized Nipple
$390.61
1 1/4X6 Galvanized Nipple
$865.35
20
Popularity
Default