Search Results for "190010072262"

1-20 of 1722
S100X225VAM - Panduit®

The S100X225VAM Die-Cut Self-Laminating Label Cassette Includes Both Label Material and Ribbon For Easy Changeover. Self-Laminating Adhesive Labels For Wire/Cable Identification Include A White Print-On Area and A Clear Overlaminate. For Use With The MP300 Printer. Vinyl. 1" X 2.25" (25.4 MM X 57.2 MM). Wire/Cable Size Range 8 - 4 Awg. Color Clear/White. 125 Labels Per Cassette. 1 Cassette Per Package.

  • MFR Part #: S100X225VAM
  • Total Availability: 6
  • Manufacturer: Panduit®
  • Find: Similar Items
  • Pkg Sizes: 1 ($76.80) ·
S100X225VAM - Panduit Corporation

Total Availability: In Stock

PE100 - Bell

Photocell, 120 V Ac, Plastic, Black, Wall Mount, 1.13 In Width, 2.06 In Height, 0.110 LB

  • MFR Part #: PE100
  • Total Availability: 1
PE100 - Hubbell--Raco

Total Availability: In Stock

MC62WG1000 - Flexible Conduit

6-2 STR Cu THHN Black/White/#8 Green Ground Aia MC 600V 1000 FT

  • MFR Part #: 68710303
  • Total Availability: 17,422 Feet
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($3,636.65) ·
MC62WG1000 - Flexible Conduit

Total Availability: In Stock

MC62WG1000 - Copper

6-2 STR Cu THHN Black/White/#8 Green Ground Aia MC 600V 1000 FT

  • MFR Part #: 68710303
  • Total Availability: 17,422 Feet
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($3,636.65) ·
MC62WG1000 - Copper

Total Availability: In Stock

P100 - QWP

P100 Quickflash

  • MFR Part #: N/A
  • Total Availability: 2,053
  • Manufacturer: QWP
  • Find: Similar Items
  • Pkg Sizes: 12 ($78.48) ·
P100 - Quickflash

Total Availability: In Stock

CHP22B100R - Eaton

Eaton CH Main Breaker Loadcenters, Cover Included, Main Breaker, 100 A, X2, Copper, Nema 3R, Metallic, CH, 44, 22, Three-Wire, Single-Phase, Overhead, 120/240 V

  • MFR Part #: CHP22B100R
  • Nacogdoches Availability: 4
  • Total Availability: 80
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($346.17) ·
CHP22B100R - Eaton Corp

Available now at Nacogdoches: In Stock

Total Availability: In Stock

MP100 - Panduit®

The MP100 Mobile Printer Prints Continuous Labels and Features An Automatic Cutter. The Ultimate In Flexibility With Usb, Bluetooth, and Mobile App Connectivity. The Compact Size and Protective Bumper Make This Printer Perfect For The Plant Floor or Job Site. Includes MP100 Printer, T100X000VPM-BK Continuous Tape Cassette, Usb Cable, Impact Bumper, Ac Power Adapter With North America Power Cord. For Use With MP Label Cassettes. 2.13" X 5.75" (54 MM X 146 MM). Color Black and Gray. 1 Package.

  • MFR Part #: MP100
  • Total Availability: 12
  • Manufacturer: Panduit®
  • Find: Similar Items
  • Pkg Sizes: 1 ($294.24) ·
MP100 - Panduit Corporation

Total Availability: In Stock

S100X150VATY - Panduit

The S100X150VATY Thermal Transfer Vinyl Self-Laminating Label Includes A White Print-On Area and Clear Overlaminate to Protect The Legend For Easy Identification. It Is Sized Specifically For Wire and Cable Applications. Upgrade Your Cable Coding System With Improved Organization and Identification. The Label Is Made Of Thin and Conformable Material. Rated For Use Up to 150°F (65°C). 1.0" X 1.5" (25.4 X 38.1 MM) With A 3.0" (76.2 MM) Core. Color White. 5000 Per Package.

  • MFR Part #: S100X150VATY
  • Available from manufacturer.
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 5,000 ($396.50) · 10,000 ($793.00) ·
S100X150VATY - Panduit Corporation

Total Availability: Available from manufacturer.

RB10075SS - PAP

RB10075SS

  • MFR Part #: N/A
  • Available from manufacturer.
RB10075SS - Patriot Aluminum Products

Total Availability: Available from manufacturer.

A6D2S1JNNB1000 - Carlon

High Density Polyethylene Duct, 1-1/4 Inch, Corrugated, 1 Way Single Split, Orange, No Stripes, 1, 130 Pound Pull Tape, Length 1, 000 Feet

  • MFR Part #: A6D2S1JNNB1000
  • Total Availability: 4,000 Feet
  • Manufacturer: Carlon
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($1,260.60) ·
A6D2S1JNNB1000 - Abb Installation Products, Inc

Total Availability: In Stock

5121006 - PVC & Accessories

Cantex 5121006 Is A 1-1/4 In. X 45-Degree Plain End Schedule 80 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 45-Degree

  • MFR Part #: 5121006
  • Total Availability: 108
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 25 ($256.34) ·
5121006 - PVC & Accessories

Total Availability: In Stock

HS1001 - Legrand-Pass & Seymour

P&S HS1001 Disc Sub CX1054

  • MFR Part #: HS1001
  • Total Availability: 16
  • Manufacturer: Legrand-Pass & Seymour
  • Find: Similar Items
  • Pkg Sizes: 20 ($1,484.80) ·
HS1001 - Pass & Seymour/Legrand

Total Availability: In Stock

FC100U - Legrand-Pass & Seymour

FC100U: Standard Duty, Closed Mesh, Single-Eye Grip, Cable Diameter 1.00 - 1.24 Inches, Bale Length 9-In, Mesh Length 15-In, Break Strength 1680 LBS.

  • MFR Part #: FC100-U
  • Total Availability: 101
  • Manufacturer: Legrand-Pass & Seymour
  • Find: Similar Items
  • Pkg Sizes: 100 ($6,787.00) ·
FC100U - Pass & Seymour/Legrand

Total Availability: In Stock

CH22B100R - Eaton

CH Style Load Center, 22 Spaces, 22 Circuits, 100 A, 120/240 V Ac, #6 to 1/0 Awg Wire Size, Metallic Material, Copper Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 21 In Overall Height, 25 LB

  • MFR Part #: CH22B100R
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($226.09) ·
CH22B100R - Eaton Corp

Total Availability:

CH22B100C - Eaton

CH Style Load Center, 22 Spaces, 22 Circuits, 100 A, 120/240 V Ac, #6 to 1/0 Awg Wire Size, Metallic Material, Copper Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 21 In Overall Height, 14 LB

  • MFR Part #: CH22B100C
  • Total Availability: 5
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($183.95) ·
CH22B100C - Eaton Corp

Total Availability: In Stock

W22M100 - Rab Lighting

50/70/85/100W Led WLPK Adj Throw 3K/4K/5K - Med

  • MFR Part #: W22-M-100
  • Total Availability: 30
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 ($254.26) ·
W22M100 - Rab Lighting

Total Availability: In Stock

MB1000 - Southwire

Bender, Bendstation MB1000 3/4-1IN Emt CC

  • MFR Part #: MB1000
  • Available from manufacturer.
  • Manufacturer: Southwire
  • Find: Similar Items
  • Pkg Sizes: 1 ($4,567.08) ·
MB1000 - Southwire Company

Total Availability: Available from manufacturer.

T100X000YKMBK - Panduit

The T100X000YKM-BK Continuous Tape Cassette Includes Both Label Material and Ribbon For Easy Changeover. Print Custom Pipe Markers, Voltage Markers, Signs, Bin Markers, and Network Identification Labels On Demand. For Flat Label Applications Only. For Use With The MP100 and MP300 Printers. Polyester. 1" X 30' (25.4 MM X 9.1 M). Color Black On Clear. 1 Cassette Per Package.

  • MFR Part #: T100X000YKM-BK
  • Total Availability: 26
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 1 ($99.53) ·
T100X000YKMBK - Panduit Corporation

Total Availability: In Stock

NDNA100 - Eaton

Din Rail, Aluminum, 39.4 In Overall Length, 0.38 LB

  • MFR Part #: NDNA100
  • Total Availability: 27
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 20 ($640.60) ·
NDNA100 - Bussmann Fuses

Total Availability: In Stock

MHF22461000 - Aluminum

Mobile Home Feeder Cable, Flame Retardant;Moisture Resistant;Sunlight Resistant Additional Information, Mobile Home Application, Aluminum Alloy Conductor Material, 2-2-4-6 Awg Conductor Size, 100 A Current Rating, Polyethylene (Xlpe) Insulation Material, 60 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 0.884 In Outside Diameter, Reel Package Type, Strand Solid/Strand, Directive 2002/95/Ec;Federal Specification A-A-59544;Nec Nfpa 70, 2011 Edition;Rohs Compliant;Ul 44;Ul 84 Sta

  • MFR Part #: MHF22461000
  • Total Availability: 26,439 Feet
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($2,919.03) ·
MHF22461000 - Aluminum

Total Availability: In Stock

S100X225VAM - Panduit®

The S100X225VAM Die-Cut Self-Laminating Label Cassette Includes Both Label Material and Ribbon For Easy Changeover. Self-Laminating Adhesive Labels For Wire/Cable Identification Include A White Print-On Area and A Clear Overlaminate. For Use With The MP300 Printer. Vinyl. 1" X 2.25" (25.4 MM X 57.2 MM). Wire/Cable Size Range 8 - 4 Awg. Color Clear/White. 125 Labels Per Cassette. 1 Cassette Per Package.

MFR Part #:
S100X225VAM
Manufacturer:
Panduit®
Local Availability:
Out Of Stock
Total Availability:
6 Each
Pkg Sizes:
1 Each ($76.80)
PE100 - Bell

Photocell, 120 V Ac, Plastic, Black, Wall Mount, 1.13 In Width, 2.06 In Height, 0.110 LB

MFR Part #:
PE100
Manufacturer:
Bell
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($8.25)
MC62WG1000 - Flexible Conduit

6-2 STR Cu THHN Black/White/#8 Green Ground Aia MC 600V 1000 FT

MFR Part #:
68710303
Manufacturer:
Flexible Conduit
Local Availability:
Out Of Stock
Total Availability:
17,422 Feet
Pkg Sizes:
1,000 Feet ($3,636.65)
MC62WG1000 - Copper

6-2 STR Cu THHN Black/White/#8 Green Ground Aia MC 600V 1000 FT

MFR Part #:
68710303
Manufacturer:
Copper
Local Availability:
Out Of Stock
Total Availability:
17,422 Feet
Pkg Sizes:
1,000 Feet ($3,636.65)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
2,053 Each
Pkg Sizes:
12 Each ($78.48)
CHP22B100R - Eaton

Eaton CH Main Breaker Loadcenters, Cover Included, Main Breaker, 100 A, X2, Copper, Nema 3R, Metallic, CH, 44, 22, Three-Wire, Single-Phase, Overhead, 120/240 V

MFR Part #:
CHP22B100R
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
80 Each
Pkg Sizes:
1 Each ($346.17)
MP100 - Panduit®

The MP100 Mobile Printer Prints Continuous Labels and Features An Automatic Cutter. The Ultimate In Flexibility With Usb, Bluetooth, and Mobile App Connectivity. The Compact Size and Protective Bumper Make This Printer Perfect For The Plant Floor or Job Site. Includes MP100 Printer, T100X000VPM-BK Continuous Tape Cassette, Usb Cable, Impact Bumper, Ac Power Adapter With North America Power Cord. For Use With MP Label Cassettes. 2.13" X 5.75" (54 MM X 146 MM). Color Black and Gray. 1 Package.

MFR Part #:
MP100
Manufacturer:
Panduit®
Local Availability:
Out Of Stock
Total Availability:
12 Each
Pkg Sizes:
1 Each ($294.24)
S100X150VATY - Panduit

The S100X150VATY Thermal Transfer Vinyl Self-Laminating Label Includes A White Print-On Area and Clear Overlaminate to Protect The Legend For Easy Identification. It Is Sized Specifically For Wire and Cable Applications. Upgrade Your Cable Coding System With Improved Organization and Identification. The Label Is Made Of Thin and Conformable Material. Rated For Use Up to 150°F (65°C). 1.0" X 1.5" (25.4 X 38.1 MM) With A 3.0" (76.2 MM) Core. Color White. 5000 Per Package.

MFR Part #:
S100X150VATY
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
5,000 Each ($396.50)
10,000 Each ($793.00)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($29.99)
A6D2S1JNNB1000 - Carlon

High Density Polyethylene Duct, 1-1/4 Inch, Corrugated, 1 Way Single Split, Orange, No Stripes, 1, 130 Pound Pull Tape, Length 1, 000 Feet

MFR Part #:
A6D2S1JNNB1000
Manufacturer:
Carlon
Local Availability:
Out Of Stock
Total Availability:
4,000 Feet
Pkg Sizes:
1,000 Feet ($1,260.60)
5121006 - PVC & Accessories

Cantex 5121006 Is A 1-1/4 In. X 45-Degree Plain End Schedule 80 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 45-Degree

MFR Part #:
5121006
Manufacturer:
PVC & Accessories
Local Availability:
Out Of Stock
Total Availability:
108 Each
Pkg Sizes:
25 Each ($256.34)
HS1001 - Legrand-Pass & Seymour

P&S HS1001 Disc Sub CX1054

MFR Part #:
HS1001
Manufacturer:
Legrand-Pass & Seymour
Local Availability:
Out Of Stock
Total Availability:
16 Each
Pkg Sizes:
20 Each ($1,484.80)
FC100U - Legrand-Pass & Seymour

FC100U: Standard Duty, Closed Mesh, Single-Eye Grip, Cable Diameter 1.00 - 1.24 Inches, Bale Length 9-In, Mesh Length 15-In, Break Strength 1680 LBS.

MFR Part #:
FC100-U
Manufacturer:
Legrand-Pass & Seymour
Local Availability:
Out Of Stock
Total Availability:
101 Each
Pkg Sizes:
100 Each ($6,787.00)
CH22B100R - Eaton

CH Style Load Center, 22 Spaces, 22 Circuits, 100 A, 120/240 V Ac, #6 to 1/0 Awg Wire Size, Metallic Material, Copper Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 21 In Overall Height, 25 LB

MFR Part #:
CH22B100R
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($226.09)
CH22B100C - Eaton

CH Style Load Center, 22 Spaces, 22 Circuits, 100 A, 120/240 V Ac, #6 to 1/0 Awg Wire Size, Metallic Material, Copper Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 21 In Overall Height, 14 LB

MFR Part #:
CH22B100C
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
5 Each
Pkg Sizes:
1 Each ($183.95)

MFR Part #:
W22-M-100
Manufacturer:
Rab Lighting
Local Availability:
Out Of Stock
Total Availability:
30 Each
Pkg Sizes:
1 Each ($254.26)
MB1000 - Southwire

Bender, Bendstation MB1000 3/4-1IN Emt CC

MFR Part #:
MB1000
Manufacturer:
Southwire
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($4,567.08)
T100X000YKMBK - Panduit

The T100X000YKM-BK Continuous Tape Cassette Includes Both Label Material and Ribbon For Easy Changeover. Print Custom Pipe Markers, Voltage Markers, Signs, Bin Markers, and Network Identification Labels On Demand. For Flat Label Applications Only. For Use With The MP100 and MP300 Printers. Polyester. 1" X 30' (25.4 MM X 9.1 M). Color Black On Clear. 1 Cassette Per Package.

MFR Part #:
T100X000YKM-BK
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
26 Each
Pkg Sizes:
1 Each ($99.53)
NDNA100 - Eaton

Din Rail, Aluminum, 39.4 In Overall Length, 0.38 LB

MFR Part #:
NDNA100
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
27 Each
Pkg Sizes:
20 Each ($640.60)
MHF22461000 - Aluminum

Mobile Home Feeder Cable, Flame Retardant;Moisture Resistant;Sunlight Resistant Additional Information, Mobile Home Application, Aluminum Alloy Conductor Material, 2-2-4-6 Awg Conductor Size, 100 A Current Rating, Polyethylene (Xlpe) Insulation Material, 60 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 0.884 In Outside Diameter, Reel Package Type, Strand Solid/Strand, Directive 2002/95/Ec;Federal Specification A-A-59544;Nec Nfpa 70, 2011 Edition;Rohs Compliant;Ul 44;Ul 84 Sta

MFR Part #:
MHF22461000
Manufacturer:
Aluminum
Local Availability:
Out Of Stock
Total Availability:
26,439 Feet
Pkg Sizes:
1,000 Feet ($2,919.03)

Begin Live Chat