Add More Items
View All Quick Selects
Below you can add an image for '190010186716' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Enclosure Mounting Plate, Aluminum, 16.75 In Overall Length, 14.88 In Overall Width
Total Availability: In Stock
Check local availability
Book Price
$52.72
Each
18X16 Aluminum Back Plate
18 X 16 Aluminum Back Panel
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$83.08
Enclosure Back Panel, Solid Type; 3003 H14 Aluminum Material; 14-7/8 Inch; 16-7/8 Inch; 0.08 Inch Thickness; F/J/JCC/CL/DS/PC/RJ Series Enclosure Enclosure Type; Diamondshield[R] Brand; Panel Type Flat; Number Of Holes 4; Hole Diameter 0.25 Inch; BP Model
$77.97
00786680020018|0786680|786680020018|78668002001|02001|WS16|Dry Type Distribution Transformer Accessory|Cutler Hammer WS16|Cutler-Hammer, Inc WS16|Eatin WS16|Eaton / Cutler Hammer WS16|Eaton Electrical WS16|Eaton WS16|Eatton WS16|Eeton WS16
$1,240.70
Terminal Block, End Section; IEC, NFC, Din Construction Standard; Size 3 MM THK; Used On M35/16 Feed Through and Ground Terminal Block; Color Gray
Total Availability:
Total Availability: Out of Stock
$0.72
This item is no longer available. Click to view alternate items.
Eaton Crouse-Hinds Series Cam-Lok J Series E1016 Plug, Up to 400A Continuous, 2/0-4/0 Awg, Black, Double Set Screw, Brass Contacts, Female, Thermoplastic Elastomer (Tpe), Non-Vulcanized, 600 Vac/DC
$93.28
Encl Jic 4X 18X16X10 FG HPL 47961816 Rev.A Modifie
$249.08
Eaton B-Line Series Fiberglass Accessories, Nema 4X, Gray, Steel, Back Panel, Fiberglass Accessories, 14 Gauge
$48.98
18 X 16 X 10 Opaque Cover Polycarbonate Enclosure Hinged Latched Padlockable
$327.41
16/1PR, Os, 5000'
Total Availability: Available from manufacturer.
$685.71
Per 1,000
Wall Mount Enclosure, 1-Door Type; Hot Compression Molded Fiberglass Reinforced Polyester Material; 17.48 Inch; 19.63 Inch; 10.63 Inch; Ul/Cul 50, Csa C22.2 Approval; Panel Mounting; Nema 1/3R/4X/6P/12 Enclosure; Padlock Latch Hinged, Raised Cover Type
$472.62
Cantex 5133716 Is A 3/4 In. Box Adapter Designed to Connect Nonmetallic Conduit to All Electrical Enclosures
$187.44
Per 100
Concept Panel, Fits 16.00X16.00 Inch Enclosure, White, Mild Steel
$79.62
Panel For Type 3R 4 4X 12 13 Enclosure, Fits 20X16, White, Steel
$88.26
Eaton Crouse-Hinds Series Cam-Lok J Series E1016 Insulated Receptacle, Up to 400A Continuous, #6 Awg-250 Kcmil, Brown, Female, Thermoplastic Elastomer (Tpe), 1-1/8", Threaded Stud, 600 Vac/DC
$103.56
Panel, Steel, Polyester Powder Paint, White, 16.75 In Overall Length, 14.88 In Overall Width, 5.92 LB
$55.88
5X18" 16GA 10H Nail Plate
$407.88
Panel For Type 3R 4 4X 12 13 Enclosure, Fits 16X16, White, Steel
$74.38
Eaton B-Line Series Box Support Fasteners, Wall Studs, 1" Height, 1" Length, 1" Width, 0.504LBS, 16" Stud Spacing, Pre-Galvanized
$1,377.37
20
Popularity
Default