Add More Items
View All Quick Selects
Below you can add an image for '190010186808' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
00888614183643|0888614|888614183643|88861418364|18364|AF80N3 30 11 13|AF80N3301113|AF80N3-30-11-13|Nema, SZ3, 100-250VAC/DC, 1/1|Abb AF80N3 30 11 13|Abb AF80N3301113|Abb AF80N3-30-11-13|Abb Low Voltage Products AF80N3 30 11 13|Abb Low Voltage Products AF80N3301113|Abb Low Voltage Products AF80N3-30-11-13
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$312.20
Each
5600080
$226.67
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 18 In Overall Width, 18 In Overall Length, 8 In Overall Height, 5 Knockouts, 24.1 LB
Total Availability: In Stock
$228.19
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 18 In Overall Width, 18 In Overall Length, 6 In Overall Height, 5 Knockouts, 21.5 LB
$206.24
Reciprocating Saw Blade, Bi-Metal Material, 18 Teeth Per Inch, 8 In Blade Length, 8 In Overall Length, 3/4 In Overall Width, 0.25 LB
$6.12
P&S TM818TRICC Disc., Sub Rcd38tri
$16.00
This item is no longer available. Click to view alternate items.
11X18X18 T15 Electric Logo
$400.00
The 5" P8061 Is Ideal For Use In Both New Construction As Well As Remodel/Retrofit. Light Output Is Comparable to That Of A Typical 65W Incandescent Downlight, Providing Up to 75 Percent Energy Savings. The P8061 Is Equipped With Both Edison Base Adapter and Quick Link Connector Allowing Easy Installation In Many Standard Incandescent Recessed Housings. White Finish.
$40.57
"00080083856268|0080083|080083856268|08008385626|85626|HM612840|6"" Module 1000-1500-2000LM 80CRI 4000K|Cooper Lighting HM612840|Cooperlighting HM612840|Eaton / Cooper Lighting HM612840|Eaton Cooper Lighting HM612840|Eeton Cooper Lighting HM612840|Halo - Cooper Lighting HM612840|Halo Commercial HM612840"
$55.41
Reciprocating Saw Blade, Medium Metal;Thin Metal Application, 152 MM;6 In Blade Length, Metal Material, 152 MM;6 In Overall Length, 19 MM;3/4 In Overall Width, 25 PK Package Quantity, 18 Teeth Per Inch
$4.11
N1 Hinge Cover W/Ko'S - 18 X 18 X 6 - Steel/Gray
$122.39
The M18 Redlithium™ High Output™ XC8.0 Battery Pack Provides 50% More Power and Runs 50% Cooler VS M18 Redlithium™ XC Battery Packs. The Optimized Combination Of Size and Increased Power Provides A Great Solution For The Entire Range Of M18 Products. It Delivers Fade Free Power and Runs Substantially Cooler Through Heavy Applications, Allowing Tradesmen to Push Their Cordless Tools Harder and Longer Than Ever Before. The M18 Redlithium™ High Output™ XC8.0 Provides Increased Power In Extreme Cold Weather CO
Total Availability:
$263.46
M18 Redlithium Forge XC6.0 Battery Pack
$271.84
21208-011820 Air Filter Merv 8 Wire Back PLTD.
$6.60
The Easy-Twist SB1808 50-Count Pack Of Copper Crimp Sleeve Wire Connectors Are Designed For Use On Wires In The 18-8 Awg Size Range. The Simple Sleeve Design Forms Low-Resistance Connections In A Tight Space and Installs Using A Specialized Crimp Tool or Adjustable Pliers. Use Crimp Sleeves to Permanently Connect Wires In Grounding, Uninsulated or Small Motor Applications Where Vibration Resistance Is A Concern.
$78.59
Per 100
Screw-Cover Drip-Shield Type 3R No Knockouts, 18X18X8, Gray, Steel
Screw-Cover Enclosure Type 1 No Knockouts, 18X18X8, Gray, Steel
$140.18
Eaton Crouse-Hinds Series Ecp Enclosure, Square Cover, 9-11/32" Depth, 18" X 36" X 8", Copper-Free Aluminum, Tap-In Mounting Feet
$26,625.94
P&S TM818TRBKCC Disc Sub RCD38TRBK
Locking Fork Terminal, Vinyl Insulated, Funnel Entry, 22- 18 Awg, #8 Stud Size, Standard Package.
$102.35
20
Popularity
Default