Add More Items
View All Quick Selects
Below you can add an image for '190010500581' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
LD5001A01 Cord Set
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$2.51
Each
LD5001A11 Cord Set
$2.31
LD5001A05 Cord Set
$3.78
LD5001A03 Cord Set
$5.39
LD5005A02 Cord Set
$1.00
1 Hole Long Barrel Copper Compression Lug 500 MCM - 5/8" Bolt Long Barrel Copper Compression Lugs Are Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Low Contact Resistance. Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed and to Cable Manufacturer Instructions. Temperature Rating 90 Degrees C. .
Total Availability: In Stock
$3,339.99
Per 100
00029054015686|0029054|029054015686|02905401568|01568|AC10 500B|AC10500B|AC10-500B|Onelink Wi-Fi Hardwired Combo Alarm|Be Are Kay AC10 500B|Be Are Kay AC10500B|Be Are Kay AC10-500B|BKR AC10 500B|BKR AC10500B|BKR AC10-500B|BRK AC10 500B|BRK AC10500B|BRK AC10-500B|First Alert AC10 500B|First Alert AC10500B|First Alert AC10-500B
$141.67
Eaton S500 Series Fast-Acting Fuse 5A, 250 Vac or Less, 32 VDC (Self Certified), BK-S500-5-R
$1.88
The LCA500-12-6 Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
$1,087.53
S500 Series 5A 250V Fuse 5X20MM
400W ET18 Hid High Pressure Sodium Clear E39 (Mogul) Base, Box
$37.52
600 Volt. Copper Conductor. Cross-Linked Polyethylene (Xlpe) Insulation. High-Heat and Moisture Resistant. Also Rated Sis.
$458.95
Per 1,000 Feet
Eaton Type Mte Industrial Control Transformer, PV: 120 X 240V, Taps: None
$279.98
1 Holestandard Barrelaluminum Compression LUG500MCM -1/2 Bolt Standard Barrelaluminum Compression Lugs Is A Type Ofaluminum Compression Connector That Is Produced From High Conductivityaluminum Tubing.Center Stop Assures Proper Cable Installation.They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
$5,107.95
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 500 Va, 5.512 In Overall Length, 5.236 In Overall Width, 4.764 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 19.2 LB
Ready to ship from Oklahoma City: In Stock
Oklahoma City Availability: Out Of Stock
$197.97
The Polaris SP500 Set Screw Plug Is A Replacement Part That Take The Place Of The Secure Removable Plugs Present In Many Polaris Pre-Insulated Connectors. This Plug Fits Connectors Sized For 500 MCM Wires, Covering The Set Screws Used to Tighten Their Connections. Protect The Interior Of Your Polaris Pre-Insulated Connectors, Each Port Of Which Is Pre-Loaded With An Oxide Inhibitor to Ensure A Low-Contact Resistance Connection, By Guarding The Set Screws From Outside Contaminants. Polaris Designs Connector
$3.94
00051712647991|0051712|051712647991|05171264799|64799|Gma 500 R|GMA500R|Gma-500-R|Gma 500MA Buss Fuse|Bussman Gma 500 R|Bussman GMA500R|Bussman Gma-500-R|Bussmann Division Gma 500 R|Bussmann Division GMA500R|Bussmann Division Gma-500-R|Bussmann Gma 500 R|Bussmann GMA500R|Bussmann Gma-500-R|Cooper Bussmann Gma 500 R|Cooper Bussmann GMA500R|Cooper Bussmann Gma-500-R|Cooper Bussmann North America Elect Gma 500 R|Cooper Bussmann North America Elect GMA500R|Cooper Bussmann North America Elect Gma-500-R|Eaton Bu
$4.23
Surecrimp Copper Compression Lug, Conductor Size 500, 1 Hole, 5/8IN Bolt Size, Standard Barrel, Sight Window, Tin Plated, Ul, Csa
$8,788.06
20
Popularity
Default